Skip Content

Filter Results By

Applied Filters Clear All

Cantilever Storage Racks

4 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cantilever Rack Add-On Unit, 72" Base Length, Number o
  • JARKE
  • Cantilever Rack Add-On Unit, 72" Base Length, Number of Sides 1, Number of Arms 6 Jarke Inclined Cantilever Rack Starter Unit
  • These single-sided racks are designed to offer versatility, allowing you to deposit materials manually for a quick, organized storage and retrieval system, or up to 200 lb. at a time with a lift truck. They feature all-welded, 12-ga. steel arms with columns welded to a steel base. The brace set is made from tubing and heavy steel diagonals.

  • Item # 8P329
  • Mfr. Model # CR-1A
  • Cantilever Rack Add-On Unit, Number of Sides 1, Button on Single Sided, Height 7 ft., Arm Length 12 In.,...More

Cantilever Rack Add-On Unit, 34" Base Length, Number o
  • GRAINGER APPROVED
  • Cantilever Rack Add-On Unit, 34" Base Length, Number of Sides 2, Number of Arms 14 Grainger Approved Cantilever Rack Add-On Unit
  • Complete, add-on cantilever racks help to offer all-purpose storage for both long and short materials. They feature welded steel columns with heavy double braces for superior rigidity. A removable lip helps to prevent items from falling. Gray powder-coated finish.

  • Item # 7J806
  • Mfr. Model # 7J806
  • Cantilever Rack Add-On Unit, Number of Sides 2, Add-On Unit, Height 7 ft., Arm Length 14 In., Capacity per...More

Cantilever Rack Add-On Unit, 46" Base Length, Number o
  • JARKE
  • Cantilever Rack Add-On Unit, 46" Base Length, Number of Sides 1, Number of Arms 6 Jarke Cantilever Rack Add-On Unit
  • These cantilever storage racks are designed to offer all-purpose storage for both long and short materials. They feature double bracing to offer both strength and stability.

  • Item # 9RUP1
  • Mfr. Model # MS-10AJ
  • Cantilever Rack Add-On Unit, Number of Sides 1, Add-On Unit, Single Sided, Height 10 ft., Arm Length 30 In....More

Cantilever Rack Add-On Unit, 72" Base Length, Number o
  • JARKE
  • Cantilever Rack Add-On Unit, 72" Base Length, Number of Sides 1, Number of Arms 6 Jarke Cantilever Rack Starter Unit
  • These cantilever storage racks feature double bracing to offer both strength and stability. They are designed to offer all-purpose storage for both long and short materials.

  • Item # 9WEA9
  • Mfr. Model # CR-6A
  • Cantilever Rack Add-On Unit, Number of Sides 1, Button On Single Sided, Height 7 ft., Arm Length 16 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More