Skip Content

Filter Results By

Camping Equipment

64 Results Found that Include 67 Products

Outdoor emergency response gear from Grainger can help you provide a temporary emergency shelter for displaced persons in many different emergency situations. You'll be well on your way to a complete emergency shelter when you shop for essential items like a sleeping bag that can keep someone warm down to -20 Degrees F, an emergency blanket or a tent cot for everyone you expect to be responsible for. Help meet your emergency preparedness goals with outdoor emergency response gear and supplies from Grainger that can help make the best of a bad situation.
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Kwik Cot,Black/Gray,400 lb Capacity
  • KAMP-RITE TENT COT INC
  • Kwik Cot, Black/Gray, 400 lb Capacity Kwik Cot,Black/Gray,400 lb Capacity
  • Item # 13V987
  • Mfr. Model # FC421
  • Kwik Cot, Length (In.) 84, Width (In.) 33, Height 18, Platform Height (In.) 18, Weight (Lbs.) 24, Weight...More

Duffel Bag,Black,24-1/4 W
Duffel Bag,Round,Blue
Gear Bag,Black,21 x 9-1/2 x 10-1/4 In.
  • GRAINGER APPROVED
  • Gear Bag, Black, 21 x 9-1/2 x 10-1/4 In. Gear Bag,Black,21 x 9-1/2 x 10-1/4 In.
  • Item # 8XE47
  • Mfr. Model # LSS5122 BLACK
  • Gear Bag, Width 21 In., Depth 9-1/2 In., Height 10-1/4 In., Material 600 Denier Polyester, Color Black,...More

Gear Bag,Soft-Sided,Polyester,5 Pockets
  • WESTWARD
  • Gear Bag, Soft-Sided, Polyester, 5 Pockets Gear Bag,Soft-Sided,Polyester,5 Pockets
  • Item # 25F578
  • Mfr. Model # 25F578
  • Gear Bag, Soft-Sided with Zipper Closure, Capacity 2464 cu. in., Length 26-1/2 In., Width 11 In., Height...More

Duffel Bag,24x12x12In,600D Polyester,Red
Duffel Bag,29x13x13In,600D Polyester,Blk
  • WESTWARD
  • Duffel Bag, 29x13x13In, 600D Polyester, Blk Duffel Bag,29x13x13In,600D Polyester,Blk
  • Item # 25F576
  • Mfr. Model # 25F576
  • Duffel Bag, Zipper Closure, Capacity 3800 cu. in., Length 29 In., Width 13 In., Height 13 In., Number of...More

Duffel Bag,29x13x13In,600D Polyester,Red
Duffel Bag,24x12x12In,600D Polyester,Blk
  • WESTWARD
  • Duffel Bag, 24x12x12In, 600D Polyester, Blk Duffel Bag,24x12x12In,600D Polyester,Blk
  • Item # 25F573
  • Mfr. Model # 25F573
  • Duffel Bag, Zipper Closure, Capacity 2600 cu. in., Length 24 In., Width 12 In., Height 12 In., Number of...More

Gear Bag,Soft-Sided,Polyester,4 Pockets
  • WESTWARD
  • Gear Bag, Soft-Sided, Polyester, 4 Pockets Gear Bag,Soft-Sided,Polyester,4 Pockets
  • Item # 25F577
  • Mfr. Model # 25F577
  • Gear Bag, Soft-Sided with Zipper Closure, Capacity 1440 cu. in., Length 19-1/2 In., Width 10 In., Height 12...More

Kwik Cot Folding Cot
  • KAMP-RITE TENT COT INC
  • Kwik Cot Folding Cot Kwik Cot Folding Cot
  • Item # 4VNG4
  • Mfr. Model # FC711
  • Kwik Cot Folding Cot, Length (In.) 80, Width (In.) 28, Platform Height (In.) 18, Weight (Lbs.) 18, Weight...More

Duffel Bag,Soft-Sided,Polyester,Black
Duffel Bag,21Wx36Lx21D
Backpack,18 x18-1/2 x11 In,5 Pockets,Blk
  • ERGODYNE
  • Backpack, 18 x18-1/2 x11 In, 5 Pockets, Blk Backpack,18 x18-1/2 x11 In,5 Pockets,Blk
  • Item # 12F756
  • Mfr. Model # GB5143
  • Backpack, 1560 cu./In. Capacity, Length 20 In., Width 18 In., Depth 18-1/2 In., Height 11, Number of Pockets...More

Economy Cot,Green,250 lb Capacity
  • KAMP-RITE TENT COT INC
  • Economy Cot, Green, 250 lb Capacity Economy Cot,Green,250 lb Capacity
  • Item # 13V988
  • Mfr. Model # KREC121
  • Economy Cot, Green, Length 75 In., Width 24 In., Height 7-1/2 In., Folded Height 8 In., Folded Length 27 In.,...More

Gear Bag,22 x 12 x 6 In,4 Pockets,Black
  • ERGODYNE
  • Gear Bag, 22 x 12 x 6 In, 4 Pockets, Black Gear Bag,22 x 12 x 6 In,4 Pockets,Black
  • Item # 12F755
  • Mfr. Model # GB5116
  • Gear Bag, 3780 cu./In. Capacity, Length 10 In., Width 22 In., Depth 12 In., Height 6 In., Number of Pockets...More

Duffel Bag,25Wx42Lx25D
Kwik Cot,Black,300 lb. Capacity
  • GRAINGER APPROVED
  • Kwik Cot, Black, 300 lb. Capacity Kwik Cot,Black,300 lb. Capacity
  • Item # 29TM92
  • Mfr. Model # 29TM92
  • Kwik Cot, Folding Cot, Black, Length 80 In., Width 28 In., Height 18 In., Folded Height 7 In., Folded Length...More

Oversized Tent Cot w/Rainfly
  • KAMP-RITE TENT COT INC
  • Oversized Tent Cot w/Rainfly Oversized Tent Cot w/Rainfly
  • Item # 4VNG2
  • Mfr. Model # OCTC443
  • Oversized Tent Cot w/Rain Fly, Length 84 In., Width 32 In., Height 40 In., Folded Length 43 In., Folded Width...More

Water Carrier,5 Gallon,Polyethylene
Gear Bag,L-1 RIT,13 x10 x36 In,Nylon,Red
  • TRUE NORTH
  • Gear Bag, L-1 RIT, 13 x10 x36 In, Nylon, Red Gear Bag,L-1 RIT,13 x10 x36 In,Nylon,Red
  • Item # 8NJZ4
  • Mfr. Model # RBL20
  • Gear Bag, L-1 RIT, Width 13 In., Depth 10 In., Height 36 In., Number of Pockets 2, Number of Pockets...More

Chair,Blue/Gray,49 in. L x 37 in. H
  • KAMP-RITE TENT COT INC
  • Chair, Blue/Gray, 49 in. L x 37 in. H Chair,Blue/Gray,49 in. L x 37 in. H
  • Item # 36UV19
  • Mfr. Model # CC231
  • Chair, Blue/Gray, Length 49 In., Width 24-1/2 In., Height 37 In., Folded Height 38 In., Folded Length 7 In.,...More

Folding Lounge Chair,Blue/Gray,45-1/2inH
  • KAMP-RITE TENT COT INC
  • Folding Lounge Chair, Blue/Gray, 45-1/2inH Folding Lounge Chair,Blue/Gray,45-1/2inH
  • Item # 36UV20
  • Mfr. Model # FL145
  • Folding Lounge Chair, Blue/Gray, Length 64 In., Width 24-1/2 In., Height 45-1/2 In., Folded Height 56 In.,...More

Organization Module,10in,Orange
Organization Module,6in,Red
Titan Backpack
Camo Rainfly for Oversize Tent Cot
  • KAMP-RITE TENT COT INC
  • Camo Rainfly for Oversize Tent Cot Camo Rainfly for Oversize Tent Cot
  • Item # 4VNG6
  • Mfr. Model # CRF412
  • Camo Rain Fly for Oversize Tent Cot, Weight 2 Lbs., Material 210d Oxford Polyester, Number of Doors 1, Number...More

Gear Storage Accessory Bag
  • GRAINGER APPROVED
  • Gear Storage Accessory Bag Gear Storage Accessory Bag
  • Item # 4VNG8
  • Mfr. Model # 4VNG8A
  • Gear Storage Accessory Bag With Adjustable Straps, Heavy Duty, Black, Length 26 In., Width 24 In., Height 7...More

Economy Cot,Green,250 lb. Capacity
  • GRAINGER APPROVED
  • Economy Cot, Green, 250 lb. Capacity Economy Cot,Green,250 lb. Capacity
  • Item # 29TM91
  • Mfr. Model # 29TM91
  • Economy Cot, Economy Cot, Green, Length 75 In., Width 30-1/2 In., Height 7-1/2 In., Folded Height 2 In.,...More

Backpack,PVC Plastic,Clear
  • CORTECH
  • Backpack, PVC Plastic, Clear Backpack,PVC Plastic,Clear
  • Item # 36FW85
  • Mfr. Model # CSEEBAC
  • Backpack, Width 12 In., Depth 10 In., Height 21 In., Material PVC Plastic, Color Clear, Number of Pockets 2,...More

Sawyer Pack Case
Results per page:  16 | 32 | 48

Find the camping equipment you need for your next excursion at Grainger. Shop for essential items like sleeping bags that can keep someone warm down to -20 Degrees F, duffle bags and backpacks for any day treks and all the camp equipment furniture you need to maintain your creature comforts.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More