Skip Content

Filter Results By

Material
Size
  • View MoreView Less
Max. Pressure
Metal Detectable
Brand
Price
  • View MoreView Less
Shop By

Cam and Groove Gaskets

24 Results Found that Include 24 Products

Results per page: 16 | 32 | 48
    Gasket,125 psi,2 In
    • BANJO
    • Gasket, 125 psi, 2 InGasket,125 psi,2 In
    • Item # 1MJR8
    • Mfr. Model # 200G
    • Gasket, Size 2 In, Material of Construction EPDM, Max Pressure 125 PSI, Gasket Material EPDM, Standards...More

    Gasket,250 psi,2 In,PK 10
    • GRAINGER APPROVED
    • Gasket, 250 psi, 2 In, PK 10Gasket,250 psi,2 In,PK 10
    • Item # 41H421
    • Mfr. Model # GASK-QC200-10G
    • Gasket, Cam And Groove, Size 2 In., Quick Coupling Connection, Material of Construction Buna-N, Max. Pressure...More

    Gasket,250 psi,1-1/2 In,PK10
    • GRAINGER APPROVED
    • Gasket, 250 psi, 1-1/2 In, PK10Gasket,250 psi,1-1/2 In,PK10
    • Item # 41H420
    • Mfr. Model # GASK-QC150-10G
    • Gasket, Cam And Groove, Size 1-1/2 In., Quick Coupling Connection, Material of Construction Buna-N, Max....More

    Gasket,250 psi,2 In
    • GRAINGER APPROVED
    • Gasket, 250 psi, 2 InGasket,250 psi,2 In
    • Item # 41H427
    • Mfr. Model # GASK-QCV200-G
    • Gasket, Cam And Groove, Size 2 In., Quick Coupling Connection, Material of Construction Viton, Max. Pressure...More

    Gasket,150 psi,3 In,PK10
    • GRAINGER APPROVED
    • Gasket, 150 psi, 3 In, PK10Gasket,150 psi,3 In,PK10
    • Item # 41H422
    • Mfr. Model # GASK-QC300-10G
    • Gasket, Cam And Groove, Size 3 In., Quick Coupling Connection, Material of Construction Buna-N, Max. Pressure...More

    Gasket,100 psi,4 In,PK10
    • GRAINGER APPROVED
    • Gasket, 100 psi, 4 In, PK10Gasket,100 psi,4 In,PK10
    • Item # 41H423
    • Mfr. Model # GASK-QC400-10G
    • Gasket, Cam And Groove, Size 4 In., Quick Coupling Connection, Material of Construction Buna-N, Max. Pressure...More

    Gasket,250 psi,1 In
    • GRAINGER APPROVED
    • Gasket, 250 psi, 1 InGasket,250 psi,1 In
    • Item # 41H425
    • Mfr. Model # GASK-QCV100-G
    • Gasket, Cam And Groove, Size 1 In., Quick Coupling Connection, Material of Construction Viton, Max. Pressure...More

    Gasket,250 psi,1-1/2 In
    • GRAINGER APPROVED
    • Gasket, 250 psi, 1-1/2 InGasket,250 psi,1-1/2 In
    • Item # 41H426
    • Mfr. Model # GASK-QCV150-G
    • Gasket, Cam And Groove, Size 1-1/2 In., Quick Coupling Connection, Material of Construction Viton, Max....More

    Gasket,150 psi,3 In
    • GRAINGER APPROVED
    • Gasket, 150 psi, 3 InGasket,150 psi,3 In
    • Item # 41H428
    • Mfr. Model # GASK-QCV300-G
    • Gasket, Cam And Groove, Size 3 In., Quick Coupling Connection, Material of Construction Viton, Max. Pressure...More

    Gasket,250 psi,1 in.,PK10
    • GRAINGER APPROVED
    • Gasket, 250 psi, 1 in., PK10Gasket,250 psi,1 in.,PK10
    • Item # 41H419
    • Mfr. Model # GASK-QC100-10G
    • Gasket, Cam And Groove, Size 1 In., Quick Coupling Connection, Material of Construction Buna-N, Max. Pressure...More

    Gasket,250 psi,3/4 In,PK10
    • GRAINGER APPROVED
    • Gasket, 250 psi, 3/4 In, PK10Gasket,250 psi,3/4 In,PK10
    • Item # 41H418
    • Mfr. Model # GASK-QC075-10G
    • Gasket, Cam And Groove, Size 3/4 In., Quick Coupling Connection, Material of Construction Buna-N, Max....More

    Gasket,75 psi,1/2 In and 3/4 In
    Gasket,125 psi,1-1/2 In
    • BANJO
    • Gasket, 125 psi, 1-1/2 InGasket,125 psi,1-1/2 In
    • Item # 1DPN2
    • Mfr. Model # 150G
    • Gasket, Size 1 1/2 In, Material of Construction EPDM, Max Pressure 125 PSI, Gasket Material EPDM, Standards...More

    Gasket,75 psi,3 In
    • BANJO
    • Gasket, 75 psi, 3 InGasket,75 psi,3 In
    • Item # 1MJT8
    • Mfr. Model # 300G
    • Gasket, Size 3 In, Material of Construction EPDM, Max Pressure 75 PSI, Gasket Material EPDM, Standards MS27019...More

    Gasket,125 psi,1 and 1-1/4 In
    Gasket,250 psi,2 In
    • GRAINGER APPROVED
    • Gasket, 250 psi, 2 InGasket,250 psi,2 In
    • Item # 41H432
    • Mfr. Model # GASK-QCWN200-G
    • Gasket, Cam And Groove, Size 2 In., Quick Coupling Connection, Material of Construction White Buna-N Food...More

    Gasket,150 psi,3 In
    • GRAINGER APPROVED
    • Gasket, 150 psi, 3 InGasket,150 psi,3 In
    • Item # 41H433
    • Mfr. Model # GASK-QCWN300-G
    • Gasket, Cam And Groove, Size 3 In., Quick Coupling Connection, Material of Construction White Buna-N Food...More

    Gasket,100 psi,4 In
    • GRAINGER APPROVED
    • Gasket, 100 psi, 4 InGasket,100 psi,4 In
    • Item # 41H434
    • Mfr. Model # GASK-QCWN400-G
    • Gasket, Cam And Groove, Size 4 In., Quick Coupling Connection, Material of Construction White Buna-N Food...More

    Gasket,250 psi,3/4 In
    • GRAINGER APPROVED
    • Gasket, 250 psi, 3/4 InGasket,250 psi,3/4 In
    • Item # 41H424
    • Mfr. Model # GASK-QCV075-G
    • Gasket, Cam And Groove, Size 3/4 In., Quick Coupling Connection, Material of Construction Viton, Max....More

    Gasket,300 psi,1/2 In
    • DIXON
    • Gasket, 300 psi, 1/2 InGasket,300 psi,1/2 In
    • Item # 5CGR1
    • Mfr. Model # 4P-SKIT
    • Gasket, Replacement, Size 1/2 In, Material of Construction Nitrile, Max. Pressure 300 PSI, Gasket Material...More

    Gasket,250 psi,1-1/2 In
    • GRAINGER APPROVED
    • Gasket, 250 psi, 1-1/2 InGasket,250 psi,1-1/2 In
    • Item # 41H431
    • Mfr. Model # GASK-QCWN150-G
    • Gasket, Cam And Groove, Size 1-1/2 In., Quick Coupling Connection, Material of Construction White Buna-N Food...More

    Gasket,250 psi,1 In
    • GRAINGER APPROVED
    • Gasket, 250 psi, 1 InGasket,250 psi,1 In
    • Item # 41H430
    • Mfr. Model # GASK-QCWN100-G
    • Gasket, Cam And Groove, Size 1 In., Quick Coupling Connection, Material of Construction White Buna-N Food...More

    Gasket,100 psi,4 In
    • GRAINGER APPROVED
    • Gasket, 100 psi, 4 InGasket,100 psi,4 In
    • Item # 41H429
    • Mfr. Model # GASK-QCV400-G
    • Gasket, Cam And Groove, Size 4 In., Quick Coupling Connection, Material of Construction Viton, Max. Pressure...More

    1/2 N Series Sealing Gasket   NITRILE
    Results per page: 16 | 32 | 48

      Grainger carries a large selection of cam and groove gaskets designed to provide a tight seal between couplings in low pressure fluid applications such as regulators and pumps. Shop Grainger today for cam and groove gaskets in a range of diameters and pressure ratings that can be used in a variety of industrial, commercial and residential plumbing applications.