Filter Results By

Applied Filters Clear All

Fittings Sub-Category
Item
  • View MoreView Less
Body Material
Coupling Type
  • View MoreView Less
Connection Type
  • View MoreView Less
Coupler Size
  • View MoreView Less
Pipe Size
Hose Size
For Drinking Water Applications
Brand
Price
  • View MoreView Less
Shop By

27 Results Found that Include 38 Products 

 |  Results per page: 16 | 32 | 48

    D Coupler, Female Coupler x FNPT, 316 Stainless Steel

    GRAINGER APPROVED VENDOR

    Multiple product options available

    DL Flange Coupler, Boss-Lock Coupler x 150# Flange, Aluminum

    DIXON VALVE & COUPLING

    Multiple product options available

    Coupler, Female, 2 In, 316 SS

    GRAINGER APPROVED VENDOR

    Grainger Item # 3LX31 | Mfr. Model # 3LX31

    Catalog Page # 3700 (PDF)

    Coupler, Body Material 316 Stainless Steel, Coupling Type C, Connection Type Female Coupler x Hose Shank,...More

    B Coupler, Female Coupler x MNPT, 316 Stainless Steel

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Adapter, Male, 3 In, 316 SS

    GRAINGER APPROVED VENDOR

    Grainger Item # 3LX57 | Mfr. Model # 3LX57

    Catalog Page # 3700 (PDF)

    Adapter, Body Material 316 Stainless Steel, Coupling Type F, Connection Type Male Adapter x MNPT, Coupler...More

    DC Dust Cap, Female Coupler, 316 Stainless Steel

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Coupler with Locking Arms, 4 x 4In, 250psi

    GOODYEAR ENGINEERED PRODUCTS

    Grainger Item # 4YGC3 | Mfr. Model # 20139582

    Catalog Page # 3701 (PDF)

    Coupler with Locking Arms, Body Material Aluminum, Coupling Type F, Connection Type Female Coupler x MNPT,...More

    AA Spool Adapter, Adapter, Stainless Steel

    DIXON VALVE & COUPLING

    Multiple product options available

    Coupler with Locking Arms, 4 x 4In, 250psi

    GOODYEAR ENGINEERED PRODUCTS

    Grainger Item # 4YKW3 | Mfr. Model # 20139457

    Catalog Page # 3701 (PDF)

    Coupler with Locking Arms, Body Material Aluminum, Coupling Type D, Connection Type Female Coupler x FNPT,...More

    Adapter, Male, 3 In, 316 SS

    GRAINGER APPROVED VENDOR

    Grainger Item # 3LX43 | Mfr. Model # 3LX43

    Catalog Page # 3700 (PDF)

    Adapter, Body Material 316 Stainless Steel, Coupling Type A, Connection Type Male Adapter x FNPT, Coupler...More

    Dust Plug, 3 In, 316 SS

    GRAINGER APPROVED VENDOR

    Grainger Item # 3LX53 | Mfr. Model # 3LX53

    Catalog Page # 3700 (PDF)

    Dust Plug, Body Material 316 Stainless Steel, Coupling Type DP, Connection Type Male Adapter, Coupler Size 3...More

    DA Coupler, Coupler x Adapter, Aluminum

    DIXON VALVE & COUPLING

    Multiple product options available

    Coupler with Locking Arms, 4 x 4In, 250psi

    GOODYEAR ENGINEERED PRODUCTS

    Grainger Item # 4YGC8 | Mfr. Model # 20139589

    Catalog Page # 3701 (PDF)

    Coupler with Locking Arms, Body Material Aluminum, Coupling Type C, Connection Type Female Coupler x Hose...More

    Adapter, 4 In, 100 psi, Male Adapter x MNPT

    DIXON

    Grainger Item # 5CGG6 | Mfr. Model # G400-F-BR

    Catalog Page # 3700 (PDF)

    Adapter, Body Material Forged Brass, Coupling Type F, Connection Type Male Adapter x MNPT, Coupler Size 4...More

    Flange Adapter, 2 In, 250 psi, SS

    DIXON VALVE & COUPLING

    Grainger Item # 26W680 | Mfr. Model # 200-AL-SS

    Catalog Page # 3700 (PDF)

    Flange Adapter, Body Material Stainless Steel, Coupling Type AL, Connection Type Male Adapter x 150 lb....More

    AA Spool Adapter, Adapter, Aluminum

    DIXON VALVE & COUPLING

    Multiple product options available

    Flange Adapter, 4 x 4 In, 100 psi, Aluminum

    DIXON VALVE & COUPLING

    Grainger Item # 26W679 | Mfr. Model # 400-AL-AL

    Catalog Page # 3700 (PDF)

    Flange Adapter, Body Material Aluminum, Coupling Type AL, Connection Type Male Adapter x 150 lb. Flange,...More

    Adapter, Male, 3 In, 316 SS

    GRAINGER APPROVED VENDOR

    Grainger Item # 3LX55 | Mfr. Model # 3LX55

    Catalog Page # 3700 (PDF)

    Adapter, Body Material 316 Stainless Steel, Coupling Type E, Connection Type Male Adapter x Hose Shank,...More

    Coupler, 4In, 100psi, Female Coupler x MNPT

    DIXON

    Grainger Item # 5CGG0 | Mfr. Model # G400-B-BR

    Catalog Page # 3700 (PDF)

    Coupler, Body Material Forged Brass, Coupling Type B, Connection Type Female Coupler x MNPT, Coupler Size 4...More

    Coupler, 4In, 100psi, Female Coupler x FNPT

    DIXON

    Grainger Item # 5CGG2 | Mfr. Model # G400-D-BR

    Catalog Page # 3700 (PDF)

    Coupler, Body Material Forged Brass, Coupling Type D, Connection Type Female Coupler x FNPT, Coupler Size 4...More

    Spool Coupler, 2 In, 250psi, Female Coupler

    DIXON VALVE & COUPLING

    Grainger Item # 26W674 | Mfr. Model # 200-DD-SS

    Catalog Page # 3700 (PDF)

    Spool Coupler, Body Material Stainless Steel, Coupling Type DD, Connection Type Female Coupler x Female...More

    A Adapter, Adapter x FNPT, Aluminum

    DIXON VALVE & COUPLING

    Multiple product options available

    Dust Cap, 4 In, Female Coupler

    GRAINGER APPROVED VENDOR

    Grainger Item # 6YZG2 | Mfr. Model # SBF-4PG

    Catalog Page # NA

    Dust Cap with Handle, Body Material Anti-Static Polypropylene, Coupling Type DC, Connection Type Female...More

    Adapter, 4 In, 100 psi, Forged Brass

    DIXON

    Grainger Item # 5CGG5 | Mfr. Model # G400-E-BR

    Catalog Page # 3700 (PDF)

    Adapter, Body Material Forged Brass, Coupling Type E, Connection Type Male Adapter x Hose Shank, Coupler Size...More

    Coupler, 4 In, 100 psi, Forged Brass

    DIXON

    Grainger Item # 5CGG1 | Mfr. Model # G400-C-BR

    Catalog Page # 3700 (PDF)

    Coupler, Body Material Forged Brass, Coupling Type C, Connection Type Female Coupler x Hose Shank, Coupler...More

    Dust Plug, 4In, Male Adapter, Polypropylene

    GRAINGER APPROVED VENDOR

    Grainger Item # 6YZG1 | Mfr. Model # SBM-4PG

    Catalog Page # NA

    Dust Plug with Handle, Body Material Anti-Static Polypropylene, Coupling Type DP, Connection Type Male...More

    Dry Disconnect Adapter, 2x1-1/2 In, 210psi

    DIXON

    Grainger Item # 5CGH0 | Mfr. Model # DBA11-150

    Catalog Page # 3573 (PDF)

    Dry Disconnect Adapter, Body Material Zinc/Aluminum, Coupling Type A, Connection Type Male Adapter x FNPT,...More

     |  Results per page: 16 | 32 | 48
      loader image