Skip Content

Filter Results By

Fittings Sub-Category
  • View MoreView Less
Item
  • View MoreView Less
Body Material
  • View MoreView Less
Coupling Type
  • View MoreView Less
Connection Type
  • View MoreView Less
Coupler Size
  • View MoreView Less
Pipe Size
  • View MoreView Less
Hose Size
For Drinking Water Applications
Brand
Price
  • View MoreView Less
Shop By

Cam and Groove Fittings

118 Results Found that Include 293 Products 

Results per page: 16 | 32 | 48
Coupler,2In,125psi,Female Coupler x FNPT
  • BANJO
  • Coupler, 2In, 125psi, Female Coupler x FNPT
  • Item # 1DPN8
  • Mfr. Model # 200D
  • Coupler, Body Material Polypropylene, Coupling Type D, Connection Type Female Coupler x FNPT, Coupler Size 2...More

Adapter,2 In,125 psi,Male Adapter x MNPT
  • BANJO
  • Adapter, 2 In, 125 psi, Male Adapter x MNPT
  • Item # 1DPP2
  • Mfr. Model # 200F
  • Adapter, Body Material Polypropylene, Coupling Type F, Connection Type Male Adapter x MNPT, Coupler Size 2...More

Adapter,2 In,125 psi,Male Adapter x FNPT
  • BANJO
  • Adapter, 2 In, 125 psi, Male Adapter x FNPT
  • Item # 1DPN4
  • Mfr. Model # 200A
  • Adapter, Body Material Polypropylene, Coupling Type A, Connection Type Male Adapter x FNPT, Coupler Size 2...More

Adapter,1 In,125 psi,Male Adapter x MNPT
  • BANJO
  • Adapter, 1 In, 125 psi, Male Adapter x MNPT
  • Item # 1DPK4
  • Mfr. Model # 100F
  • Adapter, Body Material Polypropylene, Coupling Type F, Connection Type Male Adapter x MNPT, Coupler Size 1...More

Coupler,2 In,125 psi,Polypropylene
  • BANJO
  • Coupler, 2 In, 125 psi, Polypropylene
  • Item # 1DPN6
  • Mfr. Model # 200C
  • Coupler, Body Material Polypropylene, Coupling Type C, Connection Type Female Coupler x Hose Shank, Coupler...More

Coupler,2In,125psi,Female Coupler x MNPT
  • BANJO
  • Coupler, 2In, 125psi, Female Coupler x MNPT
  • Item # 1DPN5
  • Mfr. Model # 200B
  • Coupler, Body Material Polypropylene, Coupling Type B, Connection Type Female Coupler x MNPT, Coupler Size 2...More

Adapter,1-1/2 In,Male Adapter x MNPT
  • BANJO
  • Adapter, 1-1/2 In, Male Adapter x MNPT
  • Item # 1DPN1
  • Mfr. Model # 150F
  • Adapter, Body Material Polypropylene, Coupling Type F, Connection Type Male Adapter x MNPT, Coupler Size...More

Coupler,1 In,125 psi,Polypropylene
  • BANJO
  • Coupler, 1 In, 125 psi, Polypropylene
  • Item # 1DPK1
  • Mfr. Model # 100C
  • Coupler, Body Material Polypropylene, Coupling Type C, Connection Type Female Coupler x Hose Shank, Coupler...More

Coupler,1In,125psi,Female Coupler x MNPT
  • BANJO
  • Coupler, 1In, 125psi, Female Coupler x MNPT
  • Item # 1DPJ9
  • Mfr. Model # 100B
  • Coupler, Body Material Polypropylene, Coupling Type B, Connection Type Female Coupler x MNPT, Coupler Size 1...More

Dust Cap,2 In,125 psi,Female Coupler
  • BANJO
  • Dust Cap, 2 In, 125 psi, Female Coupler
  • Item # 1DPN7
  • Mfr. Model # 200CAP
  • Dust Cap, Body Material Polypropylene, Coupling Type DC, Connection Type Female Coupler, Coupler Size 2 In.,...More

Coupler,1-1/2 In,125 psi,Polypropylene
  • BANJO
  • Coupler, 1-1/2 In, 125 psi, Polypropylene
  • Item # 1DPL5
  • Mfr. Model # 150C
  • Coupler, Body Material Polypropylene, Coupling Type C, Connection Type Female Coupler x Hose Shank, Coupler...More

Adapter,2 In,125 psi,Polypropylene
  • BANJO
  • Adapter, 2 In, 125 psi, Polypropylene
  • Item # 1DPP1
  • Mfr. Model # 200E
  • Adapter, Body Material Polypropylene, Coupling Type E, Connection Type Male Adapter x Hose Shank, Coupler...More

Adapter,3/4 x 3/4In,125psi,Polypropylene
  • BANJO
  • Adapter, 3/4 x 3/4In, 125psi, Polypropylene
  • Item # 1DPJ5
  • Mfr. Model # 075F
  • Adapter, Body Material Polypropylene, Coupling Type F, Connection Type Male Adapter x MNPT, Coupler Size 3/4...More

Coupler,1In,125psi,Female Coupler x FNPT
  • BANJO
  • Coupler, 1In, 125psi, Female Coupler x FNPT
  • Item # 1DPK2
  • Mfr. Model # 100D
  • Coupler, Body Material Polypropylene, Coupling Type D, Connection Type Female Coupler x FNPT, Coupler Size 1...More

Dust Plug,2 In,125 psi,Male Adapter
  • BANJO
  • Dust Plug, 2 In, 125 psi, Male Adapter
  • Item # 1MJR9
  • Mfr. Model # 200PL
  • Dust Plug, Body Material Polypropylene, Coupling Type DP, Connection Type Male Adapter, Coupler Size 2 In.,...More

Coupler,3/4 x 3/4In,125psi,Polypropylene
  • BANJO
  • Coupler, 3/4 x 3/4In, 125psi, Polypropylene
  • Item # 1DPJ1
  • Mfr. Model # 075C
  • Coupler, Body Material Polypropylene, Coupling Type C, Connection Type Female Coupler x Hose Shank, Coupler...More

Adapter,1 In,125 psi,Male Adapter x FNPT
  • BANJO
  • Adapter, 1 In, 125 psi, Male Adapter x FNPT
  • Item # 1DPJ8
  • Mfr. Model # 100A
  • Adapter, Body Material Polypropylene, Coupling Type A, Connection Type Male Adapter x FNPT, Coupler Size 1...More

Coupler,1-1/2 In,125 psi,Polypropylene
  • BANJO
  • Coupler, 1-1/2 In, 125 psi, Polypropylene
  • Item # 1DPL4
  • Mfr. Model # 150B
  • Coupler, Body Material Polypropylene, Coupling Type B, Connection Type Female Coupler x MNPT, Coupler Size...More

Dust Cap,1 In,125 psi,Female Coupler
  • BANJO
  • Dust Cap, 1 In, 125 psi, Female Coupler
  • Item # 1DPJ6
  • Mfr. Model # 100125CAP
  • Dust Cap, Body Material Polypropylene, Coupling Type DC, Connection Type Female Coupler, Coupler Size 1 In.,...More

Adapter,1-1/2In,125psi,Male AdapterxFNPT
  • BANJO
  • Adapter, 1-1/2In, 125psi, Male AdapterxFNPT
  • Item # 1DPL3
  • Mfr. Model # 150A
  • Adapter, Body Material Polypropylene, Coupling Type A, Connection Type Male Adapter x FNPT, Coupler Size...More

Adapter,1 In,125 psi,Polypropylene
  • BANJO
  • Adapter, 1 In, 125 psi, Polypropylene
  • Item # 1DPK3
  • Mfr. Model # 100E
  • Adapter, Body Material Polypropylene, Coupling Type E, Connection Type Male Adapter x Hose Shank, Coupler...More

Dust Cap,1-1/2 In,125 psi,Female Coupler
  • BANJO
  • Dust Cap, 1-1/2 In, 125 psi, Female Coupler
  • Item # 1DPL6
  • Mfr. Model # 150CAP
  • Dust Cap, Body Material Polypropylene, Coupling Type DC, Connection Type Female Coupler, Coupler Size 1-1/2...More

Coupler,1-1/2 In,125 psi,Polypropylene
  • BANJO
  • Coupler, 1-1/2 In, 125 psi, Polypropylene
  • Item # 1DPL7
  • Mfr. Model # 150D
  • Coupler, Body Material Polypropylene, Coupling Type D, Connection Type Female Coupler x FNPT, Coupler Size...More

Coupler,3/4 x 3/4 In,75psi,Polypropylene
  • BANJO
  • Coupler, 3/4 x 3/4 In, 75psi, Polypropylene
  • Item # 1MJV3
  • Mfr. Model # 75B3/4
  • Coupler, Body Material Polypropylene, Coupling Type B, Connection Type Female Coupler x MNPT, Coupler Size...More

Dust Plug,1 In,125 psi,Male Adapter
  • BANJO
  • Dust Plug, 1 In, 125 psi, Male Adapter
  • Item # 1DPJ7
  • Mfr. Model # 100125PL
  • Dust Plug, Body Material Polypropylene, Coupling Type DP, Connection Type Male Adapter, Coupler Size 1 In.,...More

Results per page: 16 | 32 | 48

Durable cam and groove fittings from Grainger can be ideal for low-pressure fluid-handling applications. Use them to help rapidly connect and disconnect hose or pipe fittings on industrial containers. Couplings feature Buna seals and stainless steel pins, with plated carbon steel pull rings and locking pins. Choose from aluminum, stainless steel, brass and polypropylene in a wide range of sizes. Aluminum cam and groove couplings with locking arms can be useful in petroleum transfer and oil or water suction discharge. Get high-quality cam and groove fittings from Grainger today!