Skip Content

Filter Results By

Item
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Caliper Accessories

17 Results Found that Include 17 Products

Results per page: 16 | 32 | 48
    Depth Attachment for 6,8 In Calipers
    Depth Attachment for 12In/300mm Calipers
    Depth Attachment for 4,6,8 In. Calipers
    Depth Attachment for 12 In Calipers
    Center Attachment for 4,6,8 In Calipers
    Center Gage Attachment for 12In Calipers
    Depth Attachment for 6 and 9 In Calipers
    Data Collection and Reporting Software
    Quality Assurance Software
    Center Attachment For 6,8 In Calipers
    Center Attachment For 12 In Calipers
    Bezel with Crystal,For Use with Caliper
    Digimatic Cable
    USB Cable
    Station Receiver
    Transmitter Measuring Tool
    Caliper Center Distance Attachment
    Results per page: 16 | 32 | 48

      Find sturdy caliper accessories from Grainger, including center gage and depth attachments. To use your calipers to help measure the depth of grooves and bores, use a depth attachment, which slides onto the end of the caliper beam and is locked into place with a screw. Also find center gage attachments here. Shop Grainger when you need durable caliper accessories.