Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Weight Style
Measurement Type
Nominal Mass
  • View MoreView Less
Class
Brand
Price
  • View MoreView Less
Shop By

Calibration Weights

76 Results Found that Include 239 Products

Results per page: 16 | 32 | 48
Calibration Weight,500 x 2.5 lb.,Painted
  • RICE LAKE
  • Calibration Weight, 500 x 2.5 lb., PaintedCalibration Weight
  • Item # 15F145
  • Mfr. Model # 10170
  • Calibration Weight, Weight Style Counterpoise, Nominal Mass 500 x 2.5 lb., Material Cast Iron, Class 7,...More

Precision Weight,Leaf,50mg,Class 2
  • TROEMNER
  • Precision Weight, Leaf, 50mg, Class 2Precision Weight,Leaf,50mg,Class 2
  • Item # 38UP77
  • Mfr. Model # 7030-2W
  • Precision Weight, Weight Style Leaf, Measurement Type Metric, Nominal Mass 50mg, Material Stainless Steel,...More

Precision Weight,Leaf,20mg,Class 2
  • TROEMNER
  • Precision Weight, Leaf, 20mg, Class 2Precision Weight,Leaf,20mg,Class 2
  • Item # 38UP78
  • Mfr. Model # 7032-2W
  • Precision Weight, Weight Style Leaf, Measurement Type Metric, Nominal Mass 20mg, Material Stainless Steel,...More

Precision Weight,100g to 1g,Class 2,9pcs
Precision Weight,Grip Handle,5kg,Class 1
Precision Weight,Screw Knob,21 pcs.
  • TROEMNER
  • Precision Weight, Screw Knob, 21 pcs.Precision Weight,Screw Knob,21 pcs.
  • Item # 38UR26
  • Mfr. Model # 7228-1W
  • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 100g to 1mg, Material...More

Precision Weight,Screw Knob,500g,Class 2
Precision Weight,Leaf,50g to 10mg,16 pcs
Precision Weight,Screw Knob,2kg,Class 1
  • TROEMNER
  • Precision Weight, Screw Knob, 2kg, Class 1Precision Weight,Screw Knob,2kg,Class 1
  • Item # 38UP68
  • Mfr. Model # 7012-1
  • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 2kg, Material Stainless...More

Precision Weight,Leaf,10mg,Class 2
  • TROEMNER
  • Precision Weight, Leaf, 10mg, Class 2Precision Weight,Leaf,10mg,Class 2
  • Item # 38UP79
  • Mfr. Model # 7033-2W
  • Precision Weight, Weight Style Leaf, Measurement Type Metric, Nominal Mass 10mg, Material Aluminum, Class 2,...More

Precision Weight,Leaf,500mg to 1mg,12pcs
  • TROEMNER
  • Precision Weight, Leaf, 500mg to 1mg, 12pcsPrecision Weight,Leaf,500mg to 1mg,12pcs
  • Item # 38UR02
  • Mfr. Model # 7240-4
  • Precision Weight, Weight Style Leaf, Measurement Type Metric, Nominal Mass 500mg to 1mg, Material Stainless...More

Precision Weight,Screw Knob,10kg,Class 2
  • TROEMNER
  • Precision Weight, Screw Knob, 10kg, Class 2Precision Weight,Screw Knob,10kg,Class 2
  • Item # 38UR11
  • Mfr. Model # 7009-2
  • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 10kg, Material Stainless...More

Precision Weight,Screw Knob,8 pcs.
  • TROEMNER
  • Precision Weight, Screw Knob, 8 pcs.Precision Weight,Screw Knob,8 pcs.
  • Item # 38UR27
  • Mfr. Model # 7229-1W
  • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 50g to 1g, Material...More

Precision Weight,Leaf,2mg,Class 1
  • TROEMNER
  • Precision Weight, Leaf, 2mg, Class 1Precision Weight,Leaf,2mg,Class 1
  • Item # 38UR17
  • Mfr. Model # 7036-1W
  • Precision Weight, Weight Style Leaf, Measurement Type Metric, Nominal Mass 2mg, Material Aluminum, Class 1,...More

Precision Weight,Leaf,500mg to 1mg,NVLAP
Precision Weight,Screw Knob,10kg,Class 4
Precision Weight,Grip Handle,5kg,NVLAP
  • TROEMNER
  • Precision Weight, Grip Handle, 5kg, NVLAPPrecision Weight,Grip Handle,5kg,NVLAP
  • Item # 38UP93
  • Mfr. Model # 8114W
  • Precision Weight, Weight Style Grip Handle, Measurement Type Metric, Nominal Mass 5kg, Material Stainless...More

Precision Weight,Leaf,200mg,Class 1
  • TROEMNER
  • Precision Weight, Leaf, 200mg, Class 1Precision Weight,Leaf,200mg,Class 1
  • Item # 38UP95
  • Mfr. Model # 7028-1
  • Precision Weight, Weight Style Leaf, Measurement Type Metric, Nominal Mass 200mg, Material Stainless Steel,...More

Precision Weight,50g to 1g,Class 2,8 pcs
  • TROEMNER
  • Precision Weight, 50g to 1g, Class 2,8 pcsPrecision Weight,50g to 1g,Class 2,8 pcs
  • Item # 38UP88
  • Mfr. Model # 7229-2
  • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 50g to 1g, Material...More

Precision Weight,Screw Knob,5kg,Class 1
  • TROEMNER
  • Precision Weight, Screw Knob, 5kg, Class 1Precision Weight,Screw Knob,5kg,Class 1
  • Item # 38UP69
  • Mfr. Model # 7010-1T
  • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 5kg, Material Stainless...More

Precision Weight,2kg,Class 1,Traceable
  • TROEMNER
  • Precision Weight, 2kg, Class 1, TraceablePrecision Weight,2kg,Class 1,Traceable
  • Item # 38UP97
  • Mfr. Model # 7012-1T
  • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 2kg, Material Stainless...More

Precision Weight,50g to 10mg,16 pcs.
  • TROEMNER
  • Precision Weight, 50g to 10mg, 16 pcs.Precision Weight,50g to 10mg,16 pcs.
  • Item # 38UP90
  • Mfr. Model # 7231-1
  • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 50g to 10mg, Material...More

Precision Weight,Leaf,2mg,Class 2
  • TROEMNER
  • Precision Weight, Leaf, 2mg, Class 2Precision Weight,Leaf,2mg,Class 2
  • Item # 38UP80
  • Mfr. Model # 7036-2W
  • Precision Weight, Weight Style Leaf, Measurement Type Metric, Nominal Mass 2mg, Material Aluminum, Class 2,...More

Precision Weight,5kg,Class 1,NVLAP
  • TROEMNER
  • Precision Weight, 5kg, Class 1, NVLAPPrecision Weight,5kg,Class 1,NVLAP
  • Item # 38UR03
  • Mfr. Model # 7010-1W
  • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 5kg, Material Stainless...More

Precision Weight,10kg,Class 1,Traceable
  • TROEMNER
  • Precision Weight, 10kg, Class 1, TraceablePrecision Weight,10kg,Class 1,Traceable
  • Item # 38UP83
  • Mfr. Model # 7009-1T
  • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 10kg, Material Stainless...More

Precision Weight,Screw Knob,1kg,NVLAP
  • TROEMNER
  • Precision Weight, Screw Knob, 1kg, NVLAPPrecision Weight,Screw Knob,1kg,NVLAP
  • Item # 38UP64
  • Mfr. Model # 7013-2W
  • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 1kg, Material Stainless...More

Precision Weight,10kg,Class 2,NVLAP
  • TROEMNER
  • Precision Weight, 10kg, Class 2, NVLAPPrecision Weight,10kg,Class 2,NVLAP
  • Item # 38UP71
  • Mfr. Model # 7009-2W
  • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 10kg, Material Stainless...More

Results per page: 16 | 32 | 48