Skip Content

Filter Results By

Applied Filters Clear All

Item
Weight Style
Measurement Type
Nominal Mass
Class
Brand
Price
Shop By

Calibration Weights

15 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Calibration Weight,Grip Handle,50 lb.
    Calibration Weight,50 lb,Stainless Steel
    Calibration Weight,20 lb.,SS
    • RICE LAKE
    • Calibration Weight, 20 lb., SSCalibration Weight
    • Item # 15F104
    • Mfr. Model # 12895
    • Calibration Weight, Weight Style Hook, Nominal Mass 20 lb., Material Stainless Steel, Class 6, Number of...More

    Precision Weight,2kg,Class 1,Traceable
    • TROEMNER
    • Precision Weight, 2kg, Class 1, TraceablePrecision Weight,2kg,Class 1,Traceable
    • Item # 38UP97
    • Mfr. Model # 7012-1T
    • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 2kg, Material Stainless...More

    Precision Weight,50g to 1g,8 pcs.
    • TROEMNER
    • Precision Weight, 50g to 1g, 8 pcs.Precision Weight,50g to 1g,8 pcs.
    • Item # 38UR12
    • Mfr. Model # 7229-2W
    • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 50g to 1g, Material...More

    Precision Weight,2kg,Class 2,NVLAP
    • TROEMNER
    • Precision Weight, 2kg, Class 2, NVLAPPrecision Weight,2kg,Class 2,NVLAP
    • Item # 38UP98
    • Mfr. Model # 7012-2W
    • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 2kg, Material Stainless...More

    Precision Weight,100g to 1mg,21 pcs.
    • TROEMNER
    • Precision Weight, 100g to 1mg, 21 pcs.Precision Weight,100g to 1mg,21 pcs.
    • Item # 38UR13
    • Mfr. Model # 7228-2
    • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 100g to 1mg, Material...More

    Precision Weight,2kg,Class 1,NVLAP
    • TROEMNER
    • Precision Weight, 2kg, Class 1, NVLAPPrecision Weight,2kg,Class 1,NVLAP
    • Item # 38UP84
    • Mfr. Model # 7012-1W
    • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 2kg, Material Stainless...More

    Precision Weight,50g to 1g,SS,8 pcs
    • TROEMNER
    • Precision Weight, 50g to 1g, SS, 8 pcsPrecision Weight,50g to 1g,SS,8 pcs
    • Item # 38UP91
    • Mfr. Model # 7229-1T
    • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 50g to 1g, Material...More

    Precision Weight,50g to 10mg,16 pcs.
    • TROEMNER
    • Precision Weight, 50g to 10mg, 16 pcs.Precision Weight,50g to 10mg,16 pcs.
    • Item # 38UP90
    • Mfr. Model # 7231-1
    • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 50g to 10mg, Material...More

    Calibration Weight Set,Metric,1kg to 2g
    • TROEMNER
    • Calibration Weight Set, Metric, 1kg to 2gCalibration Weight Set
    • Item # 9V382
    • Mfr. Model # 7262-1W
    • Calibration Weight Set, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 1kg to 2g, Material...More

    Precision Weight Set,Metric,200g to 1mg
    • TROEMNER
    • Precision Weight Set, Metric, 200g to 1mgPrecision Weight Set
    • Item # 9WY50
    • Mfr. Model # 7223-4
    • Precision Weight Set, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 200g to 1mg, Material...More

    Calibration Weight Set,100g to 1mg
    • OHAUS
    • Calibration Weight Set, 100g to 1mgCalibration Weight Set
    • Item # 8RGX1
    • Mfr. Model # 292-01
    • Calibration Weight Set, Nominal Mass 100g to 1mg, Material Stainless Steel, Class 4, Includes 100g, 50g, 30g,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More