Skip Content

Filter Results By

Item
Body Material
Length
Diameter
Key Type
Brand
Price
Shop By
Ratings

Cables, Cable Locks, and U Locks

66 Results Found that Include 66 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Security Cable,3/8 in,15 ft,Woven Steel
  • MASTER LOCK
  • Security Cable, 3/8 in, 15 ft, Woven Steel Security Cable,3/8 in,15 ft,Woven Steel
  • Item # 38W815
  • Mfr. Model # 72DPF
  • Security Cable, , Body Material Woven Steel, Length 15 ft., Diameter 3/8 in., Characteristics Protective...More

Cable,6 Ft
Cable Lock,6 ft. L
  • MASTER LOCK
  • Cable Lock, 6 ft. L Cable Lock,6 ft. L
  • Item # 3UU68
  • Mfr. Model # 8413KA-3221
  • Cable Lock, Adjustable Locking Cables, Length 6 ft., Key Type Alike, Cable 100 Percentage Steel Braided, Cut...More

Keyed Cable Locks Kit,PK3
  • MASTER LOCK
  • Keyed Cable Locks Kit, PK3 Keyed Cable Locks Kit,PK3
  • Item # 4EZN6
  • Mfr. Model # 8127TRI
  • Keyed Cable Locks, Three Pack, Length 6 Ft, Width 2 1/2 In, Thickness 1 9/32 Inches, Dia 5/16 In, Key Type...More

Security Chain, L 2 Ft,W 5/9 In
Combination Cable Lock,5 ft. L,2 In. W
  • MASTER LOCK
  • Combination Cable Lock, 5 ft. L, 2 In. W Combination Cable Lock,5 ft. L,2 In. W
  • Item # 6JD75
  • Mfr. Model # 8119DPF
  • Integrated Resettable Lock and Cable, Cable Lock, Length 5 ft., Width 2 In., Thickness 1-1/4 In., Diameter...More

Lock,Cable
Lock and Cable,2-1/2 ft.
  • ABUS
  • Lock and Cable, 2-1/2 ft. Lock and Cable,2-1/2 ft.
  • Item # 14Z333
  • Mfr. Model # 201/70
  • Integrated Lock and Cable, Plastic Body Material, Length 2-1/4 Ft., Width 2-3/16 In., Height 3 In., Thickness...More

Integrated Lock and Cable,Adjustable
  • MASTER LOCK
  • Integrated Lock and Cable, Adjustable Integrated Lock and Cable,Adjustable
  • Item # 3NY54
  • Mfr. Model # 8413DPF
  • Integrated Lock and Cable, Adjustable Locking Cables, Aluminum Body Material, Length 5 ft., Key Type...More

Chain,18 in. L,Retention,Steel
  • ABLOY
  • Chain, 18 in. L, Retention, Steel Chain,18 in. L,Retention,Steel
  • Item # 35GP37
  • Mfr. Model # 800-0020
  • Chain, Retention, Steel Body Material, Length 18 In., Cable No, Silver Finish, No Locking Body, Protect...More

Desktop & Peripherals Locking Kit
  • KENSINGTON
  • Desktop & Peripherals Locking Kit Desktop & Peripherals Locking Kit
  • Item # 6NWD1
  • Mfr. Model # K64615US
  • Desktop & Peripherals Locking Kit, Galvanized Steel Body Material, Length 8', 7 Pin with Anti-Pick Lock Head,...More

Keyed Laptop Lock
  • KENSINGTON
  • Keyed Laptop Lock Keyed Laptop Lock
  • Item # 6NWD3
  • Mfr. Model # K64637WW
  • Laptop Lock, Clicksafe, Keyed, Steel Body Material, Length 5', Width 31-1/2mm, Height 12-7/10mm, Thickness...More

Integrated Lock and Cable,6 Ft
  • MASTER LOCK
  • Integrated Lock and Cable, 6 Ft Integrated Lock and Cable,6 Ft
  • Item # 6JD77
  • Mfr. Model # 8155DCC
  • Integrated Lock and Cable, Cable Lock, Length 6 ft., Width 3-5/8 In., Thickness 1-3/8 In., Key Type...More

Tamper Detectable Luggage Seal,PK6
Lock and Cable,3 ft.
  • ABUS
  • Lock and Cable, 3 ft. Lock and Cable,3 ft.
  • Item # 14Z334
  • Mfr. Model # 202/90
  • Integrated Lock and Cable, Plastic Body Material, Length 3 Ft., Width 2-11/16 In., Height 3 3/4 In.,...More

Tuff Links Chain, Length 3 Ft
  • MASTER LOCK
  • Tuff Links Chain, Length 3 Ft Tuff Links Chain, Length 3 Ft
  • Item # 2RUH1
  • Mfr. Model # 8291DPS
  • Tuff Links, Chain, Steel Body Material, Length 3 Ft, Width 1 3/8 In, Thickness 1/2 Inches, Key Type...More

P Key,For Self Lock Pedestal Lock,Brass
Barrel Lock Plunger Key,Steel
  • JONARD TOOLS
  • Barrel Lock Plunger Key, Steel Barrel Lock Plunger Key,Steel
  • Item # 22KY29
  • Mfr. Model # TTB-6
  • Barrel Lock Plunger Key, High Carbon Alloy Steel Body Material, Key Type Plunger, Serialized and Tamper...More

Steel Cable,6 Ft. L,5/16 In.W
  • ABUS
  • Steel Cable, 6 Ft. L, 5/16 In.W Steel Cable,6 Ft. L,5/16 In.W
  • Item # 19YM77
  • Mfr. Model # 00066
  • Steel Cable, Cable, Braided Steel Body Material, Length 6', Width 5/16 In., Height 5/16 In., Thickness 5/16...More

U-Lock,Steel,1/2 In. L
  • MASTER LOCK
  • U-Lock, Steel, 1/2 In. L U-Lock,Steel,1/2 In. L
  • Item # 6JD74
  • Mfr. Model # 8118DPF
  • U-Lock, Steel Body Material, Length 1/2 In., Width 1-3/4 In., Height 2 In., Thickness 1-5/8 In., Diameter 1/2...More

Cable/Lock
  • MASTER LOCK
  • Cable/Lock Cable/Lock
  • Item # 6JD68
  • Mfr. Model # 613DAT
  • Cable/Lock, Key Type Different, 6 Feet Long x 1/4 Inch Diameter, With Covered Laminated

Integrated Cable Lock, 8 Ft.
  • MASTER LOCK
  • Integrated Cable Lock, 8 Ft. Integrated Cable Lock, 8 Ft.
  • Item # 14R887
  • Mfr. Model # 8255DAT
  • Integrated Cable Lock, Multi Point, Stainless Steel Body Material, Length 8 ft., Diameter 10mm, Key Type Pin...More

Steel Cable,6 ft.L,1/4 in.W
  • ABUS
  • Steel Cable, 6 ft.L, 1/4 in.W Steel Cable,6 ft.L,1/4 in.W
  • Item # 19YM78
  • Mfr. Model # 00086
  • Steel Cable, Cable, Braided Steel Body Material, Length 6', Width 1/4 In., Height 1/4 In., Thickness 1/4 In.,...More

Security Chain, L 2 Ft,W 1/3 In
Keyed Twin Laptop Lock
  • KENSINGTON
  • Keyed Twin Laptop Lock Keyed Twin Laptop Lock
  • Item # 6NWD4
  • Mfr. Model # K64638WW
  • Twin Laptop Lock, Clicksafe, Keyed, Steel Body Material, Length 5', Width 31-1/2mm, Height 12-7/10mm,...More

Street Cuff , 22 In Link
  • MASTER LOCK
  • Street Cuff , 22 In Link Street Cuff , 22 In Link
  • Item # 2RUH9
  • Mfr. Model # 8290DPS
  • Cuff Lock, Link 22 In, Steel Body Material, Width 3 In, Thickness 3/4 Inches, Key Type Different, Compact,...More

Street Cable Cuff, 6 Ft
  • MASTER LOCK
  • Street Cable Cuff, 6 Ft Street Cable Cuff, 6 Ft
  • Item # 2RUJ2
  • Mfr. Model # 8295DPS
  • Cable Lock, Cuff, Steel Body Material, Length 6 Ft, Width 3 In, Thickness 5/8 Inches, Key Type Different,...More

Security Chain, L 10 Ft,W 5/9 In
Computer Lock,Keyed,7 1/2 Ft
  • KENSINGTON
  • Computer Lock, Keyed, 7 1/2 Ft Computer Lock,Keyed,7 1/2 Ft
  • Item # 1UED2
  • Mfr. Model # K64025F
  • Computer Lock, Keyed, Steel Cable Body Material, Length 7 1/2 Ft, Width 1 1/4 In, Height 8 1/2 In, Dia 15/64...More

Steel Cable,6 ft.L,3/8 in.W
  • ABUS
  • Steel Cable, 6 ft.L, 3/8 in.W Steel Cable,6 ft.L,3/8 in.W
  • Item # 19YM75
  • Mfr. Model # 210/185 COMBO
  • Steel Cable, Cable, Steel Body Material, Length 6 ft., Width 3/8 In., Height 3/8 In., Thickness 3/8 In.,...More

Security Chain, L 2 Ft,W 1/2 In,Ylw Zinc
Security Chain,Square,L 2 Ft,W 5/8 In
Results per page:  16 | 32 | 48

Trust Grainger to offer a variety of heavy-duty cable, cable locks, U-locks and other locking systems that can help prevent theft and vandalism in the shop, on the jobsite or in the parking lot. Pick up adjustable locking cables that can protect construction equipment from theft and unauthorized use and keep trailers, generators, power tools and ladders securely locked. Help keep work tools, equipment and trailer loads secure with heavy-duty cable, durable cable locks, and rugged U-locks from Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More