Skip Content

Filter Results By

Item
Body Material
Length
Diameter
Key Type
Price
Shop By
Ratings

Cables, Cable Locks, and U Locks

5 Results Found that Include 5 Products

Results per page: 16 | 32 | 48
    Keyed Laptop Lock
    • KENSINGTON
    • Keyed Laptop LockKeyed Laptop Lock
    • Item # 6NWD3
    • Mfr. Model # K64637WW
    • Laptop Lock, Clicksafe, Keyed, Steel Body Material, Length 5', Width 31-1/2mm, Height 12-7/10mm, Thickness...More

    Desktop & Peripherals Locking Kit
    • KENSINGTON
    • Desktop & Peripherals Locking KitDesktop & Peripherals Locking Kit
    • Item # 6NWD1
    • Mfr. Model # K64615US
    • Desktop & Peripherals Locking Kit, Galvanized Steel Body Material, Length 8', 7 Pin with Anti-Pick Lock Head,...More

    Laptop Locking Station
    • KENSINGTON
    • Laptop Locking StationLaptop Locking Station
    • Item # 6NWD2
    • Mfr. Model # K64625WW
    • Laptop Locking Station, Steel Body Material, Length 14 In., Width 7 In., Height 3 In., Key Type Disk, Black...More

    Computer Lock,Keyed,7 1/2 Ft
    • KENSINGTON
    • Computer Lock, Keyed, 7 1/2 FtComputer Lock,Keyed,7 1/2 Ft
    • Item # 1UED2
    • Mfr. Model # K64025F
    • Computer Lock, Keyed, Steel Cable Body Material, Length 7 1/2 Ft, Width 1 1/4 In, Height 8 1/2 In, Dia 15/64...More

    Keyed Twin Laptop Lock
    • KENSINGTON
    • Keyed Twin Laptop LockKeyed Twin Laptop Lock
    • Item # 6NWD4
    • Mfr. Model # K64638WW
    • Twin Laptop Lock, Clicksafe, Keyed, Steel Body Material, Length 5', Width 31-1/2mm, Height 12-7/10mm,...More

    Results per page: 16 | 32 | 48