Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Body Material
Length
  • View MoreView Less
Diameter
Key Type
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Cables, Cable Locks, and U Locks

29 Results Found that Include 29 Products

Results per page: 16 | 32 | 48
    Steel Cable,6 ft.L,1/4 in.W
    • ABUS
    • Steel Cable, 6 ft.L, 1/4 in.WSteel Cable,6 ft.L,1/4 in.W
    • Item # 19YM78
    • Mfr. Model # 00086
    • Steel Cable, Cable, Braided Steel Body Material, Length 6', Width 1/4 In., Height 1/4 In., Thickness 1/4 In.,...More

    Tamper Detectable Luggage Seal,PK6
    Tamper Detectable Luggage Seal,PK6
    Steel Cable,6 Ft. L,5/16 In.W
    • ABUS
    • Steel Cable, 6 Ft. L, 5/16 In.WSteel Cable,6 Ft. L,5/16 In.W
    • Item # 19YM77
    • Mfr. Model # 00066
    • Steel Cable, Cable, Braided Steel Body Material, Length 6', Width 5/16 In., Height 5/16 In., Thickness 5/16...More

    Barrel Lock Plunger Key,Steel
    • JONARD TOOLS
    • Barrel Lock Plunger Key, SteelBarrel Lock Plunger Key,Steel
    • Item # 22KY29
    • Mfr. Model # TTB-6
    • Barrel Lock Plunger Key, Body Material High Carbon Alloy Steel, Key Type Plunger, Characteristics Serialized...More

    Tamper Detectable Luggage Seal,PK6
    Steel Cable w/ Padlock,6 Ft L,5/16 In W
    • ABUS
    • Steel Cable w/ Padlock, 6 Ft L, 5/16 In WSteel Cable w/ Padlock,6 Ft L,5/16 In W
    • Item # 19YM76
    • Mfr. Model # 00089
    • Steel Cable with Padlock, Cable, Braided Steel Body Material, Length 6', Width 5/16 In., Height 1/4 In.,...More

    Med Security Cable,1/4x6
    Street Cable Cuff, 6 Ft
    • MASTER LOCK
    • Street Cable Cuff, 6 FtStreet Cable Cuff, 6 Ft
    • Item # 2RUJ2
    • Mfr. Model # 8295DPS
    • Cable Lock, Cuff, Steel Body Material, Length 6 Ft, Width 3 In, Thickness 5/8 Inches, Key Type Different,...More

    Steel Cable,6 ft.L,3/8 in.W
    • ABUS
    • Steel Cable, 6 ft.L, 3/8 in.WSteel Cable,6 ft.L,3/8 in.W
    • Item # 19YM75
    • Mfr. Model # 210/185 COMBO
    • Steel Cable, Cable, Steel Body Material, Length 6 ft., Width 3/8 In., Height 3/8 In., Thickness 3/8 In.,...More

    Laptop Locking Station
    • KENSINGTON
    • Laptop Locking StationLaptop Locking Station
    • Item # 6NWD2
    • Mfr. Model # K64625WW
    • Laptop Locking Station, Steel Body Material, Length 14 In., Width 7 In., Height 3 In., Key Type Disk, Black...More

    Computer Lock,Keyed,7 1/2 Ft
    • KENSINGTON
    • Computer Lock, Keyed, 7 1/2 FtComputer Lock,Keyed,7 1/2 Ft
    • Item # 1UED2
    • Mfr. Model # K64025F
    • Computer Lock, Keyed, Steel Cable Body Material, Length 7 1/2 Ft, Width 1 1/4 In, Height 8 1/2 In, Dia 15/64...More

    Steel Cable,6 ft.L,3/8 in.W
    • ABUS
    • Steel Cable, 6 ft.L, 3/8 in.WSteel Cable,6 ft.L,3/8 in.W
    • Item # 19YM73
    • Mfr. Model # 210/185 KD
    • Steel Cable, Cable, Steel Body Material, Length 6 ft., Width 3/8 In., Height 3/8 In., Thickness 3/8 In.,...More

    Steel Cable,6 ft.L,3/8 in.W
    • ABUS
    • Steel Cable, 6 ft.L, 3/8 in.WSteel Cable,6 ft.L,3/8 in.W
    • Item # 19YM74
    • Mfr. Model # 210/185 KA
    • Steel Cable, Cable, Steel Body Material, Length 6 ft., Width 3/8 In., Height 3/8 In., Thickness 3/8 In.,...More

    Cord Lock Security Clip,Metal,BlackRubbr
    • PRESSTO VALET
    • Cord Lock Security Clip, Metal, BlackRubbrCord Lock Security Clip,Metal,BlackRubbr
    • Item # 33NW83
    • Mfr. Model # PVCL001
    • Cord Lock Security Clip, Metal Body Material, Length 5/64 ft., Width 1/4 In., Height 1/4 In., Thickness 1/32...More

    Cable Lock,6 in.,Different
    • ABLOY
    • Cable Lock, 6 in., DifferentCable Lock,6 in.,Different
    • Item # 35GP06
    • Mfr. Model # K203/6-KD
    • Cable Lock, High Security, Machined Aluminum Body Material, Length 6 In., Width 1-1/8 In., Thickness 2-3/8...More

    Chain,8 in. L,Steel,Retention
    • ABLOY
    • Chain, 8 in. L, Steel, RetentionChain,8 in. L,Steel,Retention
    • Item # 35GP32
    • Mfr. Model # 800100600
    • Chain, Retention, Steel Body Material, Length 8 In., Cable No, Silver Finish, No Locking Body, Protect...More

    Cable Lock,6 in.,Alike
    • ABLOY
    • Cable Lock, 6 in., AlikeCable Lock,6 in.,Alike
    • Item # 35GP07
    • Mfr. Model # K203/6-KA
    • Cable Lock, High Security, Machined Aluminum Body Material, Length 6 In., Width 1-1/8 In., Thickness 2-3/8...More

    Chain,3 ft. L
    • ABLOY
    • Chain, 3 ft. LChain,3 ft. L
    • Item # 35GP33
    • Mfr. Model # 800200200
    • Chain, RR-C-271D Federal Specification, Steel Body Material, Length 3 ft., Cable No, Silver Finish, No...More

    Cable Lock,18 in.,Alike
    • ABLOY
    • Cable Lock, 18 in., AlikeCable Lock,18 in.,Alike
    • Item # 35GP13
    • Mfr. Model # K203/18-KA
    • Cable Lock, High Security, Machined Aluminum Body Material, Length 18 In., Width 1-1/8 In., Thickness 2-3/8...More

    Cable Lock,8 in.,Different
    • ABLOY
    • Cable Lock, 8 in., DifferentCable Lock,8 in.,Different
    • Item # 35GP08
    • Mfr. Model # K203/8-KD
    • Cable Lock, High Security, Machined Aluminum Body Material, Length 8 In., Width 1-1/8 In., Thickness 2-3/8...More

    Chain,12 in. L,Steel
    • ABLOY
    • Chain, 12 in. L, SteelChain,12 in. L,Steel
    • Item # 35GP34
    • Mfr. Model # 800-0016
    • Chain, Retention, Steel Body Material, Length 12 In., Cable No, Silver Finish, No Locking Body, Protect...More

    Cable Lock,12 in.,Alike
    • ABLOY
    • Cable Lock, 12 in., AlikeCable Lock,12 in.,Alike
    • Item # 35GP11
    • Mfr. Model # K203/12-KA
    • Cable Lock, High Security, Machined Aluminum Body Material, Length 12 In., Width 1-1/8 In., Thickness 2-3/8...More

    Cable Lock,8 in.,Alike
    • ABLOY
    • Cable Lock, 8 in., AlikeCable Lock,8 in.,Alike
    • Item # 35GP09
    • Mfr. Model # K203/8-KA
    • Cable Lock, High Security, Machined Aluminum Body Material, Length 8 In., Width 1-1/8 In., Thickness 2-3/8...More

    Chain,12 in. L,Retention,Steel
    • ABLOY
    • Chain, 12 in. L, Retention, SteelChain,12 in. L,Retention,Steel
    • Item # 35GP35
    • Mfr. Model # 800-0017
    • Chain, Retention, Steel Body Material, Length 12 In., Cable No, Silver Finish, No Locking Body, Protect...More

    Cable Lock,18 in.,Different
    • ABLOY
    • Cable Lock, 18 in., DifferentCable Lock,18 in.,Different
    • Item # 35GP12
    • Mfr. Model # K203/18-KD
    • Cable Lock, High Security, Machined Aluminum Body Material, Length 18 In., Width 1-1/8 In., Thickness 2-3/8...More

    Cable Lock,12 in.,Different
    • ABLOY
    • Cable Lock, 12 in., DifferentCable Lock,12 in.,Different
    • Item # 35GP10
    • Mfr. Model # K203/12-KD
    • Cable Lock, High Security, Machined Aluminum Body Material, Length 12 In., Width 1-1/8 In., Thickness 2-3/8...More

    Chain,18 in. L,Retention,Steel
    • ABLOY
    • Chain, 18 in. L, Retention, SteelChain,18 in. L,Retention,Steel
    • Item # 35GP37
    • Mfr. Model # 800-0020
    • Chain, Retention, Steel Body Material, Length 18 In., Cable No, Silver Finish, No Locking Body, Protect...More

    Chain,18 in. L,Steel
    • ABLOY
    • Chain, 18 in. L, SteelChain,18 in. L,Steel
    • Item # 35GP36
    • Mfr. Model # 800-0019
    • Chain, Retention, Steel Body Material, Length 18 In., Cable No, Silver Finish, No Locking Body, Protect...More

    Results per page: 16 | 32 | 48