Skip Content

Filter Results By

Item
  • View MoreView Less
Body Material
  • View MoreView Less
Length
  • View MoreView Less
Diameter
  • View MoreView Less
Key Type
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Cables, Cable Locks, and U Locks

59 Results Found that Include 59 Products

Results per page: 16 | 32 | 48
Cable,6 Ft
Combination Cable Lock,5 ft. L,2 In. W
  • MASTER LOCK
  • Combination Cable Lock, 5 ft. L, 2 In. WCombination Cable Lock,5 ft. L,2 In. W
  • Item # 6JD75
  • Mfr. Model # 8119DPF
  • Integrated Resettable Lock and Cable, Cable Lock, Length 5 ft., Width 2 In., Thickness 1-1/4 In., Diameter...More

Security Cable,3/8 in,15 ft,Woven Steel
  • MASTER LOCK
  • Security Cable, 3/8 in, 15 ft, Woven SteelSecurity Cable,3/8 in,15 ft,Woven Steel
  • Item # 38W815
  • Mfr. Model # 72DPF
  • Security Cable, , Body Material Woven Steel, Length 15 ft., Diameter 3/8 in., Characteristics Protective...More

Keyed Cable Locks Kit,PK 3
  • MASTER LOCK
  • Keyed Cable Locks Kit, PK 3Keyed Cable Locks Kit,PK 3
  • Item # 4EZN6
  • Mfr. Model # 8127TRI
  • Keyed Cable Locks, Three Pack, Length 6 Ft, Width 2 1/2 In, Thickness 1 9/32 Inches, Dia 5/16 In, Key Type...More

Lock,Cable
Integrated Lock and Cable,Adjustable
  • MASTER LOCK
  • Integrated Lock and Cable, AdjustableIntegrated Lock and Cable,Adjustable
  • Item # 3NY54
  • Mfr. Model # 8413DPF
  • Integrated Lock and Cable, Adjustable Locking Cables, Aluminum Body Material, Length 5 ft., Key Type...More

Security Cable,Self Coiling,6 ft,Steel
  • MASTER LOCK
  • Security Cable, Self Coiling, 6 ft, SteelSecurity Cable,Self Coiling,6 ft,Steel
  • Item # 38W814
  • Mfr. Model # 65D
  • Coiled Security Cable, Self Coiling, Body Material Woven Steel, Length 6 ft., Diameter 1/4 in.,...More

Tamper Detectable Luggage Seal,PK6
Cable Lock,6 ft. L
  • MASTER LOCK
  • Cable Lock, 6 ft. LCable Lock,6 ft. L
  • Item # 3UU68
  • Mfr. Model # 8413KA-3221
  • Cable Lock, Adjustable Locking Cables, Length 6 ft., Key Type Alike, Cable 100 Percentage Steel Braided, Cut...More

Steel Cable,6 ft.L,1/4 in.W
  • ABUS
  • Steel Cable, 6 ft.L, 1/4 in.WSteel Cable,6 ft.L,1/4 in.W
  • Item # 19YM78
  • Mfr. Model # 00086
  • Steel Cable, Cable, Braided Steel Body Material, Length 6', Width 1/4 In., Height 1/4 In., Thickness 1/4 In.,...More

Cable/Lock
  • MASTER LOCK
  • Cable/LockCable/Lock
  • Item # 6JD68
  • Mfr. Model # 613DAT
  • Cable/Lock, Key Type Different, 6 Feet Long x 1/4 Inch Diameter, With Covered Laminated

Lock and Cable,2-1/2 ft.
  • ABUS
  • Lock and Cable, 2-1/2 ft.Lock and Cable,2-1/2 ft.
  • Item # 14Z333
  • Mfr. Model # 201/70
  • Integrated Lock and Cable, Plastic Body Material, Length 2-1/4 Ft., Width 2-3/16 In., Height 3 In., Thickness...More

Security Chain, L 2 Ft,W 1/3 In
Keyed Laptop Lock
  • KENSINGTON
  • Keyed Laptop LockKeyed Laptop Lock
  • Item # 6NWD3
  • Mfr. Model # K64637WW
  • Laptop Lock, Clicksafe, Keyed, Steel Body Material, Length 5', Width 31-1/2mm, Height 12-7/10mm, Thickness...More

Tuff Links Chain, Length 3 Ft
  • MASTER LOCK
  • Tuff Links Chain, Length 3 FtTuff Links Chain, Length 3 Ft
  • Item # 2RUH1
  • Mfr. Model # 8291DPS
  • Tuff Links, Chain, Steel Body Material, Length 3 Ft, Width 1 3/8 In, Thickness 1/2 Inches, Key Type...More

U-Lock,Steel,1/2 In. L
  • MASTER LOCK
  • U-Lock, Steel, 1/2 In. LU-Lock,Steel,1/2 In. L
  • Item # 6JD74
  • Mfr. Model # 8118DPF
  • U-Lock, Steel Body Material, Length 1/2 In., Width 1-3/4 In., Height 2 In., Thickness 1-5/8 In., Diameter 1/2...More

Steel Cable,6 Ft. L,5/16 In.W
  • ABUS
  • Steel Cable, 6 Ft. L, 5/16 In.WSteel Cable,6 Ft. L,5/16 In.W
  • Item # 19YM77
  • Mfr. Model # 00066
  • Steel Cable, Cable, Braided Steel Body Material, Length 6', Width 5/16 In., Height 5/16 In., Thickness 5/16...More

Tamper Detectable Luggage Seal,PK6
Security Chain, L 2 Ft,W 5/9 In
Desktop & Peripherals Locking Kit
  • KENSINGTON
  • Desktop & Peripherals Locking KitDesktop & Peripherals Locking Kit
  • Item # 6NWD1
  • Mfr. Model # K64615US
  • Desktop & Peripherals Locking Kit, Galvanized Steel Body Material, Length 8', 7 Pin with Anti-Pick Lock Head,...More

Barrel Lock Plunger Key,Steel
  • JONARD
  • Barrel Lock Plunger Key, SteelBarrel Lock Plunger Key,Steel
  • Item # 22KY29
  • Mfr. Model # TTB-6
  • Barrel Lock Plunger Key, Body Material High Carbon Alloy Steel, Key Type Plunger, Characteristics Serialized...More

Integrated Lock and Cable,6 Ft
  • MASTER LOCK
  • Integrated Lock and Cable, 6 FtIntegrated Lock and Cable,6 Ft
  • Item # 6JD77
  • Mfr. Model # 8155DCC
  • Integrated Lock and Cable, Cable Lock, Length 6 ft., Width 3-5/8 In., Thickness 1-3/8 In., Key Type...More

Lock and Cable,3 ft.
  • ABUS
  • Lock and Cable, 3 ft.Lock and Cable,3 ft.
  • Item # 14Z334
  • Mfr. Model # 202/90
  • Integrated Lock and Cable, Plastic Body Material, Length 3 Ft., Width 2-11/16 In., Height 3 3/4 In.,...More

Tamper Detectable Luggage Seal,PK6
Integrated Cable Lock, 8 Ft.
  • MASTER LOCK
  • Integrated Cable Lock, 8 Ft.Integrated Cable Lock, 8 Ft.
  • Item # 14R887
  • Mfr. Model # 8255DAT
  • Integrated Cable Lock, Multi Point, Stainless Steel Body Material, Length 8 ft., Diameter 10mm, Key Type Pin...More

Security Chain,Square,L 2 Ft,W 5/8 In
Security Chain, L 1 Ft,W 1/2 In
Med Security Cable,1/4x6
Computer Lock,Keyed,7 1/2 Ft
  • KENSINGTON
  • Computer Lock, Keyed, 7 1/2 FtComputer Lock,Keyed,7 1/2 Ft
  • Item # 1UED2
  • Mfr. Model # K64025F
  • Computer Lock, Keyed, Steel Cable Body Material, Length 7 1/2 Ft, Width 1 1/4 In, Height 8 1/2 In, Dia 15/64...More

Security Chain, L 2 Ft,W 1/2 In,Ylw Zinc
Steel Cable w/ Padlock,6 Ft L,5/16 In W
  • ABUS
  • Steel Cable w/ Padlock, 6 Ft L, 5/16 In WSteel Cable w/ Padlock,6 Ft L,5/16 In W
  • Item # 19YM76
  • Mfr. Model # 00089
  • Steel Cable with Padlock, Cable, Braided Steel Body Material, Length 6', Width 5/16 In., Height 1/4 In.,...More

Street Cable Cuff, 6 Ft
  • MASTER LOCK
  • Street Cable Cuff, 6 FtStreet Cable Cuff, 6 Ft
  • Item # 2RUJ2
  • Mfr. Model # 8295DPS
  • Cable Lock, Cuff, Steel Body Material, Length 6 Ft, Width 3 In, Thickness 5/8 Inches, Key Type Different,...More

Results per page: 16 | 32 | 48

Trust Grainger to offer a variety of heavy-duty cable, cable locks, U-locks and other locking systems that can help prevent theft and vandalism in the shop, on the jobsite or in the parking lot. Pick up adjustable locking cables that can protect construction equipment from theft and unauthorized use and keep trailers, generators, power tools and ladders securely locked. Help keep work tools, equipment and trailer loads secure with heavy-duty cable, durable cable locks, and rugged U-locks from Grainger.