Skip Content

Filter Results By

Item
Material
Clamping Dia.
Thickness
Package Quantity
Brand
Price
Shop By

Cable, Wire and Hose Clamps

387 Results Found that Include 387 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Cable Clamp,Nylon,1/16 In,PK25
  • MICRO PLASTICS
  • Cable Clamp, Nylon, 1/16 In, PK25Cable Clamp,Nylon,1/16 In,PK25
  • Item # 1EMR7
  • Mfr. Model # 22CC16A0062
  • Cable Clamp, Nylon, Outside Dia 1/16 In, Mounting Hole Dia 0.096 In, Thickness 0.030 In, Width 0.156 In,...More

Cable Clamp,Nylon,3/8 In,PK25
  • MICRO PLASTICS
  • Cable Clamp, Nylon, 3/8 In, PK25Cable Clamp,Nylon,3/8 In,PK25
  • Item # 1EMY9
  • Mfr. Model # 22CC37D0375
  • Cable Clamp, Nylon, Outside Dia 3/8 In, Mounting Hole Dia 0.203 In, Thickness 0.050 In, Width 0.375 In,...More

Hose Clamp,Nylon,Max 0.780 In,PK10
Clamp,Cushioned,EPDM,Dia. 1 1/4,PK10
  • GRAINGER APPROVED
  • Clamp, Cushioned, EPDM, Dia. 1 1/4, PK10Clamp,Cushioned,EPDM,Dia. 1 1/4,PK10
  • Item # 2UTF8
  • Mfr. Model # COL2009SS
  • Clamp, Loop Strap, Cushioned, 304 Stainless Steel, Clamping Dia. 1 1/4 In, Mounting Hole Dia. 0.281 In,...More

Clamp,OD 1 3/4 In,3/4 In W,Vinyl,PK10
  • GRAINGER APPROVED
  • Clamp, OD 1 3/4 In, 3/4 In W, Vinyl, PK10Clamp,OD 1 3/4 In,3/4 In W,Vinyl,PK10
  • Item # 1BAA5
  • Mfr. Model # COV2913Z1
  • Clamp, Vinyl Coated, Steel, Clamping Dia 1 3/4 In, Mounting Hole Dia 13/32 In, Thickness 3/64 In, Width 3/4...More

Clamp,OD 1 In,3/4 In W,Steel,Vinyl,PK25
  • GRAINGER APPROVED
  • Clamp, OD 1 In, 3/4 In W, Steel, Vinyl, PK25Clamp,OD 1 In,3/4 In W,Steel,Vinyl,PK25
  • Item # 1AZL8
  • Mfr. Model # COV1713Z1
  • Clamp, Vinyl Coated, Steel, Clamping Dia 1 In, Mounting Hole Dia 13/32 In, Thickness 3/64 In, Width 3/4 In,...More

Clamp,OD 3/8 In,1/2 In W,Vinyl,PK50
  • GRAINGER APPROVED
  • Clamp, OD 3/8 In, 1/2 In W, Vinyl, PK50Clamp,OD 3/8 In,1/2 In W,Vinyl,PK50
  • Item # 1AYZ8
  • Mfr. Model # COV0709Z1
  • Clamp, Vinyl Coated, Steel, Clamping Dia 3/8 In, Mounting Hole Dia 9/32 In, Thickness 1/32 In, Width 1/2 In,...More

Clamp,OD 1/4 In,1/2 In W,Vinyl,PK50
  • GRAINGER APPROVED
  • Clamp, OD 1/4 In, 1/2 In W, Vinyl, PK50Clamp,OD 1/4 In,1/2 In W,Vinyl,PK50
  • Item # 1AYZ4
  • Mfr. Model # COV0509Z1
  • Clamp, Vinyl Coated, Steel, Clamping Dia 1/4 In, Mounting Hole Dia 9/32 In, Thickness 1/32 In, Width 1/2 In,...More

Half Clamp,Galvanized,Dia 3/16 In,PK50
Clamp,OD 5/8 In,1/2 In W,Vinyl,PK50
  • GRAINGER APPROVED
  • Clamp, OD 5/8 In, 1/2 In W, Vinyl, PK50Clamp,OD 5/8 In,1/2 In W,Vinyl,PK50
  • Item # 1AZL1
  • Mfr. Model # COV1109Z1
  • Clamp, Vinyl Coated, Steel, Clamping Dia 5/8 In, Mounting Hole Dia 9/32 In, Thickness 3/64 In, Width 1/2 In,...More

Clamp,OD 1/2 In,1/2 In W,Vinyl,PK50
  • GRAINGER APPROVED
  • Clamp, OD 1/2 In, 1/2 In W, Vinyl, PK50Clamp,OD 1/2 In,1/2 In W,Vinyl,PK50
  • Item # 1AZG2
  • Mfr. Model # COV0909Z1
  • Clamp, Vinyl Coated, Steel, Clamping Dia 1/2 In, Mounting Hole Dia 9/32 In, Thickness 3/64 In, Width 1/2 In,...More

Clamp,OD 1 1/4 In,3/4 In W,Vinyl,PK25
  • GRAINGER APPROVED
  • Clamp, OD 1 1/4 In, 3/4 In W, Vinyl, PK25Clamp,OD 1 1/4 In,3/4 In W,Vinyl,PK25
  • Item # 1BAA1
  • Mfr. Model # COV2113Z1
  • Clamp, Vinyl Coated, Steel, Clamping Dia 1 1/4 In, Mounting Hole Dia 13/32 In, Thickness 3/64 In, Width 3/4...More

Clamp,OD 1 1/2 In,1/2 In W,Cushion,PK25
Clamp,Cushioned,EPDM,Dia. 1/2 In,Pk25
Cable Clamp,Nylon,1/4 In,PK25
  • MICRO PLASTICS
  • Cable Clamp, Nylon, 1/4 In, PK25Cable Clamp,Nylon,1/4 In,PK25
  • Item # 1EMY5
  • Mfr. Model # 22CC37D0250
  • Cable Clamp, Nylon, Outside Dia 1/4 In, Mounting Hole Dia 0.203 In, Thickness 0.050 In, Width 0.375 In,...More

Clamp,Cushioned,EPDM,Dia 3/4 In,PK25
  • KMC
  • Clamp, Cushioned, EPDM, Dia 3/4 In, PK25Clamp,Cushioned,EPDM,Dia 3/4 In,PK25
  • Item # 6RNE0
  • Mfr. Model # COL1209AL
  • Clamp, Clamp, Loop Strap, Aluminum, Clamping Dia. 3/4 In., Mounting Hole Dia. 9/32 In., Thickness 1/32 In.,...More

Cable Clamp,5/16 In,White,PK100
  • DOLPHIN COMPONENTS CORP
  • Cable Clamp, 5/16 In, White, PK100Cable Clamp,5/16 In,White,PK100
  • Item # 14X938
  • Mfr. Model # DC-5/16N
  • Cable Clamp, 6/6 Nylon, Clamping Dia. 5/16 In., Mounting Hole Dia. 13/64 In., Thickness 1/16 In., Width 1/2...More

Clamp,Cushioned,EPDM,Dia. 1 In,PK25
  • GRAINGER APPROVED
  • Clamp, Cushioned, EPDM, Dia. 1 In, PK25Clamp,Cushioned,EPDM,Dia. 1 In,PK25
  • Item # 2UTF7
  • Mfr. Model # COL1609SS
  • Clamp, Loop Strap, Cushioned, 304 Stainless Steel, Clamping Dia. 1 In, Mounting Hole Dia. 0.281 In, Thickness...More

Clamp,OD 3/8 In,3/4 In W,Vinyl,PK50
  • GRAINGER APPROVED
  • Clamp, OD 3/8 In, 3/4 In W, Vinyl, PK50Clamp,OD 3/8 In,3/4 In W,Vinyl,PK50
  • Item # 1AYZ9
  • Mfr. Model # COV0713Z1
  • Clamp, Vinyl Coated, Steel, Clamping Dia 3/8 In, Mounting Hole Dia 13/32 In, Thickness 1/32 In, Width 3/4 In,...More

Cable Clamp,1/4 In,Black,PK100
  • DOLPHIN COMPONENTS CORP
  • Cable Clamp, 1/4 In, Black, PK100Cable Clamp,1/4 In,Black,PK100
  • Item # 14X937
  • Mfr. Model # DC-1/4NB
  • Cable Clamp, 6/6 Nylon, Clamping Dia. 1/4 In., Mounting Hole Dia. 13/64 In., Thickness 1/16 In., Width 1/2...More

Hose Clamp,Nylon,Max 1.135 In,PK10
Clamp,OD 1 In,1/2 In W,Cushion,PK25
  • GRAINGER APPROVED
  • Clamp, OD 1 In, 1/2 In W, Cushion, PK25Clamp,OD 1 In,1/2 In W,Cushion,PK25
  • Item # 1BAC4
  • Mfr. Model # COL1609Z1
  • Clamp, Rubber Cushion, Steel, Clamping Dia 1 In, Mounting Hole Dia 9/32 In, Thickness 1/32 In, Width 1/2 In,...More

Quick Fist Rubber Clamp,2.5 to 9.5 In
  • GRAINGER APPROVED
  • Quick Fist Rubber Clamp, 2.5 to 9.5 InQuick Fist Rubber Clamp,2.5 to 9.5 In
  • Item # 3YZN2
  • Mfr. Model # 20020
  • Quick Fist Rubber Clamp, Synthetic Rubber, Clamping Dia 2-1/2 to 9-1/2 In, Mounting Hole Dia 3/16 In, Width...More

Cable Clamp,Nylon,3/8 In,Blk,PK25
Clamp,OD 5/8 In,3/4 In W,Vinyl,PK50
  • GRAINGER APPROVED
  • Clamp, OD 5/8 In, 3/4 In W, Vinyl, PK50Clamp,OD 5/8 In,3/4 In W,Vinyl,PK50
  • Item # 1AZL2
  • Mfr. Model # COV1113Z1
  • Clamp, Vinyl Coated, Steel, Clamping Dia 5/8 In, Mounting Hole Dia 13/32 In, Thickness 3/64 In, Width 3/4 In,...More

Clamp,OD 2 In,3/4 In W,Cushion,PK10
  • GRAINGER APPROVED
  • Clamp, OD 2 In, 3/4 In W, Cushion, PK10Clamp,OD 2 In,3/4 In W,Cushion,PK10
  • Item # 1BAE4
  • Mfr. Model # COL3213Z1
  • Clamp, Rubber Cushion, Steel, Outside Dia 2 In, Mounting Hole Dia 13/32 In, Thickness 3/64 In, Width 3/4 In,...More

Clamp,OD 3/8 In,1/2 In W,Cushion,PK50
  • GRAINGER APPROVED
  • Clamp, OD 3/8 In, 1/2 In W, Cushion, PK50Clamp,OD 3/8 In,1/2 In W,Cushion,PK50
  • Item # 1BAB3
  • Mfr. Model # COL0609Z1
  • Clamp, Rubber Cushion, Steel, Clamping Dia 3/8 In, Mounting Hole Dia 9/32 In, Thickness 1/32 In, Width 1/2...More

Clamp,OD 1/2 In,3/4 In W,Vinyl,PK50
  • GRAINGER APPROVED
  • Clamp, OD 1/2 In, 3/4 In W, Vinyl, PK50Clamp,OD 1/2 In,3/4 In W,Vinyl,PK50
  • Item # 1AZK3
  • Mfr. Model # COV0913Z1
  • Clamp, Vinyl Coated, Steel, Clamping Dia 1/2 In, Mounting Hole Dia 13/32 In, Thickness 3/64 In, Width 3/4 In,...More

Clamp,Aluminum,Dia 1/4 In,PK50
  • GRAINGER APPROVED
  • Clamp, Aluminum, Dia 1/4 In, PK50Clamp,Aluminum,Dia 1/4 In,PK50
  • Item # 6RNC6
  • Mfr. Model # CO0409AL
  • Clamp, Clamp, Loop Strap, Aluminum, Clamping Dia. 1/4 In., Mounting Hole Dia. 9/32 In., Thickness 1/32 In.,...More

QuickFist Rubber Clamp,1 to 2.25 In,PK2
Clamp,OD 1/4 In,1/2 In W,Cushion,PK50
  • GRAINGER APPROVED
  • Clamp, OD 1/4 In, 1/2 In W, Cushion, PK50Clamp,OD 1/4 In,1/2 In W,Cushion,PK50
  • Item # 1BAB1
  • Mfr. Model # COL0409Z1
  • Clamp, Rubber Cushion, Steel, Clamping Dia 1/4 In, Mounting Hole Dia 9/32 In, Thickness 1/32 In, Width 1/2...More

Clamp,OD 1 In,1/2 In W,Vinyl,PK25
  • GRAINGER APPROVED
  • Clamp, OD 1 In, 1/2 In W, Vinyl, PK25Clamp,OD 1 In,1/2 In W,Vinyl,PK25
  • Item # 1AZL7
  • Mfr. Model # COV1709Z1
  • Clamp, Vinyl Coated, Steel, Clamping Dia 1 In, Mounting Hole Dia 9/32 In, Thickness 3/64 In, Width 1/2 In,...More

Results per page: 16 | 32 | 48

A hose clamp, cable clamp or wire clamp from Grainger assists you in joining and running electrical cable, piping and more through every area of your jobsite. Add a clamp set or bolt assortment to your order and ensure that you have the proper hardware to assemble and secure the clamp of your choice on the spot. For metal piping, consider a U bolt to ensure that what you put in place doesn’t shift. From heavy-duty to light industrial, Grainger has the hose clamp, cable clamp or wire clamp you need for every job. Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More