Skip Content

Filter Results By

Item
  • View MoreView Less
Material
Tensile Strength
Color
Length
  • View MoreView Less
UL Type
Thickness
  • View MoreView Less
Max. Bundle Dia.
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Cable Ties

10 Results Found that Include 16 Products 

Results per page: 16 | 32 | 48
    Standard Cable Tie,15 In L,Nylon,PK 100
    • GRAINGER APPROVED VENDOR
    • Standard Cable Tie, 15 In L, Nylon, PK 100
    • Item # 3LP26
    • Mfr. Model # 3LP26
    • Standard Cable Tie, Length 15 In., Width 0.19 In., Thickness 0.052 In., Tensile Strength 50 lb., Max. Bundle...More

    Extra HD Cable Tie,23.64In L,PK50
    • GRAINGER APPROVED VENDOR
    • Extra HD Cable Tie, 23.64In L, PK50
    • Item # 6JE65
    • Mfr. Model # 6JE65
    • Extra Heavy Duty Cable Tie, Length 23.64 In., Width 0.3 In., Thickness 0.071 In., Tensile Strength 175 lb.,...More

    • GRAINGER APPROVED VENDOR
    • Miniature Cable Tie
    • Multiple product options available

      Multiple product options available

    Cable Tie,5.98 In L,Nylon 6.6,PK 100
    • GRAINGER APPROVED VENDOR
    • Cable Tie, 5.98 In L, Nylon 6.6, PK 100
    • Item # 6JU20
    • Mfr. Model # L-5-30MH-0-C
    • Cable Tie, Length 5.98 In., Width 0.143 In., Thickness 0.043 In., Tensile Strength 40 lb., Max. Bundle Dia....More

    • GRAINGER APPROVED VENDOR
    • Cable Tie
    • Multiple product options available

      Multiple product options available

    Intermediate OD Cable Tie,5.91 In,PK1000
    • GRAINGER APPROVED VENDOR
    • Intermediate OD Cable Tie, 5.91 In, PK1000
    • Item # 4YF38
    • Mfr. Model # 4YF38
    • Intermediate Outdoor Cable Tie, Length 5.91 In., Width 0.14 In., Thickness 0.044 In., Tensile Strength 40...More

    Standard Indoor Cable Tie,5.8 In L,PK100
    • GRAINGER APPROVED VENDOR
    • Standard Indoor Cable Tie, 5.8 In L, PK100
    • Item # 6JE77
    • Mfr. Model # 6JE77
    • Standard Indoor Cable Tie, Length 5.8 In., Width 0.14 In., Thickness 0.048 In., Tensile Strength 40 lb., Max....More

    Releasable Outdoor Cable Tie,7.9,PK100
    • GRAINGER APPROVED VENDOR
    • Releasable Outdoor Cable Tie, 7.9, PK100
    • Item # 3LP36
    • Mfr. Model # L-8-50R-0-C
    • Releasable Outdoor Cable Tie, Length 7.9 In., Width 0.3 In., Tensile Strength 50 lb., Max. Bundle Dia. 1.97...More

    Extra Heavy Duty Cable Tie,48.4In L,PK50
    • GRAINGER APPROVED VENDOR
    • Extra Heavy Duty Cable Tie, 48.4In L, PK50
    • Item # 6HKP5
    • Mfr. Model # 6HKP5
    • Extra Heavy Duty Cable Tie, Length 48.4 In., Width 0.36 In., Thickness 0.070 In., Tensile Strength 175 lb.,...More

    Heavy Duty Cable Tie,21.7 In L,PK50
    • GRAINGER APPROVED VENDOR
    • Heavy Duty Cable Tie, 21.7 In L, PK50
    • Item # 6JE61
    • Mfr. Model # L-22-120-9-L
    • Heavy Duty Cable Tie, Length 21.7 In., Width 0.3 In., Thickness 0.058 In., Tensile Strength 120 lb., Max....More

    Results per page: 16 | 32 | 48