Skip Content

Filter Results By

Applied Filters Clear All

Color
Tensile Strength
Length
Material
Item
UL Type
Thickness
Max. Bundle Dia.
Brand
Price
Shop By
Ratings

Cable Ties

41 Results Found that Include 127 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Extra HD Cable Tie,23.64In L,PK50
  • GRAINGER APPROVED
  • Extra HD Cable Tie, 23.64In L, PK50Extra Heavy Duty Cable Tie
  • Item # 6JE65
  • Mfr. Model # 6JE65
  • Extra Heavy Duty Cable Tie, Length 23.64 In., Width 0.3 In., Thickness 0.071 In., Tensile Strength 175 lb.,...More

  • DISCO
  • Cable TieCable Tie
  • Multiple product options available

    Multiple product options available

  • DOLPHIN COMPONENTS CORP
  • Cable TieCable Tie
  • Multiple product options available

    Multiple product options available

  • 3M
  • Cable TieCable Tie
  • Multiple product options available

    Multiple product options available

Cable Tie,7 In,Assorted Color,PK500
  • TY-RAP(R)
  • Cable Tie, 7 In, Assorted Color, PK500Cable Tie
  • Item # 9AUK1
  • Mfr. Model # 9M500C
  • Cable Tie, Length 4 and 7 In., Width 1/10 In., Tensile Strength 18 lb., Max. Bundle Dia. 2 In., Color...More

Min Cable Tie,Natural,PK1000
  • TY-RAP(R)
  • Min Cable Tie, Natural, PK1000Min Cable Tie,Natural,PK1000
  • Item # 35PC23
  • Mfr. Model # TYB2315M
  • Miniature Cable Tie, Length 7 In., Width 2.54 In., Thickness 0.043 In., Tensile Strength 18 lb., Max. Bundle...More

Cable Tie,3.5in dia.,50 lb.,Tefzel,PK100
  • TY-RAP(R)
  • Cable Tie, 3.5in dia., 50 lb., Tefzel, PK100Cable Tie,3.5in dia.,50 lb.,Tefzel,PK100
  • Item # 35PC20
  • Mfr. Model # TYZ528M
  • Cable Tie, Length 14.1 In., Width 0.18 In., Thickness 0.069 In., Tensile Strength 50 lb., Max. Bundle Dia....More

Cable Tie,5.52 In,Black,PK25
  • DISCO
  • Cable Tie, 5.52 In, Black, PK25Cable Tie,5.52 In,Black,PK25
  • Item # 40K859
  • Mfr. Model # 9279PK
  • Releasable Cable Tie, Length 5.52 In., Width 7mm, Max. Bundle Dia. 1.19 In., Color Black, Material Nylon,...More

Cable Tie,7.8 In,Natural,PK100
  • TY-RAP(R)
  • Cable Tie, 7.8 In, Natural, PK100Cable Tie,7.8 In,Natural,PK100
  • Item # 3KLK9
  • Mfr. Model # L-7-50ID-9-C
  • Identification Cable Tie, Length 7.8 In., Width 0.2 In., Tensile Strength 50 lb., Max. Bundle Dia. 1.75 In.,...More

Tag Fastener,7 In,Natural,PK100
Hvy Duty Cable Tie,120 lb.,Black,PK50
  • TY-RAP(R)
  • Hvy Duty Cable Tie, 120 lb., Black, PK50Hvy Duty Cable Tie,120 lb.,Black,PK50
  • Item # 35PC25
  • Mfr. Model # TY5277MX
  • Heavy Duty Cable Tie, Length 24.3 In., Width 0.26 In., Thickness 0.050 In., Tensile Strength 120 lb., Max....More

Cable Tie,Assorted Colors,7.31 in.,PK100
  • TY-RAP(R)
  • Cable Tie, Assorted Colors, 7.31 in., PK100Cable Tie
  • Item # 30EK71
  • Mfr. Model # TY525M-CLRS
  • Cable Tie,Length 7.31 In.,Width 0.19 In.,Thickness 0.043 In.,Tensile Strength 50 lb.,Max. Bundle Dia. 1.75...More

  • PANDUIT
  • Cable TieCable Tie
  • Multiple product options available

    Multiple product options available

Cable Tie,11.8 In L,Nylon,PK100
  • GRAINGER APPROVED
  • Cable Tie, 11.8 In L, Nylon, PK100Cable Tie
  • Item # 6JE94
  • Mfr. Model # 6JE94
  • Cable Tie, Length 11.8 In., Width 0.19 In., Thickness 0.054 In., Tensile Strength 50 lb., Max. Bundle Dia....More

Standard Cable Tie,15 In L,Nylon,PK100
  • GRAINGER APPROVED
  • Standard Cable Tie, 15 In L, Nylon, PK100Standard Cable Tie,15 In L,Nylon,PK100
  • Item # 3LP26
  • Mfr. Model # 3LP26
  • Standard Cable Tie, Length 15 In., Width 0.19 In., Thickness 0.052 In., Tensile Strength 50 lb., Max. Bundle...More

Cable Tie,23.8 In,Black,PK500
  • 3M
  • Cable Tie, 23.8 In, Black, PK500Cable Tie,23.8 In,Black,PK500
  • Item # 2DUJ4
  • Mfr. Model # CT24BK175-L
  • Extra Heavy Duty Cable Tie, Length 23.8 In., Width 0.35 In., Thickness 0.08 In., Tensile Strength 175 lb.,...More

Cable Tie,2in. dia.,200 lb.,304 SS,PK50
  • TY-RAP(R)
  • Cable Tie, 2in. dia., 200 lb., 304 SS, PK50Cable Tie,2in. dia.,200 lb.,304 SS,PK50
  • Item # 35PC06
  • Mfr. Model # LS-4.6-200A
  • Cable Tie, Length 7.9 In., Width .18 In., Thickness 0.010 In., Tensile Strength 200 lb., Max. Bundle Dia. 2...More

Cable Tie,2in. dia.,450 lb.,304 SS,PK50
  • TY-RAP(R)
  • Cable Tie, 2in. dia., 450 lb., 304 SS, PK50Cable Tie,2in. dia.,450 lb.,304 SS,PK50
  • Item # 35PC07
  • Mfr. Model # LS-7.9-200A
  • Cable Tie, Length 7.9 In., Width 0.31 In., Thickness 0.010 In., Tensile Strength 450 lb., Max. Bundle Dia. 2...More

Cable Tie,4in. dia.,200 lb.,304 SS,PK50
  • TY-RAP(R)
  • Cable Tie, 4in. dia., 200 lb., 304 SS, PK50Cable Tie,4in. dia.,200 lb.,304 SS,PK50
  • Item # 35PC08
  • Mfr. Model # LS-4.6-360A
  • Cable Tie, Length 14.2 In., Width .18 In., Thickness 0.010 In., Tensile Strength 200 lb., Max. Bundle Dia. 4...More

Cable Tie,4in. dia.,450 lb.,304 SS,PK50
  • TY-RAP(R)
  • Cable Tie, 4in. dia., 450 lb., 304 SS, PK50Cable Tie,4in. dia.,450 lb.,304 SS,PK50
  • Item # 35PC09
  • Mfr. Model # LS-7.9-360A
  • Cable Tie, Length 14.2 In., Width 0.31 In., Thickness 0.010 In., Tensile Strength 450 lb., Max. Bundle Dia. 4...More

Hvy Duty Cable Tie,120 lb.,Natural,PK50
  • TY-RAP(R)
  • Hvy Duty Cable Tie, 120 lb., Natural, PK50Hvy Duty Cable Tie,120 lb.,Natural,PK50
  • Item # 35PC26
  • Mfr. Model # TY5277M
  • Heavy Duty Cable Tie, Length 24.3 In., Width 0.26 In., Thickness 0.050 In., Tensile Strength 120 lb., Max....More

Cable Tie,6in. dia.,200 lb.,304 SS,PK50
  • TY-RAP(R)
  • Cable Tie, 6in. dia., 200 lb., 304 SS, PK50Cable Tie,6in. dia.,200 lb.,304 SS,PK50
  • Item # 35PC10
  • Mfr. Model # LS-4.6-520A
  • Cable Tie, Length 20.5 In., Width 0.19 In., Thickness 0.010 In., Tensile Strength 200 lb., Max. Bundle Dia. 6...More

Cable Tie,6in. dia.,450 lb.,304 SS,PK50
  • TY-RAP(R)
  • Cable Tie, 6in. dia., 450 lb., 304 SS, PK50Cable Tie,6in. dia.,450 lb.,304 SS,PK50
  • Item # 35PC11
  • Mfr. Model # LS-7.9-520A
  • Cable Tie, Length 20.5 In., Width 0.31 In., Thickness 0.010 In., Tensile Strength 450 lb., Max. Bundle Dia. 6...More

Cable Tie,2in. dia.,200 lb.,316 SS,PK50
  • TY-RAP(R)
  • Cable Tie, 2in. dia., 200 lb., 316 SS, PK50Cable Tie,2in. dia.,200 lb.,316 SS,PK50
  • Item # 35PC12
  • Mfr. Model # LS-4.6-200B
  • Cable Tie, Length 7.9 In., Width .18 In., Thickness 0.010 In., Tensile Strength 200 lb., Max. Bundle Dia. 2...More

Cable Tie,0.63in dia,18 lb.,Tefzel,PK100
  • TY-RAP(R)
  • Cable Tie, 0.63in dia, 18 lb., Tefzel, PK100Cable Tie,0.63in dia,18 lb.,Tefzel,PK100
  • Item # 35PC18
  • Mfr. Model # TYZ523M
  • Cable Tie, Length 3.6 In., Width 0.1 In., Thickness 0.045 In., Tensile Strength 18 lb., Max. Bundle Dia. 0.63...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More