Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Material
Tensile Strength
Color
Length
  • View MoreView Less
UL Type
Thickness
Max. Bundle Dia.
Brand
Price
  • View MoreView Less
Shop By

Cable Ties

10 Results Found that Include 13 Products

Results per page: 16 | 32 | 48
    Cable Tie,11.5 In,Light Blue,PK 100
    • PANDUIT
    • Cable Tie, 11.5 In, Light Blue, PK 100Detectable Cable Tie
    • Item # 8GVX0
    • Mfr. Model # PLT3S-C86
    • Detectable Cable Tie, Length 11.5 In., Width 0.19 In., Thickness 0.057 In., Tensile Strength 50 lb., Max....More

    Cable Tie,18 In,Natural,PK 50
    • TYRAP
    • Cable Tie, 18 In, Natural, PK 50Standard Indoor Cable Tie
    • Item # 3KH10
    • Mfr. Model # TY5275M
    • Standard Indoor Cable Tie, Length 18 In., Width 0.27 In., Tensile Strength 120 lb., Max. Bundle Dia. 5 In.,...More

    Cable Tie,14.75 In L,HS Nylon 6.6,PK 100
    • POWER FIRST
    • Cable Tie, 14.75 In L, HS Nylon 6.6, PK 100Cable Tie
    • Item # 36J187
    • Mfr. Model # 36J187
    • Cable Tie, Length 14.75 In., Width 0.31 In., Thickness 0.084 In., Tensile Strength 120 lb., Max. Bundle Dia....More

    Cable Tie,13.9 In,Natural,PK 50
    • TYRAP
    • Cable Tie, 13.9 In, Natural, PK 50Cable Tie
    • Item # 3KH24
    • Mfr. Model # TY537M
    • Cable Tie, Length 13.9 In., Width 0.301 In., Tensile Strength 120 lb., Max. Bundle Dia. 3.5 In., Color...More

    Cable Tie,14.3 In,Black,PK 100
    • PANDUIT
    • Cable Tie, 14.3 In, Black, PK 100Intermediate Cable Tie
    • Item # 2CMY4
    • Mfr. Model # BT4I-C0
    • Intermediate Cable Tie, Length 14.3 In., Width 0.141 In., Thickness 0.049 In., Tensile Strength 40 lb., Max....More

    Cable Tie,13.4 In,Blue,PK 50
    • TYRAP
    • Cable Tie, 13.4 In, Blue, PK 50Detectable Cable Tie
    • Item # 2FDE3
    • Mfr. Model # TY527M-PDT
    • Detectable Cable Tie, Length 13.4 In., Width 0.27 In., Thickness 0.050 In., Tensile Strength 60 lb., Max....More

    Cable Tie,14.2 In,Natural,PK 100
    • TYRAP
    • Cable Tie, 14.2 In, Natural, PK 100Identification Cable Tie
    • Item # 3KH28
    • Mfr. Model # TY548M
    • Identification Cable Tie, Length 14.2 In., Width 0.184 In., Tensile Strength 50 lb., Max. Bundle Dia. 4 In.,...More

    Cable Tie,20 In,Silver,PK 50
    • DOLPHIN COMPONENTS CORP
    • Cable Tie, 20 In, Silver, PK 50Cable Tie
    • Item # 14X904
    • Mfr. Model # DC-304SS20-250L
    • Cable Tie, Length 20 In., Width 0.31 In., Thickness 0.01 In., Tensile Strength 250 lb., Max. Bundle Dia. 6...More

    Results per page: 16 | 32 | 48