Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Material
Tensile Strength
  • View MoreView Less
Color
Length
  • View MoreView Less
UL Type
Thickness
  • View MoreView Less
Max. Bundle Dia.
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Cable Ties

19 Results Found that Include 33 Products

Results per page: 16 | 32 | 48
    Extra Heavy Duty Cable Tie,35.4In L,PK50
    • POWER FIRST
    • Extra Heavy Duty Cable Tie, 35.4In L, PK50Extra Heavy Duty Cable Tie
    • Item # 36J178
    • Mfr. Model # 36J178
    • Extra Heavy Duty Cable Tie, Length 35.4 In., Width 0.35 In., Thickness 0.071 In., Tensile Strength 180 lb.,...More

    Cable Tie,11 In,Natural,PK 100
    • 3M
    • Cable Tie, 11 In, Natural, PK 100Cable Tie
    • Item # 3JFV3
    • Mfr. Model # 41941
    • Cable Tie, Length 11 In., Width 0.18 In., Tensile Strength 50 lb., Max. Bundle Dia. 3 In., Color Natural,...More

    Cable Tie,15 In L,Nylon 6.6,PK 100
    • POWER FIRST
    • Cable Tie, 15 In L, Nylon 6.6, PK 100Cable Tie
    • Item # 36J193
    • Mfr. Model # 36J193
    • Cable Tie, Length 15 In., Width 0.3 In., Thickness 0.071 In., Tensile Strength 120 lb., Max. Bundle Dia. 3.86...More

    • TYRAP
    • Cable TieCable Tie
    • Multiple product options available

      Multiple product options available

    Cable Tie,8.19 In,Black,PK 100
    • TYRAP
    • Cable Tie, 8.19 In, Black, PK 100Miniature Cable Tie
    • Item # 3KG96
    • Mfr. Model # TY5242MX
    • Miniature Cable Tie, Length 8.19 In., Width 0.14 In., Tensile Strength 30 lb., Max. Bundle Dia. 2 In., Color...More

    Cable Tie,8 In,Light Blue,PK 100
    • PANDUIT
    • Cable Tie, 8 In, Light Blue, PK 100Detectable Cable Tie
    • Item # 8GVU9
    • Mfr. Model # PLT2I-C86
    • Detectable Cable Tie, Length 8 In., Width 0.135 In., Thickness 0.047 In., Tensile Strength 40 lb., Max....More

    Intermediate Cable Tie,9.8 In L,PK1000
    • POWER FIRST
    • Intermediate Cable Tie, 9.8 In L, PK1000Intermediate Cable Tie
    • Item # 36J143
    • Mfr. Model # 36J143
    • Intermediate Cable Tie, Length 9.8 In., Width 0.14 In., Thickness 0.045 In., Tensile Strength 40.46 lb., Max....More

    Cable Tie,14 In,Natural,PK 100
    • TYRAP
    • Cable Tie, 14 In, Natural, PK 100Standard Cable Tie
    • Item # 3KG91
    • Mfr. Model # TY5234M
    • Standard Cable Tie, Length 14 In., Width 0.09 In., Tensile Strength 18 lb., Max. Bundle Dia. 4 In., Color...More

    • DOLPHIN COMPONENTS CORP
    • Cable TieCable Tie
    • Multiple product options available

      Multiple product options available

    • PANDUIT
    • Cable TieCable Tie
    • Multiple product options available

      Multiple product options available

    Cable Tie,7.25 In,Natural,PK 100
    • TYRAP
    • Cable Tie, 7.25 In, Natural, PK 100Identification Cable Tie
    • Item # 3KH27
    • Mfr. Model # TY546M
    • Identification Cable Tie, Length 7.25 In., Width 0.184 In., Tensile Strength 50 lb., Max. Bundle Dia. 1.75...More

    Cable Tie,7.8 In,Natural,PK 100
    • THOMAS & BETTS
    • Cable Tie, 7.8 In, Natural, PK 100Cable Tie,7.8 In,Natural,PK 100
    • Item # 3KLK9
    • Mfr. Model # L-7-50ID-9-C
    • Identification Cable Tie, Length 7.8 In., Width 0.2 In., Tensile Strength 50 lb., Max. Bundle Dia. 1.75 In.,...More

    Cable Tie,24 In,Metallic Gray,PK 10
    • TYRAP
    • Cable Tie, 24 In, Metallic Gray, PK 10Cable Tie
    • Item # 6JE48
    • Mfr. Model # TYS24-280-10
    • Cable Tie, Length 24 In., Width 0.29 In., Thickness 0.01 In., Tensile Strength 250 lb., Max. Bundle Dia. 7.5...More

    Cable Tie,7.9 In,Black,PK 100
    • PANDUIT
    • Cable Tie, 7.9 In, Black, PK 100Miniature Cable Tie
    • Item # 2CMW2
    • Mfr. Model # BT2M-C0
    • Miniature Cable Tie, Length 7.9 In., Width 0.095 In., Thickness 0.046 In., Tensile Strength 18 lb., Max....More

    Results per page: 16 | 32 | 48