Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Material
Tensile Strength
Color
Length
  • View MoreView Less
UL Type
Thickness
  • View MoreView Less
Max. Bundle Dia.
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Cable Ties

10 Results Found that Include 13 Products

Results per page: 16 | 32 | 48
    Cable Tie,8 In,Black,PK 100
    • TYRAP
    • Cable Tie, 8 In, Black, PK 100Miniature Cable Tie
    • Item # 3KG90
    • Mfr. Model # TY5232MX
    • Miniature Cable Tie, Length 8 In., Width 0.09 In., Tensile Strength 18 lb., Max. Bundle Dia. 2 In., Color...More

    Heavy Duty Cable Tie,27.5 In L,PK50
    • POWER FIRST
    • Heavy Duty Cable Tie, 27.5 In L, PK50Heavy Duty Cable Tie
    • Item # 36J174
    • Mfr. Model # 36J174
    • Heavy Duty Cable Tie, Length 27.5 In., Width 0.3 In., Thickness 0.075 In., Tensile Strength 120 lb., Max....More

    Cable Tie,7.3 In,Light Blue,PK 100
    • PANDUIT
    • Cable Tie, 7.3 In, Light Blue, PK 100Detectable Cable Tie
    • Item # 8TVX2
    • Mfr. Model # PLT2S-C86
    • Detectable Cable Tie, Length 7.3 In., Width 0.19 In., Thickness 0.057 In., Tensile Strength 50 lb., Max....More

    Cable Tie,8.19 In,Natural,PK 100
    • TYRAP
    • Cable Tie, 8.19 In, Natural, PK 100Standard Cable Tie
    • Item # 3KG95
    • Mfr. Model # TY5242M
    • Standard Cable Tie, Length 8.19 In., Width 0.14 In., Tensile Strength 30 lb., Max. Bundle Dia. 2 In., Color...More

    Cable Tie,8 In,Natural,PK 100
    • PANDUIT
    • Cable Tie, 8 In, Natural, PK 100Cable Tie
    • Item # 21F270
    • Mfr. Model # PLT2MG-C
    • Cable Tie, Length 8 In., Width 0.098 In., Thickness 0.043 In., Tensile Strength 18 lb., Max. Bundle Dia. 2...More

    Cable Tie,6.2 In,Natural,PK 100
    • PANDUIT
    • Cable Tie, 6.2 In, Natural, PK 100Intermediate Cable Tie
    • Item # 1LEW4
    • Mfr. Model # SG150I-C
    • Intermediate Cable Tie, Length 6.2 In., Width 0.168 In., Thickness 0.04 In., Tensile Strength 40 lb., Max....More

    • DOLPHIN COMPONENTS CORP
    • Cable TieCable Tie
    • Multiple product options available

      Multiple product options available

    Cable Tie,3.6 In,Blue,PK 100
    • TYRAP
    • Cable Tie, 3.6 In, Blue, PK 100Detectable Cable Tie
    • Item # 2FDD9
    • Mfr. Model # TY523M-PDT
    • Detectable Cable Tie, Length 3.6 In., Width 0.09 In., Thickness 0.04 In., Tensile Strength 18 lb., Max....More

    Cable Tie,29 In,Metallic Gray,PK 10
    • TYRAP
    • Cable Tie, 29 In, Metallic Gray, PK 10Identification Cable Tie
    • Item # 6JE41
    • Mfr. Model # SS29-250-10
    • Identification Cable Tie, Length 29 In., Width 0.25 In., Thickness 0.015 In., Tensile Strength 200 lb., Max....More

    Cable Tie,3.62 In,Natural,PK 100
    • TYRAP
    • Cable Tie, 3.62 In, Natural, PK 100Standard Indoor Cable Tie
    • Item # 6JE34
    • Mfr. Model # TY-TOTE-23
    • Standard Indoor Cable Tie, Length 3.62 In., Width 0.09 In., Tensile Strength 18 lb., Max. Bundle Dia. 0.63...More

    Results per page: 16 | 32 | 48