Skip Content

Filter Results By

Color
Tensile Strength
Length
Material
Item
UL Type
Thickness
Max. Bundle Dia.
Brand
Price
Shop By
Ratings

Cable Ties

63 Results Found that Include 503 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • DISCO
  • Cable TieCable Tie
  • Multiple product options available

    Multiple product options available

  • POWER FIRST
  • Cable TieCable Tie
  • Multiple product options available

    Multiple product options available

  • PANDUIT
  • Cable TieCable Tie
  • Multiple product options available

    Multiple product options available

Extra HD Cable Tie,23.64In L,PK50
  • GRAINGER APPROVED
  • Extra HD Cable Tie, 23.64In L, PK50Extra Heavy Duty Cable Tie
  • Item # 6JE65
  • Mfr. Model # 6JE65
  • Extra Heavy Duty Cable Tie, Length 23.64 In., Width 0.35 In., Thickness 0.070 In., Tensile Strength 175 lb.,...More

  • TY-RAP(R)
  • Cable TieCable Tie
  • Multiple product options available

    Multiple product options available

Tag Fastener,7 In,Natural,PK100
  • BRADY
  • Tag Fastener, 7 In, Natural, PK100Tag Fastener,7 In,Natural,PK100
  • Item # 3XAT5
  • Mfr. Model # 81762
  • Tag Fastener, Length 7 In., Width 7/16 In., Tensile Strength 50 lb., Color White, Material Nylon, Metal...More

  • DOLPHIN COMPONENTS CORP
  • Cable TieCable Tie
  • Multiple product options available

    Multiple product options available

Cable Tie,4 In,Black,PK100
  • TY-RAP(R)
  • Cable Tie, 4 In, Black, PK100Cable Tie,4 In,Black,PK100
  • Item # 3KH19
  • Mfr. Model # TY533MX
  • Outdoor Cable Tie, Length 4 In., Width 0.09, Thickness 0.036, Tensile Strength 18 lb., Max. Bundle Dia. 0.63...More

Results per page: 16 | 32 | 48

Grainger carries a full line of cable ties and related products, including installation tools, cable markers and cable tie mounts. Check out this extensive inventory of standard, intermediate and heavy-duty zip ties to bundle and organize your computer cables and other wiring. Grainger is your leading source for cable and zip ties and related products. Shop here today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More