Skip Content

Filter Results By

Cable Tie Tools

18 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Cable Tie Gun,LD,18 to 50 lb.,Nylon
    • TY-RAP(R)
    • Cable Tie Gun, LD, 18 to 50 lb., NylonCable Tie Gun,LD,18 to 50 lb.,Nylon
    • Item # 3KH51
    • Mfr. Model # WT1-TB
    • Cable Tie Gun, Light Duty, Cable Tie Tensile Strength 18 to 50 lb., Cable Tie Material Nylon, Cable Tie Width...More

    Cable Tie Gun,Std.,125 to 175 lb.,Nylon
    • MALCO
    • Cable Tie Gun, Std., 125 to 175 lb., NylonCable Tie Gun,Std.,125 to 175 lb.,Nylon
    • Item # 1ELG7
    • Mfr. Model # TY4G
    • Cable Tie Gun, Standard Duty, Cable Tie Tensile Strength 125 to 175 lb., Cable Tie Material Nylon, Cable Tie...More

    Cable Tie Gun,HD,0 to 60 lb.,Nylon
    • TY-RAP(R)
    • Cable Tie Gun, HD, 0 to 60 lb., NylonCable Tie Gun,HD,0 to 60 lb.,Nylon
    • Item # 1A887
    • Mfr. Model # L-400-C
    • Cable Tie Gun, Heavy Duty, Cable Tie Tensile Strength 0 to 60 lb., Cable Tie Material Nylon, Cable Tie Width...More

    Cable Tie Gun,HD,125 to 175 lb.,Nylon
    • MALCO
    • Cable Tie Gun, HD, 125 to 175 lb., NylonCable Tie Gun,HD,125 to 175 lb.,Nylon
    • Item # 1ELH7
    • Mfr. Model # TY6
    • Cable Tie Gun, Heavy Duty, Cable Tie Tensile Strength 125 to 175 lb., Cable Tie Material Nylon, Cable Tie...More

    Cable Tie Gun,LD,18 to 50 lb.,Nylon
    • TY-RAP(R)
    • Cable Tie Gun, LD, 18 to 50 lb., NylonCable Tie Gun,LD,18 to 50 lb.,Nylon
    • Item # 1TBD8
    • Mfr. Model # ERG50
    • Cable Tie Gun, Light Duty, Cable Tie Tensile Strength 18 to 50 lb., Cable Tie Material Nylon, Cable Tie Width...More

    Cable Tie Gun,LD,18 to 50 lb.,Nylon
    • TY-RAP(R)
    • Cable Tie Gun, LD, 18 to 50 lb., NylonCable Tie Gun,LD,18 to 50 lb.,Nylon
    • Item # 5A308
    • Mfr. Model # QC-100
    • Cable Tie Gun, Light Duty, Cable Tie Tensile Strength 18 to 50 lb., Cable Tie Material Nylon, Cable Tie Width...More

    Narrow Cable Tie Gun,18 to 50 lb.,Nylon
    • PANDUIT
    • Narrow Cable Tie Gun, 18 to 50 lb., NylonNarrow Cable Tie Gun,18 to 50 lb.,Nylon
    • Item # 2CNE6
    • Mfr. Model # GTS
    • Narrow Nose Cable Tie Gun, Light Duty, Cable Tie Tensile Strength 18 to 50 lb., Cable Tie Material Nylon,...More

    Cable Tie Gun,HD,100 lb.,SS
    • DOLPHIN COMPONENTS CORP
    • Cable Tie Gun, HD, 100 lb., SSCable Tie Gun,HD,100 lb.,SS
    • Item # 14L582
    • Mfr. Model # CTG-6
    • Cable Tie Gun, Heavy Duty, Cable Tie Tensile Strength 100 lb., Cable Tie Material Stainless Steel, Cable Tie...More

    Cable Tie Gun,Std.,50 to 120 lb.,Nylon
    • WISS
    • Cable Tie Gun, Std., 50 to 120 lb., NylonCable Tie Gun,Std.,50 to 120 lb.,Nylon
    • Item # 6MJH0
    • Mfr. Model # WT1
    • Cable Tie Gun, Standard Duty, Cable Tie Tensile Strength 50 to 120 lb., Cable Tie Material Nylon, Cable Tie...More

    Cable Tie Gun,LD,50 to 120 lb.,Nylon
    • TY-RAP(R)
    • Cable Tie Gun, LD, 50 to 120 lb., NylonCable Tie Gun,LD,50 to 120 lb.,Nylon
    • Item # 3KH53
    • Mfr. Model # WT2-TB
    • Cable Tie Gun, Light Duty, Cable Tie Tensile Strength 50 to 120 lb., Cable Tie Material Nylon, Cable Tie...More

    Cable Tie Gun,HD,50 to 120 lb.,Nylon
    • TY-RAP(R)
    • Cable Tie Gun, HD, 50 to 120 lb., NylonCable Tie Gun,HD,50 to 120 lb.,Nylon
    • Item # 1TBD9
    • Mfr. Model # ERG120
    • Cable Tie Gun, Heavy Duty, Cable Tie Tensile Strength 50 to 120 lb., Cable Tie Material Nylon, Cable Tie...More

    Cable Tie Gun,HD,200 to 800 lb.,SS
    • PANDUIT
    • Cable Tie Gun, HD, 200 to 800 lb., SSCable Tie Gun,HD,200 to 800 lb.,SS
    • Item # 2CMU9
    • Mfr. Model # ST2MT
    • Cable Tie Gun, Heavy Duty, Cable Tie Tensile Strength 200 to 800 lb., Cable Tie Material Stainless Steel,...More

    Cable Tie Gun,Std.,200 to 600 lb.,SS
    • PANDUIT
    • Cable Tie Gun, Std., 200 to 600 lb., SSCable Tie Gun,Std.,200 to 600 lb.,SS
    • Item # 2CMU8
    • Mfr. Model # GS4MT
    • Cable Tie Gun, Standard Duty, Cable Tie Tensile Strength 200 to 600 lb., Cable Tie Material Stainless Steel,...More

    Cordless Cable Tie Gun,Std.,250 lb.,SS
    • PANDUIT
    • Cordless Cable Tie Gun, Std., 250 lb., SSCordless Cable Tie Gun,Std.,250 lb.,SS
    • Item # 30PR86
    • Mfr. Model # PBTMT
    • Cordless Cable Tie Gun, Standard Duty, Cable Tie Tensile Strength 250 lb., Cable Tie Material Stainless...More

    Cable Tie Gun,Std.,180 to 225 lb.,SS
    • PANDUIT
    • Cable Tie Gun, Std., 180 to 225 lb., SSCable Tie Gun,Std.,180 to 225 lb.,SS
    • Item # 2CMV1
    • Mfr. Model # MTRTLS
    • Cable Tie Gun, Standard Duty, Cable Tie Tensile Strength 180 to 225 lb., Cable Tie Material Stainless Steel,...More

    Cable Tie Gun,Std. Duty,250 lb.,SS
    • TY-RAP(R)
    • Cable Tie Gun, Std. Duty, 250 lb., SSCable Tie Gun,Std. Duty,250 lb.,SS
    • Item # 3KH54
    • Mfr. Model # WTA-250
    • Cable Tie Gun, Standard Duty, Cable Tie Tensile Strength 250 lb., Cable Tie Material Stainless Steel, Cable...More

    Narrow Cable Tie Gun,50 to 120 lb.,Nylon
    • PANDUIT
    • Narrow Cable Tie Gun, 50 to 120 lb., NylonNarrow Cable Tie Gun,50 to 120 lb.,Nylon
    • Item # 2CNE7
    • Mfr. Model # GTH
    • Narrow Nose Cable Tie Gun, Standard Duty, Cable Tie Tensile Strength 50 to 120 lb., Cable Tie Material Nylon,...More

    Cable Tie Gun,Std. Duty,100 lb.,SS
    • TY-RAP(R)
    • Cable Tie Gun, Std. Duty, 100 lb., SSCable Tie Gun,Std. Duty,100 lb.,SS
    • Item # 3KH55
    • Mfr. Model # WTA-290
    • Cable Tie Gun, Standard Duty, Cable Tie Tensile Strength 100 lb., Cable Tie Material Stainless Steel, Cable...More

    Results per page: 16 | 32 | 48

      A sturdy cable tie tool from Grainger can help you bundle wires with nice, tight cable tie insertions. Help install cable ties to the correct tension and trim tails flush with a light- or heavy-duty cable tie gun with the proper body width range, tool code and load capacity for your application. Choose the tensioning tie tool that matches your jobs when you shop for a durable, reliable cable tie tool at Grainger!

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More