Skip Content

Filter Results By

Type
Color
Max. Capacity (Lb.)
Price
  • View MoreView Less
Shop By

Cable Supports

29 Results Found that Include 29 Products 

Results per page: 16 | 32 | 48
    J Hook,For Wall Mount Applications,PK 10
    • PANDUIT
    • J Hook, For Wall Mount Applications, PK 10J Hook,For Wall Mount Applications,PK 10
    • Item # 1LLK3
    • Mfr. Model # JP2W
    • J-Hook, Communications, Mounting Type Wall, Color Black, Description/Special Features, Max Cat 5e Cable...More

    J Hook,Wall Mount,PK 10,1.31 In
    • PANDUIT
    • J Hook, Wall Mount, PK 10,1.31 InJ Hook,Wall Mount,PK 10,1.31 In
    • Item # 3HTC1
    • Mfr. Model # JP131W-L20
    • J-Hook, Wall Mount, Color Black, Description/Special Features, Max Cat 5e Cable Capacity 29, Mounting Hole...More

    J Hook,Wall Mount,PK 10,0.75 In
    • PANDUIT
    • J Hook, Wall Mount, PK 10,0.75 InJ Hook,Wall Mount,PK 10,0.75 In
    • Item # 3HTA6
    • Mfr. Model # JP75W-L20
    • J-Hook, Wall Mount, Color Black, Description/Special Features Max Cat 5e Cable Capacity 10, Mounting Hole 1/4...More

    J Hook,Drop Wire,PK 10,0.75 In
    • PANDUIT
    • J Hook, Drop Wire, PK 10,0.75 InJ Hook,Drop Wire,PK 10,0.75 In
    • Item # 3HTA4
    • Mfr. Model # JP75DW-L20
    • J-Hook, Drop Wire and Threaded Rod Clip, Mounting Type Attaches to #12 Drop Wire or up to 3/8 In. Threaded...More

    J Hook,Wall Mount,PK 10,1.31 In
    • PANDUIT
    • J Hook, Wall Mount, PK 10,1.31 InJ Hook,Wall Mount,PK 10,1.31 In
    • Item # 3HTD4
    • Mfr. Model # JP131W-L6
    • J-Hook, Wall Mount, Color Blue, Description/Special Features, Max Cat 5e Cable Capacity 29, Mounting Hole 1/4...More

    J Hook,Wall Mount,PK 10,2 In
    • PANDUIT
    • J Hook, Wall Mount, PK 10,2 InJ Hook,Wall Mount,PK 10,2 In
    • Item # 3HTD7
    • Mfr. Model # JP2W-L6
    • J-Hook, Wall Mount, Color Blue, Description/Special Features, Max Cat 5e Cable Capacity 55, Mounting Hole 1/4...More

    J Hook,With Drop Wire And Rod Clip,PK 10
    • PANDUIT
    • J Hook, With Drop Wire And Rod Clip, PK 10J Hook,With Drop Wire And Rod Clip,PK 10
    • Item # 1LLK5
    • Mfr. Model # JP2DW
    • J-Hook, Communications, Mounting Type Attaches to #12 Drop Wire or up to 3/8 In. Threaded Rod, Color Black,...More

    J Hook,Screw On Beam Clamp,PK 10,0.75 In
    • PANDUIT
    • J Hook, Screw On Beam Clamp, PK 10,0.75 InJ Hook,Screw On Beam Clamp,PK 10,0.75 In
    • Item # 3HTA7
    • Mfr. Model # JP75SBC50R-L20
    • J-Hook, Screw On Beam Clamp, Color Black, Description/Special FeaturesMax Cat 5e Cable Capacity 10, Material...More

    J Hook,Ceiling Mount,PK 10,1.31 In
    • PANDUIT
    • J Hook, Ceiling Mount, PK 10,1.31 InJ Hook,Ceiling Mount,PK 10,1.31 In
    • Item # 3HTA9
    • Mfr. Model # JP131CM-L20
    • J-Hook, Ceiling Mount, Color Black, Description/Special Features, Max Cat 5e Cable Capacity 29, Mounting Hole...More

    J Hook,Ceiling Mount,PK 10,0.75 In
    • PANDUIT
    • J Hook, Ceiling Mount, PK 10,0.75 InJ Hook,Ceiling Mount,PK 10,0.75 In
    • Item # 3HTA5
    • Mfr. Model # JP75CM-L20
    • J-Hook, Ceiling Mount, Color Black, Description/Special Features, Max Cat 5e Cable Capacity 10, Mounting Hole...More

    J Hook,Wall Mount,PK 10,4 In
    • PANDUIT
    • J Hook, Wall Mount, PK 10,4 InJ Hook,Wall Mount,PK 10,4 In
    • Item # 3HTC4
    • Mfr. Model # JP4W-X20
    • J-Hook, Wall Mount, Color Black, Description/Special Features, Max Cat 5e Cable Capacity 200, Mounting Hole...More

    J Hook,With Ceiling Mount Bracket,PK 10
    • PANDUIT
    • J Hook, With Ceiling Mount Bracket, PK 10J Hook,With Ceiling Mount Bracket,PK 10
    • Item # 1LLK4
    • Mfr. Model # JP2CM
    • J-Hook, Communications, Mounting Type Ceiling With Bracket, Color Black, Description/Special Features, Max...More

    J Hook,Ceiling Mount,PK 10,2 In
    • PANDUIT
    • J Hook, Ceiling Mount, PK 10,2 InJ Hook,Ceiling Mount,PK 10,2 In
    • Item # 3HTC8
    • Mfr. Model # JP2CM-L2
    • J-Hook, Ceiling Mount, Color Red, Description/Special Features, Max Cat 5e Cable Capacity 55, Mounting Hole...More

    J Hook,Wall Mount,PK 10,0.75 In
    • PANDUIT
    • J Hook, Wall Mount, PK 10,0.75 InJ Hook,Wall Mount,PK 10,0.75 In
    • Item # 3HTC7
    • Mfr. Model # JP75W-L2
    • J-Hook, Wall Mount, Color Red, Description/Special Features, Max Cat 5e Cable Capacity 10, Mounting Hole 1/4...More

    J Hook,Drop Wire,PK 10,2 In
    • PANDUIT
    • J Hook, Drop Wire, PK 10,2 InJ Hook,Drop Wire,PK 10,2 In
    • Item # 3HTD9
    • Mfr. Model # JP2DW-L
    • J-Hook, Drop Wire and Threaded Rod Clip, Mounting Type Attaches to #12 Drop Wire or up to 3/8 In. Threaded...More

    J-Hook,With Screw On Beam Clamp,PK 10
    • PANDUIT
    • J-Hook, With Screw On Beam Clamp, PK 10J-Hook,With Screw On Beam Clamp,PK 10
    • Item # 1LLK6
    • Mfr. Model # JP2SBC50R
    • J-Hook, Communications, Mounting Type Screw-On Beam Clamp, Color Black, Description/Special Features, Max Cat...More

    J Hook,Wall Mount,PK 10,4 In
    • PANDUIT
    • J Hook, Wall Mount, PK 10,4 InJ Hook,Wall Mount,PK 10,4 In
    • Item # 3HTE2
    • Mfr. Model # JP4W-X
    • J-Hook, Wall Mount, Color White, Description/Special Features, Max Cat 5e Cable Capacity 200, Mounting Hole...More

    J Hook,Drop Wire,PK 10,2 In
    • PANDUIT
    • J Hook, Drop Wire, PK 10,2 InJ Hook,Drop Wire,PK 10,2 In
    • Item # 3HTC9
    • Mfr. Model # JP2DW-L2
    • J-Hook, Drop Wire and Threaded Rod Clip, Mounting Type Attaches to #12 Drop Wire or up to 3/8 In. Threaded...More

    J Hook,Wall Mount,PK 10,4 In
    • PANDUIT
    • J Hook, Wall Mount, PK 10,4 InJ Hook,Wall Mount,PK 10,4 In
    • Item # 3HTD3
    • Mfr. Model # JP4W-X2
    • J-Hook, Wall Mount, Color Red, Description/Special Features, Max Cat 5e Cable Capacity 200, Mounting Hole 1/4...More

    J Hook,Ceiling Mount,PK 10,4 In
    • PANDUIT
    • J Hook, Ceiling Mount, PK 10,4 InJ Hook,Ceiling Mount,PK 10,4 In
    • Item # 3HTC3
    • Mfr. Model # JP4CM-X20
    • J-Hook, Ceiling Mount, Color Black, Description/Special Features, Max Cat 5e Cable Capacity 200, Mounting...More

    J Hook,Wall Mount,PK 10,2 In
    • PANDUIT
    • J Hook, Wall Mount, PK 10,2 InJ Hook,Wall Mount,PK 10,2 In
    • Item # 3HTD1
    • Mfr. Model # JP2W-L2
    • J-Hook, Wall Mount, Color Red, Description/Special Features, Max Cat 5e Cable Capacity 55, Mounting Hole 1/4...More

    J Hook,Drop Wire,PK 10,1.31 In
    • PANDUIT
    • J Hook, Drop Wire, PK 10,1.31 InJ Hook,Drop Wire,PK 10,1.31 In
    • Item # 3HTA8
    • Mfr. Model # JP131DW-L20
    • J-Hook, Drop Wire and Threaded Rod Clip, Mounting Type Attaches to #12 Drop Wire or up to 3/8 In. Threaded...More

    J Hook,Screw On Beam Clamp,PK 10,4 In
    • PANDUIT
    • J Hook, Screw On Beam Clamp, PK 10,4 InJ Hook,Screw On Beam Clamp,PK 10,4 In
    • Item # 3HTC5
    • Mfr. Model # JP4SBC50R-X20
    • J-Hook, Screw On Beam Clamp, Color Black, Description/Special Features, Max Cat 5e Cable Capacity 200,...More

    J Hook,Drop Wire,PK 10,0.75 In
    • PANDUIT
    • J Hook, Drop Wire, PK 10,0.75 InJ Hook,Drop Wire,PK 10,0.75 In
    • Item # 3HTC6
    • Mfr. Model # JP75DW-L2
    • J-Hook, Drop Wire and Threaded Rod Clip, Mounting Type Attaches to #12 Drop Wire or up to 3/8 In. Threaded...More

    J Hook,Wall Mount,PK 10,4 In
    • PANDUIT
    • J Hook, Wall Mount, PK 10,4 InJ Hook,Wall Mount,PK 10,4 In
    • Item # 3HTD8
    • Mfr. Model # JP4W-X6
    • J-Hook, Wall Mount, Color Blue, Description/Special Features, Max Cat 5e Cable Capacity 200, Mounting Hole...More

    J Hook,Drop Wire,PK 10,2 In
    • PANDUIT
    • J Hook, Drop Wire, PK 10,2 InJ Hook,Drop Wire,PK 10,2 In
    • Item # 3HTD6
    • Mfr. Model # JP2DW-L6
    • J-Hook, Drop Wire and Threaded Rod Clip, Mounting Type Attaches to #12 Drop Wire or up to 3/8 In. Threaded...More

    J Hook,Screw On Beam Clamp,PK 10,2 In
    • PANDUIT
    • J Hook, Screw On Beam Clamp, PK 10,2 InJ Hook,Screw On Beam Clamp,PK 10,2 In
    • Item # 3HTE1
    • Mfr. Model # JP2SBC50R-L
    • J Hook, Screw On Beam Clamp, Color White, Description/Special Features, Max Cat 5e Cable Capacity 55,...More

    J Hook,Drop Wire,PK 10,1.31 In
    • PANDUIT
    • J Hook, Drop Wire, PK 10,1.31 InJ Hook,Drop Wire,PK 10,1.31 In
    • Item # 3HTD5
    • Mfr. Model # JP131DW-L6
    • J-Hook, Drop Wire and Threaded Rod Clip, Mounting Type Attaches to #12 Drop Wire or up to 3/8 In. Threaded...More

    J Hook,Screw On Beam Clamp,PK 10,2 In
    • PANDUIT
    • J Hook, Screw On Beam Clamp, PK 10,2 InJ Hook,Screw On Beam Clamp,PK 10,2 In
    • Item # 3HTD2
    • Mfr. Model # JP2SBC50R-L2
    • J-Hook, Screw On Beam Clamp, Color Red, Description/Special Features, Max Cat 5e Cable Capacity 55, Material...More

    Results per page: 16 | 32 | 48