Skip Content

Filter Results By

Item
Material
Mounting Type
Color
Max. Load Capacity
Max. Cable Capacity
Brand
Price
Shop By

Cable Supports

18 Results Found that Include 84 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Silver J-Hook with L Bracket, Threaded Rod Mounting Locatio
Silver J-Hook Angle Bracket, Wall Mounting Location, 48 lb.
  • CADDY
  • Silver J-Hook Angle Bracket, Wall Mounting Location, 48 lb. Max. Load Capacity Silver J-Hook Angle Bracket, Wall Mounting Location, 48 lb. Max. Load Capacity
  • J-Hook Angle Bracket, Mounting Location Wall, Silver, Max. Load Capacity 48 lb., Max. Cable Capacity 2 In., Material Galvanized Steel, Description/Special Features Mounting Hole 9/32 In., Mounting Type Mounting Hole 9/32 In., Horizontal, Standards TIA/EIA 569 Compliant, UL, cUL, Package Quantity 5

  • Item # 2KXG7
  • Mfr. Model # CAT32AFAB6
  • J-Hook Angle Bracket, Mounting Location Wall, Silver, Max. Load Capacity 48 lb., Max. Cable Capacity 2 In.,...More

Sliver/Black Adjustable Strap, Threaded Rod Mounting Location,&#
  • CADDY
  • Sliver/Black Adjustable Strap, Threaded Rod Mounting Location, 99 lb. Max. Load Capacity Sliver/Black Adjustable Strap, Threaded Rod Mounting Location, 99 lb. Max. Load Capacity
  • Adjustable Strap, Mounting Location Threaded Rod, Sliver/Black, Max. Load Capacity 99 lb., Max. Cable Capacity 6 In., Material Galvanized Steel and Polypropylene, Description/Special Features Mounting Hole 9/32 In., Mounting Type Horizontal 3/8 In. Threaded Rod, Mounting Hole 9/32 In., Standards TIA/EIA 569 Compliant, UL, cUL

  • Item # 2KXG9
  • Mfr. Model # CAT425A6
  • Adjustable Strap, Mounting Location Threaded Rod, Sliver/Black, Max. Load Capacity 99 lb., Max. Cable...More

Sliver/Black Adjustable Strap, Wall Mounting Location, 99 l
  • CADDY
  • Sliver/Black Adjustable Strap, Wall Mounting Location, 99 lb. Max. Load Capacity Sliver/Black Adjustable Strap, Wall Mounting Location, 99 lb. Max. Load Capacity
  • Adjustable Strap, Mounting Location Wall, Sliver/Black, Max. Load Capacity 99 lb., Max. Cable Capacity 6 In., Material Galvanized Steel and Polypropylene, Description/Special Features Mounting Hole 9/32 In., Mounting Type Mounting Hole 9/32 In., Standards TIA/EIA 569 Compliant, UL, cUL

  • Item # 2KXH1
  • Mfr. Model # CAT425WM
  • Adjustable Strap, Mounting Location Wall, Sliver/Black, Max. Load Capacity 99 lb., Max. Cable Capacity 6 In.,...More

Silver Cable Support, Beam Mounting Location
  • CADDY
  • Silver Cable Support, Beam Mounting Location Silver Cable Support, Beam Mounting Location
  • Cable Support, Mounting Location Beam, Silver, Max. Cable Capacity 4 In., Material Galvanized Steel, Description/Special Features Flared Edges Prevent Damage to the Cable Jacket, Mounting Type Secures Cables 1-1/4 In. From the Face of the Stud, Standards cULus Listed

  • Item # 6PFP3
  • Mfr. Model # CER4
  • Cable Support, Mounting Location Beam, Silver, Max. Cable Capacity 4 In., Material Galvanized Steel,...More

Sliver/Black Adjustable Strap, Ceiling Mounting Location, 99
Results per page:  16 | 32 | 48

Cable support options from Grainger include standard J-hook cable brackets for drop wire installations. Vertical-mounting J hooks for cables and audio-visual wire also are available. Find these cable hooks and hanger brackets to mount them when you shop cable supports at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More