Skip Content

Filter Results By

Cable Support, Wireways and Protection

1,849 Results Found that Include 2,388 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Supporting Clip,500/700Series,IV,Steel
Cable Tray Support Bracket,Length 14.1in
Cord Grip,1/2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
  • Item # 6C091
  • Mfr. Model # 073031202
  • Strain Relief Cord Grip, Non Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.43-0.54 In, NPT Size 1/2...More

Cord Grip,1/2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
  • Item # 6D127
  • Mfr. Model # 074-01-006
  • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.250-0.375 In, NPT Size 1/2...More

Ladder Tray,12 Ft L x 24 In W,75 Lb Cap
Raceway,Box,Device, Ivory
  • LEGRAND
  • Raceway, Box, Device, IvoryRaceway,Box,Device, Ivory
  • Item # 3YY63
  • Mfr. Model # V5748
  • Raceway Box, Color Ivory, For Deep Switches And Receptacles, Base Has Two 1/2 Inch Trade Size Knockouts,...More

Cord Grip,3/4 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 3/4 In NPTCord Grip,3/4 In NPT
  • Item # 6C092
  • Mfr. Model # 073031203
  • Strain Relief Cord Grip, Non Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.54-0.73 In, NPT Size 3/4...More

Wire Duct Cover,Gray,Width 1.25 In
  • TYRAP
  • Wire Duct Cover, Gray, Width 1.25 InWire Duct Cover,Gray,Width 1.25 In
  • Item # 1GUP1
  • Mfr. Model # TY1CPG6
  • Wiring Duct Cover, Cover Type Flush, For Use With 1-1/4 In. Wiring Duct, Length 6 ft., Width 1.25 In.,...More

Conduit Connector,1/2 In,Ivory,Female
  • LEGRAND
  • Conduit Connector, 1/2 In, Ivory, FemaleConduit Connector,1/2 In,Ivory,Female
  • Item # 2VB52
  • Mfr. Model # 5782
  • Conduit Connector, 1/2 In, Material of Construction Galvanized Steel, Connector Type Female, Length 1.75 In,...More

Racewy,500 Sries,Stl,10 ft.L,0.53"H,Ivry
Racewy,PN03 Sries,PVC,8 ft.L,0.50"H,Ivry
Wireway,End Cap,4x4 Sq In,Steel,Gray
Racewy,Base-Trak Series,PVC,5 ft.L,Wht
Raceway,Elbow,Flat
  • LEGRAND
  • Raceway, Elbow, FlatRaceway,Elbow,Flat
  • Item # 3YY47
  • Mfr. Model # V511
  • Raceway, Elbow, Flat, 90 Degree, Steel, Ivory, For Right Angle Turns On Same Surface 3YY43, V500 Raceway,...More

Cord Grip,1/2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
  • Item # 6C101
  • Mfr. Model # 074-01-008
  • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.375-0.500 In, NPT Size 1/2...More

Racewy,V2400 Sries,Stl,5 ft.L,0.87"H,Ivr
Channel Connecting Plate,Green
  • SUPER-STRUT
  • Channel Connecting Plate, GreenChannel Connecting Plate,Green
  • Item # 4A979
  • Mfr. Model # AB202GR
  • Channel Connecting Plate, Width 1-1/4 In., Depth 2 In., Thickness 1/4 In., Material Steel, Finish Green...More

Raceway,Cover
  • LEGRAND
  • Raceway, CoverRaceway,Cover
  • Item # 3YY74
  • Mfr. Model # V2400C
  • Raceway Cover, Ivory, .040 Inch Steel, Cover Has No Receptacle Hole Cuts, 60 Lx 1.9 Wx 0.25 Inch Height

Raceway,Box,Device
  • LEGRAND
  • Raceway, Box, DeviceRaceway,Box,Device
  • Item # 3YY61
  • Mfr. Model # V5744S
  • Raceway Box, Device, Deep, Switch/Receptacle, Steel, Ivory, For Installing Signal System Alarm Wiring And...More

Raceway,800 Series,Plastic,5 ft.L,0.44"H
Wire Cable Tray,Width 4 In,L 6.5 Ft,PK4
Raceway,Box,Extension
  • WIREMOLD
  • Raceway, Box, ExtensionRaceway,Box,Extension
  • Item # 3YY65
  • Mfr. Model # V5751
  • Raceway, Box, Extension, Flush Type, Adapter, Steel, Ivory, For Extensions From Existing Flush Switch And...More

Raceway,Box,Device
  • LEGRAND
  • Raceway, Box, DeviceRaceway,Box,Device
  • Item # 3YY84
  • Mfr. Model # V2444-2
  • Raceway Box, Device, Double Gang, Extra Deep, Steel, Ivory, Two-Gang Base Has Rectangular Knockout To Enable...More

Wire Duct Cover,White,Width 2.25 In
  • TYRAP
  • Wire Duct Cover, White, Width 2.25 InWire Duct Cover,White,Width 2.25 In
  • Item # 1GUW1
  • Mfr. Model # TY2CPW6
  • Wiring Duct Cover, Cover Type Flush, For Use With 2-1/4 In. Wiring Duct, Length 6 ft., Width 2.25 In.,...More

Results per page: 16 | 32 | 48

A kink in a cable or an exposed electrical wire might mean disaster for a business that relies on technology and electricity to keep running. With durable wireways from Grainger, this never has to be a concern. Wireways and wire ducts keep electrical equipment running by protecting the cords and wires that are essential for them to work well. Whether a company is adding a new wing and needs to protect the wiring or is adding new technology and needs to add wiring to an existing setup, these wireways are the tools necessary to do the job well.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More