Skip Content

Filter Results By

Cable Lockouts

21 Results Found that Include 50 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Cable Spool,10ftL,Red,Plstc Coated Steel
    Grip-Cinching Cable Lockout,4 Locks Max
    • BRADY
    • Grip-Cinching Cable Lockout, 4 Locks MaxGrip-Cinching Cable Lockout,4 Locks Max
    • Item # 5TA72
    • Mfr. Model # 50944
    • Grip-Cinching Cable Lockout Without Cable, Red, Max. Number of Padlocks 4, Padlock Shackle Max. Dia. 9/32...More

    Lockout Device,Multiple Pole,SS
    • PANDUIT
    • Lockout Device, Multiple Pole, SSLockout Device,Multiple Pole,SS
    • Item # 3LTF1
    • Mfr. Model # PSL-MLD
    • Multi-Purpose Cable Lockout Device, 6 ft. Cable Length, Red, Max. Number of Padlocks 6, Padlock Shackle Max....More

    Padlock Mounting Lanyard,2" to 3 ft. L
    • MASTER LOCK
    • Padlock Mounting Lanyard, 2" to 3 ft. LPadlock Mounting Lanyard,2" to 3 ft. L
    • Item # 4ENF6
    • Mfr. Model # S100
    • Padlock Mounting Lanyard, 2 In. to 3 ft. Cable Length, Black, Cable Material Dielectric Plastic, Body...More

    Lockout Cable,Black/Red,15 ft.
    • BRADY
    • Lockout Cable, Black/Red, 15 ft.Lockout Cable,Black/Red,15 ft.
    • Item # 44ZL08
    • Mfr. Model # 145551
    • Lockout Cable, 15 ft. Cable Length, Black/Red, Max. Number of Padlocks 6, Padlock Shackle Max. Dia. 3/8 In.,...More

    Lockout Cable,Black/Red,3 ft.
    • BRADY
    • Lockout Cable, Black/Red, 3 ft.Lockout Cable,Black/Red,3 ft.
    • Item # 44ZL10
    • Mfr. Model # 145554
    • Lockout Cable, 3 ft. Cable Length, Black/Red, Max. Number of Padlocks 6, Padlock Shackle Max. Dia. 3/8 In.,...More

    Cable Spool,6ftL,Red,Plstic Coated Steel
    Lockout Cable,Black/Red,6 ft.
    • BRADY
    • Lockout Cable, Black/Red, 6 ft.Lockout Cable,Black/Red,6 ft.
    • Item # 44ZL15
    • Mfr. Model # 145553
    • Lockout Cable, 6 ft. Cable Length, Black/Red, Max. Number of Padlocks 6, Padlock Shackle Max. Dia. 3/8 In.,...More

    Lockout Cable,Black/Red,10 ft.
    • BRADY
    • Lockout Cable, Black/Red, 10 ft.Lockout Cable,Black/Red,10 ft.
    • Item # 44ZL11
    • Mfr. Model # 145552
    • Lockout Cable, 10 ft. Cable Length, Black/Red, Max. Number of Padlocks 6, Padlock Shackle Max. Dia. 3/8 In.,...More

    Cable Spool,Green,Nylon-Sheathed Steel
    Cable Lockout Device,4.91 ft. L,Red
    Cable Spool,4.92ftL,Nylon-Sheathed Steel
    Results per page: 16 | 32 | 48

      Use cable lockouts from Grainger on devices difficult to lock through conventional means. They cinch cables in place to keep handles and/or valves in a locked off position and isolate valves or electrical handles. Retractable units automatically cinch cable with a push button. Adjustable cable lockouts can be used with multiple circuit breaker panels and side-by-side gate valve lockouts.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More