Skip Content

Filter Results By

Item
Style
Frame Stay
Outside Width
Cavity Width
Cavity Height
Link to Link Pitch
Loop Length
Loop Height
Height
Length
Bend Radius
Brand
Price
Shop By

Cable & Hose Carrier Systems

626 Results Found that Include 626 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Vertical Separators,Med,,OW
  • IGUS
  • Vertical Separators, Med, , OW Vertical Separators,Med,,OW
  • Item # 6KGH2
  • Mfr. Model # 201-10
  • Vertical Separators, Medium E-Chain, For Use With 6JHE3, 6JHE4, 6JHE5, 6JHE6, 6JHE7, 6JHE8, 6JHE9, 6JHF0,...More

Mounting Brkt,Med,,OW2.13In / 54mm
  • IGUS
  • Mounting Brkt, Med, , OW2.13In / 54mm Mounting Brkt,Med,,OW2.13In / 54mm
  • Item # 6KGG8
  • Mfr. Model # 2030-12PZB
  • Mounting Bracket Set, Medium E-Chain, Outside Width 2.13 In / 54mm, Cavity Width 1.50 In / 38mm, Cavity...More

Microtrack(TM),Open,Nylon,Width 46mm,5Ft
  • KABELSCHLEPP
  • Microtrack(TM), Open, Nylon, Width 46mm, 5Ft Microtrack(TM),Open,Nylon,Width 46mm,5Ft
  • Item # 2ACB5
  • Mfr. Model # 0130.40.0205
  • Cable and Hose Carrier, Microtrack(TM) Mini, Style Open, Outside Width 1.81" / 46mm, 1.57" / 40mm Cavity...More

Cable Carrier,Med,Tube,OW7.68In / 195mm
  • IGUS
  • Cable Carrier, Med, Tube, OW7.68In / 195mm Cable Carrier,Med,Tube,OW7.68In / 195mm
  • Item # 6KGT1
  • Mfr. Model # 3480-175-150-0-4
  • Cable and Hose Carrier, Medium E-Chain, Tube Style, Outside Width 7.68 In / 195mm, Cavity Width 6.89 In /...More

Cable Carrier,Small,Open,OW1.42In / 36mm
  • IGUS
  • Cable Carrier, Small, Open, OW1.42In / 36mm Cable Carrier,Small,Open,OW1.42In / 36mm
  • Item # 6JHD3
  • Mfr. Model # 15-025-038-0-3
  • Cable and Hose Carrier, Small, Style Zipper, Outside Width 1.42 In. / 36mm, .98 In. / 25mm Cavity Width, .67...More

Cable Carrier,Med,Open,OW2.13In / 54mm
  • IGUS
  • Cable Carrier, Med, Open, OW2.13In / 54mm Cable Carrier,Med,Open,OW2.13In / 54mm
  • Item # 6JHF5
  • Mfr. Model # 250-03-055-0-4
  • Cable and Hose Carrier, Medium E-Chain, Open Style, Outside Width 2.13 In / 54mm, Cavity Width 1.50 In /...More

Mounting Brkt,Med,,OW4.57In / 116mm
  • IGUS
  • Mounting Brkt, Med, , OW4.57In / 116mm Mounting Brkt,Med,,OW4.57In / 116mm
  • Item # 6KGL5
  • Mfr. Model # 2610-12PZB
  • Mounting Bracket Set, Medium E-Chain, Outside Width 4.57 In / 116mm, Cavity Width 3.94 In / 100mm, Cavity...More

Mounting Brkt,Mini,Open,OW1.02In / 26mm
  • IGUS
  • Mounting Brkt, Mini, Open, OW1.02In / 26mm Mounting Brkt,Mini,Open,OW1.02In / 26mm
  • Item # 6JHD9
  • Mfr. Model # 1015-12PZ
  • Mounting Bracket Set, Mini E-Chain, Open Style, Outside Width 1.02 In / 26mm, Cavity Width .59 In / 15mm,...More

Mounting Brkt,Micro,Open,OW.89In/22.5mm
CableTrak(R) With Brackets,Length,4.5Ft
  • HUBBELL WIRING DEVICE-KELLEMS
  • CableTrak(R) With Brackets, Length, 4.5Ft CableTrak(R) With Brackets,Length,4.5Ft
  • Item # 1XJJ7
  • Mfr. Model # HCT16434K
  • CableTrak(r) With Brackets, Black, Length 4.5 ft., Width 4.69 In., Height 1.62 In., Channel Width 4.06 In.,...More

Mounting Brkt,Mini,Open,OW1.42In / 36mm
  • IGUS
  • Mounting Brkt, Mini, Open, OW1.42In / 36mm Mounting Brkt,Mini,Open,OW1.42In / 36mm
  • Item # 6JHE0
  • Mfr. Model # 1025-12PZ
  • Mounting Bracket Set, Mini E-Chain, Open Style, Outside Width 1.42 In / 36mm, Cavity Width .98 In / 25mm,...More

Mounting Brkt,Med,,OW2.87In / 73mm
  • IGUS
  • Mounting Brkt, Med, , OW2.87In / 73mm Mounting Brkt,Med,,OW2.87In / 73mm
  • Item # 6KGG9
  • Mfr. Model # 2050-12PZB
  • Mounting Bracket Set, Medium E-Chain, Outside Width 2.87 In / 73mm, Cavity Width 2.24 In / 57mm, Cavity...More

Cable Carrier,Med,Open,OW2.87In / 73mm
  • IGUS
  • Cable Carrier, Med, Open, OW2.87In / 73mm Cable Carrier,Med,Open,OW2.87In / 73mm
  • Item # 6KGE5
  • Mfr. Model # 250-05-125-0-4
  • Cable and Hose Carrier, Medium E-Chain, Open Style, Outside Width 2.87 In / 73mm, Cavity Width 2.24 In /...More

Mounting Brkt,Mini,Open,OW1.93In/ 49mm
  • IGUS
  • Mounting Brkt, Mini, Open, OW1.93In/ 49mm Mounting Brkt,Mini,Open,OW1.93In/ 49mm
  • Item # 6JHE1
  • Mfr. Model # 1038-12PZ
  • Mounting Bracket Set, Mini E-Chain, Open Style, Outside Width 1.93 In/ 49mm, Cavity Width 1.50 In / 38mm,...More

Cable Carrier,Mini,Open,OW1.93In / 49mm
  • IGUS
  • Cable Carrier, Mini, Open, OW1.93In / 49mm Cable Carrier,Mini,Open,OW1.93In / 49mm
  • Item # 6JHD5
  • Mfr. Model # 15-038-038-0-3
  • Cable and Hose Carrier, Mini E-Chain, Open Style, Outside Width 1.93 In / 49mm, Cavity Width 1.50 In / 38mm,...More

Cable Carrier,Med,Open,OW2.87In / 73mm
  • IGUS
  • Cable Carrier, Med, Open, OW2.87In / 73mm Cable Carrier,Med,Open,OW2.87In / 73mm
  • Item # 6KGE3
  • Mfr. Model # 250-05-055-0-4
  • Cable and Hose Carrier, Medium E-Chain, Open Style, Outside Width 2.87 In / 73mm, Cavity Width 2.24 In /...More

Mounting Brkt,HD,Open,OW9.84In
  • IGUS
  • Mounting Brkt, HD, Open, OW9.84In Mounting Brkt,HD,Open,OW9.84In
  • Item # 6KGZ2
  • Mfr. Model # 505000-20-12
  • Mounting Bracket Set, Heavy Duty E-Chain, Open Style, Outside Width 9.84 In, Cavity Width 7.87 In / 200mm,...More

Cable Carrier,HD,Open,OW9.21In / 234mm
  • IGUS
  • Cable Carrier, HD, Open, OW9.21In / 234mm Cable Carrier,HD,Open,OW9.21In / 234mm
  • Item # 6KGT8
  • Mfr. Model # 400-20-200-0-1
  • Cable and Hose Carrier, Heavy Duty E-Chain, Open Style, Outside Width 9.21 In / 234mm, Cavity Width 7.87 In /...More

Cable Carrier,Med,Tube,OW7.68In / 195mm
  • IGUS
  • Cable Carrier, Med, Tube, OW7.68In / 195mm Cable Carrier,Med,Tube,OW7.68In / 195mm
  • Item # 6KGR3
  • Mfr. Model # 3480-175-200-0-1
  • Cable and Hose Carrier, Medium E-Chain, Tube Style, Outside Width 7.68 In / 195mm, Cavity Width 6.89 In /...More

Cable Carrier,HD,Open,OW13.78In
  • IGUS
  • Cable Carrier, HD, Open, OW13.78In Cable Carrier,HD,Open,OW13.78In
  • Item # 6KGX3
  • Mfr. Model # 5050-30-200-0-1
  • Cable and Hose Carrier, Heavy Duty E-Chain, Open Style, Outside Width 13.78 In, Cavity Width 11.81 In /...More

Cable Carrier,Med,Tube,OW4.57In / 116mm
  • IGUS
  • Cable Carrier, Med, Tube, OW4.57In / 116mm Cable Carrier,Med,Tube,OW4.57In / 116mm
  • Item # 6KGK5
  • Mfr. Model # 2680-10-100-0-1
  • Cable and Hose Carrier, Medium, Style Enclosed, Outside Width 4.57 In. / 116mm, 3.94 In. / 100mm Cavity...More

Cable Carrier,Med,Tube,OW4.57In / 116mm
  • IGUS
  • Cable Carrier, Med, Tube, OW4.57In / 116mm Cable Carrier,Med,Tube,OW4.57In / 116mm
  • Item # 6KGL2
  • Mfr. Model # 2680-10-150-0-4
  • Cable and Hose Carrier, Medium E-Chain, Tube Style, Outside Width 4.57 In / 116mm, Cavity Width 3.94 In /...More

Microtrack(TM),Open,Nylon,Width 16mm,1Ft
  • KABELSCHLEPP
  • Microtrack(TM), Open, Nylon, Width 16mm, 1Ft Microtrack(TM),Open,Nylon,Width 16mm,1Ft
  • Item # 2AAP4
  • Mfr. Model # 0130.10.0201
  • Cable and Hose Carrier, Microtrack(TM) Mini, Style Open, Outside Width 0.63" / 16mm, 0.39" / 10mm Cavity...More

Uniflex(TM),Open,Nylon,Width 75mm,5Ft
  • KABELSCHLEPP
  • Uniflex(TM), Open, Nylon, Width 75mm, 5Ft Uniflex(TM),Open,Nylon,Width 75mm,5Ft
  • Item # 2ATE3
  • Mfr. Model # 0250.030.065.0455
  • Cable and Hose Carrier, Uniflex(TM) Mini, Style Open, Outside Width 2.95" / 75mm, 2.56" / 65mm Cavity Width,...More

Microtrack(TM),Open,Nylon,Width 16mm,5Ft
  • KABELSCHLEPP
  • Microtrack(TM), Open, Nylon, Width 16mm, 5Ft Microtrack(TM),Open,Nylon,Width 16mm,5Ft
  • Item # 2ACB1
  • Mfr. Model # 0130.10.0205
  • Cable and Hose Carrier, Microtrack(TM) Mini, Style Open, Outside Width 0.63" / 16mm, 0.39" / 10mm Cavity...More

Clamp Bolts,Robotrax 3D,for 4NGC2
Wire,Robotrax 3D,Round,W0.16In,L16Ft
Mtg Bracket,Uniflex(TM),Width 75mm
  • KABELSCHLEPP
  • Mtg Bracket, Uniflex(TM), Width 75mm Mtg Bracket,Uniflex(TM),Width 75mm
  • Item # 2ATY6
  • Mfr. Model # 0250.065 MB2
  • Mounting Bracket Set, Uniflex(TM) Fiber Reinforced Nylon, Style Open, Outside Width 2.95" / 75mm, 2.56" /...More

Varitrak MC,Open,Nyln/Alum,15.57In,L5Ft
  • KABELSCHLEPP
  • Varitrak MC, Open, Nyln/Alum, 15.57In, L5Ft Varitrak MC,Open,Nyln/Alum,15.57In,L5Ft
  • Item # 4NGN7
  • Mfr. Model # MC1250-14.00-RS-220-4V5
  • Cable and Hose Carrier, Varitrak MC Nylon/Alum, Style Open, Frame Stay Twist In Twist Out Alum Bar, Outside...More

Mtg Bracket Set,Open,Nylon,95mm
  • KABELSCHLEPP
  • Mtg Bracket Set, Open, Nylon, 95mm Mtg Bracket Set,Open,Nylon,95mm
  • Item # 2ATN9
  • Mfr. Model # M0950 MB4
  • Cable and Hose Carrier Mounting brackets, Varitrak Fiber Reinforced Nylon, Style Open, Link to Link Pitch...More

Mtg Bracket Set,Varitrak(R),Steel,55mm
CableTrak(R),Length,1Ft,Width,5.36In
  • HUBBELL WIRING DEVICE-KELLEMS
  • CableTrak(R), Length, 1Ft, Width, 5.36In CableTrak(R),Length,1Ft,Width,5.36In
  • Item # 1XJK3
  • Mfr. Model # HCT252471
  • CableTrak(r), Black, Length 1 ft., Width 5.36 In., Height 2.5 In., Channel Width 4.25 In., Channel Height...More

Results per page:  16 | 32 | 48

Use cable and hose carrier systems from Grainger to help guide and organize moving cables and hoses and protect them from dirt, debris and other environmental factors. Extremely quiet operation help makes them suitable for noise sensitive areas. Choose from enclosed, open, press in, round, tube and zipper style carriers. Also find mounting bracket sets, clamp bolts, steel wire and more to help ensure proper installation and operation. Find a huge selection of size combinations when you shop for cable and hose carrier systems at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More