Skip Content

Filter Results By

Applied Filters Clear All

Item
Style
Outside Width
Cavity Width
Cavity Height
Link to Link Pitch
Loop Length
Loop Height
Height
Length
Bend Radius
Brand
Price
Shop By

Cable & Hose Carrier Systems

20 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cable Carrier,Small,Open,OW1.42In / 36mm
  • IGUS
  • Cable Carrier, Small, Open, OW1.42In / 36mm Cable Carrier,Small,Open,OW1.42In / 36mm
  • Item # 6JHD3
  • Mfr. Model # 15-025-038-0-3
  • Cable and Hose Carrier, Small, Style Zipper, Outside Width 1.42 In. / 36mm, .98 In. / 25mm Cavity Width, .67...More

Cable Carrier,Med,Tube,OW7.68In / 195mm
  • IGUS
  • Cable Carrier, Med, Tube, OW7.68In / 195mm Cable Carrier,Med,Tube,OW7.68In / 195mm
  • Item # 6KGR3
  • Mfr. Model # 3480-175-200-0-1
  • Cable and Hose Carrier, Medium E-Chain, Tube Style, Outside Width 7.68 In / 195mm, Cavity Width 6.89 In /...More

Cable Carrier,Mini,Open,OW1.93In / 49mm
  • IGUS
  • Cable Carrier, Mini, Open, OW1.93In / 49mm Cable Carrier,Mini,Open,OW1.93In / 49mm
  • Item # 6JHD5
  • Mfr. Model # 15-038-038-0-3
  • Cable and Hose Carrier, Mini E-Chain, Open Style, Outside Width 1.93 In / 49mm, Cavity Width 1.50 In / 38mm,...More

Mounting Brkt,HD,Tube,OW9.21In / 234mm
  • IGUS
  • Mounting Brkt, HD, Tube, OW9.21In / 234mm Mounting Brkt,HD,Tube,OW9.21In / 234mm
  • Item # 6KGW4
  • Mfr. Model # 40000-20-12T
  • Mounting Bracket Set, Heavy Duty E-Chain, Tube Style, Outside Width 9.21 In / 234mm, Cavity Width 7.87 In /...More

Cable Carrier,Mini,Open,OW2.40In / 61mm
  • IGUS
  • Cable Carrier, Mini, Open, OW2.40In / 61mm Cable Carrier,Mini,Open,OW2.40In / 61mm
  • Item # 6JHD8
  • Mfr. Model # 15-050-075-0-3
  • Cable and Hose Carrier, Mini E-Chain, Open Style, Outside Width 2.40 In / 61mm, Cavity Width 1.97 In / 50mm,...More

Cable Carrier,Med,Tube,OW5.31In / 135mm
  • IGUS
  • Cable Carrier, Med, Tube, OW5.31In / 135mm Cable Carrier,Med,Tube,OW5.31In / 135mm
  • Item # 6KGP8
  • Mfr. Model # 3480-115-100-0-1
  • Cable and Hose Carrier, Medium E-Chain, Tube Style, Outside Width 5.31 In / 135mm, Cavity Width 4.53 In /...More

Cable Carrier,Med,Tube,OW5.31In / 135mm
  • IGUS
  • Cable Carrier, Med, Tube, OW5.31In / 135mm Cable Carrier,Med,Tube,OW5.31In / 135mm
  • Item # 6KGR0
  • Mfr. Model # 3480-115-200-0-1
  • Cable and Hose Carrier, Medium E-Chain, Tube Style, Outside Width 5.31 In / 135mm, Cavity Width 4.53 In /...More

Cable Carrier,Mini,Open,OW2.40In / 61mm
  • IGUS
  • Cable Carrier, Mini, Open, OW2.40In / 61mm Cable Carrier,Mini,Open,OW2.40In / 61mm
  • Item # 6JHD7
  • Mfr. Model # 15-050-038-0-3
  • Cable and Hose Carrier, Mini E-Chain, Open Style, Outside Width 2.40 In / 61mm, Cavity Width 1.97 In/ 50mm,...More

Cable Carrier,Med,Tube,OW5.31In / 135mm
  • IGUS
  • Cable Carrier, Med, Tube, OW5.31In / 135mm Cable Carrier,Med,Tube,OW5.31In / 135mm
  • Item # 6KGP9
  • Mfr. Model # 3480-115-150-0-1
  • Cable and Hose Carrier, Medium E-Chain, Tube Style, Outside Width 5.31 In / 135mm, Cavity Width 4.53 In /...More

Cable Carrier,Med,Tube,OW7.68In / 195mm
  • IGUS
  • Cable Carrier, Med, Tube, OW7.68In / 195mm Cable Carrier,Med,Tube,OW7.68In / 195mm
  • Item # 6KGR2
  • Mfr. Model # 3480-175-150-0-1
  • Cable and Hose Carrier, Medium E-Chain, Tube Style, Outside Width 7.68 In / 195mm, Cavity Width 6.89 In /...More

Cable Carrier,Med,Tube,OW7.68In / 195mm
  • IGUS
  • Cable Carrier, Med, Tube, OW7.68In / 195mm Cable Carrier,Med,Tube,OW7.68In / 195mm
  • Item # 6KGR1
  • Mfr. Model # 3480-175-100-0-1
  • Cable and Hose Carrier, Medium E-Chain, Tube Style, Outside Width 7.68 In / 195mm, Cavity Width 6.89 In /...More

Conduflex(R),Flexible Steel, W 125mm,1Ft
  • KABELSCHLEPP
  • Conduflex(R), Flexible Steel, W 125mm, 1Ft Conduflex(R),Flexible Steel, W 125mm,1Ft
  • Item # 2ARL8
  • Mfr. Model # CF 115-3001
  • Cable and Hose Carrier, Conduflex(R)Flexible Steel, Style Tube, Outside Width 4.92" / 125mm, 4.01" / 102mm...More

Conduflex(R),Flexible Steel, W 125mm,1Ft
  • KABELSCHLEPP
  • Conduflex(R), Flexible Steel, W 125mm, 1Ft Conduflex(R),Flexible Steel, W 125mm,1Ft
  • Item # 2ARL7
  • Mfr. Model # CF 115-2251
  • Cable and Hose Carrier, Conduflex(R)Flexible Steel, Style Tube, Outside Width 4.92" / 125mm, 4.01" / 102mm...More

Conduflex(R),Flexible Steel, W 125mm,1Ft
  • KABELSCHLEPP
  • Conduflex(R), Flexible Steel, W 125mm, 1Ft Conduflex(R),Flexible Steel, W 125mm,1Ft
  • Item # 2ARL6
  • Mfr. Model # CF 115-1401
  • Cable and Hose Carrier, Conduflex(R)Flexible Steel, Style Tube, Outside Width 4.92" / 125mm, 4.01" / 102mm...More

Cable Carrier,Mini,Open,OW1.93In/ 49mm
  • IGUS
  • Cable Carrier, Mini, Open, OW1.93In/ 49mm Cable Carrier,Mini,Open,OW1.93In/ 49mm
  • Item # 6JHD6
  • Mfr. Model # 15-038-075-0-3
  • Cable and Hose Carrier, Mini E-Chain, Open Style, Outside Width 1.93 In/ 49mm, Cavity Width 1.50 In / 38mm,...More

Mtg Bracket Set,Open,Nylon,95mm
  • KABELSCHLEPP
  • Mtg Bracket Set, Open, Nylon, 95mm Mtg Bracket Set,Open,Nylon,95mm
  • Item # 2ATN9
  • Mfr. Model # M0950 MB4
  • Cable and Hose Carrier Mounting brackets, Varitrak Fiber Reinforced Nylon, Style Open, Link to Link Pitch...More

Mounting Bracket Set for 4NGF3 etc
  • KABELSCHLEPP
  • Mounting Bracket Set for 4NGF3 etc Mounting Bracket Set for 4NGF3 etc
  • Item # 4NGP7
  • Mfr. Model # MC0650 MB2
  • Mounting Bracket Set, Varitrak MC Nylon/Alum, 1.97" / 50mm Cavity Height, For Use With 4NGF2, 4NGF3, 4NGF4,...More

CableTrak(R),Length,1Ft,Width,7.7In
  • HUBBELL WIRING DEVICE-KELLEMS
  • CableTrak(R), Length, 1Ft, Width, 7.7In CableTrak(R),Length,1Ft,Width,7.7In
  • Item # 1XJK5
  • Mfr. Model # HCT253471
  • CableTrak(r), Black, Length 1 ft., Width 7.7 In., Height 2.5 In., Channel Width 6.6 In., Channel Height 1.75...More

CableTrak(R),Length,1Ft,Width,5.36In
  • HUBBELL WIRING DEVICE-KELLEMS
  • CableTrak(R), Length, 1Ft, Width, 5.36In CableTrak(R),Length,1Ft,Width,5.36In
  • Item # 1XJK1
  • Mfr. Model # HCT252341
  • CableTrak(r), Black, Length 1 ft., Width 5.36 In., Height 2.5 In., Channel Width 4.25 In., Channel Height...More

CableTrak(R),Length,1Ft,Width,5.36In
  • HUBBELL WIRING DEVICE-KELLEMS
  • CableTrak(R), Length, 1Ft, Width, 5.36In CableTrak(R),Length,1Ft,Width,5.36In
  • Item # 1XJK3
  • Mfr. Model # HCT252471
  • CableTrak(r), Black, Length 1 ft., Width 5.36 In., Height 2.5 In., Channel Width 4.25 In., Channel Height...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More