Filter Results By

Applied Filters Clear All

Item
Style
Outside Width
  • View MoreView Less
Cavity Width
  • View MoreView Less
Cavity Height
  • View MoreView Less
Link to Link Pitch
Loop Length
  • View MoreView Less
Loop Height
  • View MoreView Less
Height
  • View MoreView Less
Length
Bend Radius
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

213 Results Found that Include 213 Products 

 |  Results per page: 16 | 32 | 48
Compare

Mounting Brkt, Med, , OW2.13In / 54mm

ENERGY CHAIN

Grainger Item # 6KGG8 | Mfr. Model # 2030-12PZB

Catalog Page # NA

Mounting Bracket Set, Medium E-Chain, Outside Width 2.13 In / 54mm, Cavity Width 1.50 In / 38mm, Cavity...More

Compare
Compare

Cable Carrier, Med, Open, OW2.13In / 54mm

ENERGY CHAIN

Grainger Item # 6JHF6 | Mfr. Model # 250-03-100-0-4

Catalog Page # 1502 (PDF)

Cable and Hose Carrier, Medium E-Chain, Open Style, Outside Width 2.13 In / 54mm, Cavity Width 1.50 In /...More

Compare
Compare

Cable Carrier, Med, Open, OW3.66In / 93mm

ENERGY CHAIN

Grainger Item # 6KGE8 | Mfr. Model # 250-07-125-0-4

Catalog Page # NA

Cable and Hose Carrier, Medium E-Chain, Open Style, Outside Width 3.66 In / 93mm, Cavity Width 3.03 In /...More

Compare
Compare

Mounting Brkt, Med, , OW3.66In / 93mm

ENERGY CHAIN

Grainger Item # 6KGH0 | Mfr. Model # 2070-12PZB

Catalog Page # NA

Mounting Bracket Set, Medium E-Chain, Outside Width 3.66 In / 93mm, Cavity Width 3.03 In / 77mm, Cavity...More

Compare
Compare

Cable Carrier, Mini, Open, OW1.93In / 49mm

ENERGY CHAIN

Grainger Item # 6JHD5 | Mfr. Model # 15-038-038-0-3

Catalog Page # 1502 (PDF)

Cable and Hose Carrier, Mini E-Chain, Open Style, Outside Width 1.93 In / 49mm, Cavity Width 1.50 In / 38mm,...More

Compare
Compare

Mounting Brkt, Micro, Open, OW.49In/12.5mm

ENERGY CHAIN

Grainger Item # 6JHA9 | Mfr. Model # 060-06-12PZ

Catalog Page # NA

Mounting Bracket Set, Micro E-Chain, Open Style, Outside Width .49 In / 12.5mm, Cavity Width .24 In / 6mm,...More

Compare
Compare

Mounting Brkt, Med, , OW3.74In / 95mm

ENERGY CHAIN

Grainger Item # 6KGT3 | Mfr. Model # 3075-12PZB

Catalog Page # NA

Mounting Bracket Set, Medium E-Chain, Outside Width 3.74 In / 95mm, Cavity Width 2.95 In / 75mm, Cavity...More

Compare
Compare

Cable Carrier, Med, Open, OW5.31In / 135mm

ENERGY CHAIN

Grainger Item # 6KGN2 | Mfr. Model # 350-115-200-0-1

Catalog Page # NA

Cable and Hose Carrier, Medium E-Chain, Open Style, Outside Width 5.31 In / 135mm, Cavity Width 4.53 In /...More

Compare
Compare

Cable Carrier, Med, Open, OW3.74In / 95mm

ENERGY CHAIN

Grainger Item # 6KGN8 | Mfr. Model # 350-075-200-0-4

Catalog Page # NA

Cable and Hose Carrier, Medium E-Chain, Open Style, Outside Width 3.74 In / 95mm, Cavity Width 2.95 In /...More

Compare
Compare

Cable Carrier, Micro, Open, OW1.06In / 27mm

ENERGY CHAIN

Grainger Item # 6JHA8 | Mfr. Model # 07-20-028-0-3

Catalog Page # NA

Cable and Hose Carrier, Micro E-Chain, Open Style, Outside Width 1.06 In / 27mm, Cavity Width .79 In / 20mm,...More

Compare
Compare

Mounting Brkt, Mini, Open, OW1.93In/ 49mm

ENERGY CHAIN

Grainger Item # 6JHE1 | Mfr. Model # 1038-12PZ

Catalog Page # NA

Mounting Bracket Set, Mini E-Chain, Open Style, Outside Width 1.93 In/ 49mm, Cavity Width 1.50 In / 38mm,...More

Compare
Compare

Cable Carrier, Mini, Open, OW1.93In / 49mm

ENERGY CHAIN

Grainger Item # 6JHC7 | Mfr. Model # 15-038-038-0-1

Catalog Page # 1502 (PDF)

Cable and Hose Carrier, Mini E-Chain, Open Style, Outside Width 1.93 In / 49mm, Cavity Width 1.50 In / 38mm,...More

Compare
Compare

Cable Carrier, Med, Open, OW4.57In / 116mm

ENERGY CHAIN

Grainger Item # 6KGJ8 | Mfr. Model # 27-10-063-0-4

Catalog Page # NA

Cable and Hose Carrier, Medium E-Chain, Open Style, Outside Width 4.57 In / 116mm, Cavity Width 3.94 In /...More

Compare
Compare

Cable Carrier, Med, Open, OW2.13In / 54mm

ENERGY CHAIN

Grainger Item # 6JHF5 | Mfr. Model # 250-03-055-0-4

Catalog Page # 1502 (PDF)

Cable and Hose Carrier, Medium E-Chain, Open Style, Outside Width 2.13 In / 54mm, Cavity Width 1.50 In /...More

Compare
Compare

Cable Carrier, Med, Open, OW2.87In / 73mm

ENERGY CHAIN

Grainger Item # 6KGE5 | Mfr. Model # 250-05-125-0-4

Catalog Page # NA

Cable and Hose Carrier, Medium E-Chain, Open Style, Outside Width 2.87 In / 73mm, Cavity Width 2.24 In /...More

Compare
Compare

Mounting Brkt, Med, , OW2.87In / 73mm

ENERGY CHAIN

Grainger Item # 6KGG9 | Mfr. Model # 2050-12PZB

Catalog Page # NA

Mounting Bracket Set, Medium E-Chain, Outside Width 2.87 In / 73mm, Cavity Width 2.24 In / 57mm, Cavity...More

Compare
Compare

Cable Carrier, Med, Tube, OW4.69In / 119mm

ENERGY CHAIN

Grainger Item # 6KGG6 | Mfr. Model # 2480-10-100-0-4

Catalog Page # NA

Cable and Hose Carrier, Medium E-Chain, Tube Style, Outside Width 4.69 In / 119mm, Cavity Width 4.06 In /...More

Compare
Compare

Vertical Separators, Med, , OW

ENERGY CHAIN

Grainger Item # 6KGT6 | Mfr. Model # 301

Catalog Page # 1502 (PDF)

Vertical Separators, Medium E-Chain, For Use With 6KGL7, 6KGL8, 6KGL9, 6KGN0, 6KGN1, 6KGN2, 6KGN3, 6KGN4,...More

Compare
Compare

Cable Carrier, Micro, Open, OW.89In/22.5mm

ENERGY CHAIN

Grainger Item # 6JHA7 | Mfr. Model # 07-16-028-0-3

Catalog Page # NA

Cable and Hose Carrier, Micro E-Chain, Open Style, Outside Width .89 In / 22.5mm, Cavity Width .63 In / 16mm,...More

Compare
Compare

Cable Carrier, Med, Open, OW3.74In / 95mm

ENERGY CHAIN

Grainger Item # 6KGN6 | Mfr. Model # 350-075-100-0-4

Catalog Page # NA

Cable and Hose Carrier, Medium E-Chain, Open Style, Outside Width 3.74 In / 95mm, Cavity Width 2.95 In /...More

Compare
Compare

Mounting Brkt, Med, , OW4.57In / 116mm

ENERGY CHAIN

Grainger Item # 6KGL5 | Mfr. Model # 2610-12PZB

Catalog Page # NA

Mounting Bracket Set, Medium E-Chain, Outside Width 4.57 In / 116mm, Cavity Width 3.94 In / 100mm, Cavity...More

Compare
Compare

Cable Carrier, Med, Open, OW2.87In / 73mm

ENERGY CHAIN

Grainger Item # 6KGE3 | Mfr. Model # 250-05-055-0-4

Catalog Page # 1502 (PDF)

Cable and Hose Carrier, Medium E-Chain, Open Style, Outside Width 2.87 In / 73mm, Cavity Width 2.24 In /...More

Compare
Compare

Mounting Brkt, Med, , OW4.69In / 119mm

ENERGY CHAIN

Grainger Item # 6KGH1 | Mfr. Model # 2100-12PZB

Catalog Page # NA

Mounting Bracket Set, Medium E-Chain, Outside Width 4.69 In / 119mm, Cavity Width 4.06 In / 103mm, Cavity...More

Compare
Compare

Cable Carrier, Med, Tube, OW2.13In / 54mm

ENERGY CHAIN

Grainger Item # 6KGG0 | Mfr. Model # 2480-03-100-0-4

Catalog Page # NA

Cable and Hose Carrier, Medium E-Chain, Tube Style, Outside Width 2.13 In / 54mm, Cavity Width 1.50 In /...More

Compare
Compare

Cable Carrier, Med, Open, OW3.58In / 91mm

ENERGY CHAIN

Grainger Item # 6KGH6 | Mfr. Model # 27-07-063-0-1

Catalog Page # NA

Cable and Hose Carrier, Medium E-Chain, Open Style, Outside Width 3.58 In / 91mm, Cavity Width 2.95 In /...More

Compare
Compare

Cable Carrier, Med, Tube, OW5.31In / 135mm

ENERGY CHAIN

Grainger Item # 6KGP8 | Mfr. Model # 3480-115-100-0-1

Catalog Page # NA

Cable and Hose Carrier, Medium E-Chain, Tube Style, Outside Width 5.31 In / 135mm, Cavity Width 4.53 In /...More

Compare
Compare

Cable Carrier, Med, Tube, OW3.74In / 95mm

ENERGY CHAIN

Grainger Item # 6KGP7 | Mfr. Model # 3480-075-200-0-1

Catalog Page # NA

Cable and Hose Carrier, Medium E-Chain, Tube Style, Outside Width 3.74 In / 95mm, Cavity Width 2.95 In /...More

Compare
Compare

Mounting Brkt, Micro, Open, OW.89In/22.5mm

ENERGY CHAIN

Grainger Item # 6JHC1 | Mfr. Model # 060-16-12PZ

Catalog Page # NA

Mounting Bracket Set, Micro E-Chain, Open Style, Outside Width .89 In / 22.5mm, Cavity Width .63 In / 16mm,...More

Compare
Compare

Cable Carrier, Small, Open, OW1.42In / 36mm

ENERGY CHAIN

Grainger Item # 6JHD3 | Mfr. Model # 15-025-038-0-3

Catalog Page # 1502 (PDF)

Cable and Hose Carrier, Small, Style Zipper, Outside Width 1.42 In. / 36mm, .98 In. / 25mm Cavity Width, .67...More

Compare
Compare

Mounting Brkt, Mini, Open, OW1.02In / 26mm

ENERGY CHAIN

Grainger Item # 6JHD9 | Mfr. Model # 1015-12PZ

Catalog Page # NA

Mounting Bracket Set, Mini E-Chain, Open Style, Outside Width 1.02 In / 26mm, Cavity Width .59 In / 15mm,...More

Compare
Compare

Mounting Brkt, Med, , OW2.60In / 66mm

ENERGY CHAIN

Grainger Item # 6KGL3 | Mfr. Model # 2605-12PZB

Catalog Page # NA

Mounting Bracket Set, Medium E-Chain, Outside Width 2.60 In / 66mm, Cavity Width 1.97 In / 50mm, Cavity...More

Compare
Compare

Cable Carrier, Med, Tube, OW4.69In / 119mm

ENERGY CHAIN

Grainger Item # 6KGF8 | Mfr. Model # 2480-10-100-0-1

Catalog Page # NA

Cable and Hose Carrier, Medium E-Chain, Tube Style, Outside Width 4.69 In / 119mm, Cavity Width 4.06 In /...More

Compare
 |  Results per page: 16 | 32 | 48
loader image