Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Holding Capacity (In.)
Slot Width (In.)
Brand
Price
  • View MoreView Less
Shop By

    Cable Clips

    9 Results Found that Include 9 Products 

    Results per page: 16 | 32 | 48
      Wire Cable Clip,Pk25
      • TYRAP
      • Wire Cable Clip, Pk25Wire Cable Clip,Pk25
      • Item # 1A875
      • Mfr. Model # GL250RT
      • Wire Cable Clip, Holding Capacity 1/4 Inch, Length 3/4 Inch, Height 9/16 Inch, Width 3/4 Inch, L Type, With...More

      Wire Cable Clip,1.01x1.00 In,PK25
      • GRAINGER APPROVED VENDOR
      • Wire Cable Clip, 1.01x1.00 In, PK25Wire Cable Clip,1.01x1.00 In,PK25
      • Item # 6EEF5
      • Mfr. Model # 6EEF5
      • Wire Cable Clip, Self-Adhesive, Mounting Method Adhesive Backed, Material of Construction Nylon 6/6, For Use...More

      Wire Cable Clip,Pk25
      • TYRAP
      • Wire Cable Clip, Pk25Wire Cable Clip,Pk25
      • Item # 1A876
      • Mfr. Model # GL500RT
      • Wire Cable Clip, Holding Capacity 1/2 Inch, Length 1 Inch, Height 27/32 Inch, Width 1 Inch, L Type, With...More

      Wire Cable Clip,Pk25
      • TYRAP
      • Wire Cable Clip, Pk25Wire Cable Clip,Pk25
      • Item # 1A873
      • Mfr. Model # GC250RT
      • Wire Cable Clip, Holding Capacity 1/4 Inch, Length 3/4 Inch, Height 3/8 Inch, Width 3/4 Inch, C Type, With...More

      Wire Cable Clip,Pk25
      • TYRAP
      • Wire Cable Clip, Pk25Wire Cable Clip,Pk25
      • Item # 1A877
      • Mfr. Model # GU250RT
      • Wire Cable Clip, Holding Capacity 1/4 Inch, Length 3/4 Inch, Height 15/32 Inch, Width 3/4 Inch, U Type, With...More

      Wire Cable Clip,Pk25
      • TYRAP
      • Wire Cable Clip, Pk25Wire Cable Clip,Pk25
      • Item # 1A874
      • Mfr. Model # GC500RT
      • Wire Cable Clip, Holding Capacity 1/2 Inch, Length 1 Inch, Height 5/8 Inch, Width 1 Inch, C Type, With...More

      Cable Clamp,1.06x0.37 In,PK100
      • GRAINGER APPROVED VENDOR
      • Cable Clamp, 1.06x0.37 In, PK100Cable Clamp,1.06x0.37 In,PK100
      • Item # 6EEF1
      • Mfr. Model # 6EEF1
      • Cable Clamp, Fixed Diameter, Mounting Method Screw, Material of Construction Nylon 6/6, For Use With...More

      Wire Cable Clip,Pk25
      • TYRAP
      • Wire Cable Clip, Pk25Wire Cable Clip,Pk25
      • Item # 1A878
      • Mfr. Model # GU500RT
      • Wire Cable Clip, Holding Capacity 1/2 Inch, Length 1 Inch, Height 11/16 Inch, Width 1 Inch, U Type, With...More

      Cable Spacer,3/4In,Plastic,Organize,Pk20
      • GARDNER BENDER
      • Cable Spacer, 3/4In, Plastic, Organize, Pk20Cable Spacer,3/4In,Plastic,Organize,Pk20
      • Item # 6LVJ2
      • Mfr. Model # MCS-20W
      • Cable Spacer, Height (In.) 2-1/4, Size (In.) 3/4, Width (In.) 3, Number of Wires (2) NM-B Round 14-3, (2)...More

      Results per page: 16 | 32 | 48