Skip Content

Filter Results By

Applied Filters Clear All

Item
Number of Holes
Brand
Price
Shop By

Cable and Pipe Seals

7 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Cable Gland,0.13 to 0.65 in. dia.
    • ROXTEC GLAND
    • Cable Gland, 0.13 to 0.65 in. dia.Cable Gland,0.13 to 0.65 in. dia.
    • Item # 5PHF1
    • Mfr. Model # RG M63/4
    • Cable Gland, Number of Holes 4, Cable or Pipe Diameter Range 0.13 In. to 0.65 In., Material of Construction...More

    Cable/Pipe Seal,0.13 to 0.65 in. dia.
    • ROXTEC EZENTRY
    • Cable/Pipe Seal, 0.13 to 0.65 in. dia.Cable/Pipe Seal,0.13 to 0.65 in. dia.
    • Item # 5PHE6
    • Mfr. Model # EzEntry 10/10
    • Cable/Pipe Seal, Number of Holes 10, Cable or Pipe Diameter Range 0.13 In. to 0.65 In., Material of...More

    Cable/Pipe Seal,0.13 to 0.65 In. dia.
    • ROXTEC EZENTRY
    • Cable/Pipe Seal, 0.13 to 0.65 In. dia.Cable/Pipe Seal,0.13 to 0.65 In. dia.
    • Item # 5PHE7
    • Mfr. Model # EzEntry 16/16
    • Cable/Pipe Seal, Number of Holes 16, Cable or Pipe Diameter Range 0.13 In. to 0.65 In., Material of...More

    Cable Gland,0.13 to 0.41 in. dia.
    • ROXTEC GLAND
    • Cable Gland, 0.13 to 0.41 in. dia.Cable Gland,0.13 to 0.41 in. dia.
    • Item # 5PHF2
    • Mfr. Model # RG M63/9
    • Cable Gland, Number of Holes 9, Cable or Pipe Diameter Range 0.13 In. to 0.41 In., Material of Construction...More

    Cable Gland,0.37 to 1.28 in. dia
    • ROXTEC GLAND
    • Cable Gland, 0.37 to 1.28 in. diaCable Gland,0.37 to 1.28 in. dia
    • Item # 5PHF0
    • Mfr. Model # RG M63/1
    • Cable Gland, Number of Holes 1, Cable or Pipe Diameter Range 0.37 In. to 1.28 In., Material of Construction...More

    Cabinet Seal,0.80 to 1.45 in. dia.,PK5
    Cabinet Seal,0.55 to 1.00 in. dia.,PK5
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More