Filter Results By

Item
Number of Holes
  • View MoreView Less
Material of Construction
Brand
Price
  • View MoreView Less

Cable and Pipe Seals

22 Results Found that Include 22 Products 

 |  Results per page: 16 | 32 | 48

    Cable/Pipe Seal, Low, 4Hole, 2.99x2.99x0.95

    ROXTEC EZENTRY

    Grainger Item # 5PHE3 | Mfr. Model # EzEntry 4/4 mini

    Catalog Page # NA

    Cable & Pipe Seal, Low Profile, Number of Holes 4, Cable or Pipe Diameter Range 0.138" to 0.650", Material of...More

    Cable/Pipe Seal, 10Hole, 6.61x2.76x1.22

    ROXTEC EZENTRY

    Grainger Item # 5PHE6 | Mfr. Model # EzEntry 10/10

    Catalog Page # NA

    Cable & Pipe Seal, Low Profile, Number of Holes 10, Cable or Pipe Diameter Range 0.138" to 0.650", Material...More

    Cable/Pipe Seal, Low, 4Hole, 0.138-0.650In

    ROXTEC EZENTRY

    Grainger Item # 5PHE5 | Mfr. Model # EzEntry 4/4

    Catalog Page # NA

    Cable & Pipe Seal, Low Profile, Number of Holes 4, Cable or Pipe Diameter Range 0.138" to 0.650", Material of...More

    Cable/Pipe Seal, 16Hole, 8.98x3.54x1.34

    ROXTEC EZENTRY

    Grainger Item # 5PHE7 | Mfr. Model # EzEntry 16/16

    Catalog Page # NA

    Cable & Pipe Seal, Low Profile, Number of Holes 16, Cable or Pipe Diameter Range 0.138" to 0.650", Material...More

    Cable Gland, 4Hole, 0.138-0.650In

    ROXTEC GLAND

    Grainger Item # 5PHF1 | Mfr. Model # RG M63/4

    Catalog Page # NA

    Cable Gland, Number of Holes 4, Cable or Pipe Diameter Range 0.138" to 0.650", Material of Construction...More

    Cable/Pipe Seal, 24Hole, 12.8x3.54x1.61

    ROXTEC EZENTRY

    Grainger Item # 5PHE8 | Mfr. Model # EzEntry 24/24

    Catalog Page # NA

    Cable & Pipe Seal, Low Profile, Number of Holes 24, Cable or Pipe Diameter Range 0.138" to 0.650", Material...More

    Cable Gland, 9Hole, 0.138-0.413In

    ROXTEC GLAND

    Grainger Item # 5PHF2 | Mfr. Model # RG M63/9

    Catalog Page # NA

    Cable Gland, Number of Holes 9, Cable or Pipe Diameter Range 0.138" to 0.413", Material of Construction...More

    Cable/Pipe Seal, 32Hole, 15.95x3.54x1.61

    ROXTEC EZENTRY

    Grainger Item # 5PHE9 | Mfr. Model # EzEntry 32/32

    Catalog Page # NA

    Cable & Pipe Seal, Low Profile, Number of Holes 32, Cable or Pipe Diameter Range 0.138" to 0.650", Material...More

    Cable/Pipe Seal, 20Hole, 9.06x5.12x2.32

    ROXTEC

    Grainger Item # 5PHG2 | Mfr. Model # CF 32/20

    Catalog Page # NA

    Cable & Pipe Seal, Number of Holes 20, Cable or Pipe Diameter Range (4) 0.374" to 1.280", (16) 0.138" to...More

    Cable/Pipe Seal, 8Hole, 5.51x2.95x2.32

    ROXTEC

    Grainger Item # 5PHG0 | Mfr. Model # CF 8/8

    Catalog Page # NA

    Cable & Pipe Seal, Number of Holes 8, Cable or Pipe Diameter Range 0.138" to .650", Material of...More

    Cable/Pipe Seal, 16Hole, 9.21x3.66x1.65

    ROXTEC

    Grainger Item # 5PHF5 | Mfr. Model # CF 16/16

    Catalog Page # NA

    Cable & Pipe Seal, Low Profile, Number of Holes 16, Cable or Pipe Diameter Range 0.138" to 0.650", Material...More

    Cable/Pipe Seal, 10Hole, 9.21x3.66x1.65

    ROXTEC

    Grainger Item # 5PHF4 | Mfr. Model # CF 16/10

    Catalog Page # NA

    Cable & Pipe Seal, Low Profile, Number of Holes 10, Cable or Pipe Diameter Range (2) .374" to 1.280", (8)...More

    Cable/Pipe Seal, Low, 9Hole, 0.138-0.413In

    ROXTEC EZENTRY

    Grainger Item # 5PHE4 | Mfr. Model # EzEntry 4/9 mini

    Catalog Page # NA

    Cable & Pipe Seal, Low Profile, Number of Holes 9, Cable or Pipe Diameter Range 0.138" to 0.413", Material of...More

    Cable/Pipe Seal, 10Hole, 304SS

    ROXTEC

    Grainger Item # 5PHF7 | Mfr. Model # CF 16/10 AISI 304

    Catalog Page # NA

    Cable & Pipe Seal, Number of Holes 10, Cable or Pipe Diameter Range (2) 0.374" to 1.280", (8) 0.138" to...More

    Cable/Pipe Seal, 9Hole, 5.51x2.95x2.32

    ROXTEC

    Grainger Item # 5PHG1 | Mfr. Model # CF 8/9

    Catalog Page # NA

    Cable & Pipe Seal, Number of Holes 9, Cable or Pipe Diameter Range (1) 0.374" to 1.280", (2) 0.138" to 0.650"...More

    Cable/Pipe Seal, 5Hole, 5.51x2.95x2.32

    ROXTEC

    Grainger Item # 5PHF9 | Mfr. Model # CF 8/5

    Catalog Page # NA

    Cable & Pipe Seal, Number of Holes 5, Cable or Pipe Diameter Range (1) 0.374" to 1.280", (4) 0.138" to...More

    Cable/Pipe Seal, 41Hole, 9.06x5.12x2.32

    ROXTEC

    Grainger Item # 5PHG4 | Mfr. Model # CF 32/41

    Catalog Page # NA

    Cable & Pipe Seal, Number of Holes 41, Cable or Pipe Diameter Range (1) 0.374" to 1.280", (16) 0.138" to...More

    Cable Gland, 1Hole, 0.374-1.280In

    ROXTEC GLAND

    Grainger Item # 5PHF0 | Mfr. Model # RG M63/1

    Catalog Page # NA

    Cable Gland, Number of Holes 1, Cable or Pipe Diameter Range 0.374" to 1.280", Material of Construction...More

    Cable/Pipe Seal, 16Hole, 304SS

    ROXTEC

    Grainger Item # 5PHF8 | Mfr. Model # CF 16/16 AISI 304

    Catalog Page # NA

    Cable & Pipe Seal, Number of Holes 16, Cable or Pipe Diameter Range 0.138" to 0.650", Material of...More

    Cable/Pipe Seal, 32Hole, 9.06x5.12x2.32

    ROXTEC

    Grainger Item # 5PHG3 | Mfr. Model # CF 32/32

    Catalog Page # NA

    Cable & Pipe Seal, Number of Holes 32, Cable or Pipe Diameter Range 0.138" to 0.650", Material of...More

    Cable/Pipe Seal, 4Hole, 9.21x3.66x1.65

    ROXTEC

    Grainger Item # 5PHF3 | Mfr. Model # CF 16/4

    Catalog Page # NA

    Cable & Pipe Seal, Low Profile, Number of Holes 4, Cable or Pipe Diameter Range 0.374" to 1.280", Material of...More

    Cable/Pipe Seal, 19Hole, 9.21x3.66x1.65

    ROXTEC

    Grainger Item # 5PHF6 | Mfr. Model # CF 16/19

    Catalog Page # NA

    Cable & Pipe Seal, Low Profile, Number of Holes 19, Cable or Pipe Diameter Range (1) 0.374" to 1.280", (6)...More

     |  Results per page: 16 | 32 | 48

      Find a pipe seal or cable seal to protect and seal pipes and cables in electrical enclosure applications. The pipe seal is designed for use with industrial enclosures and utility devices and can protect your cables from corrosion and rust damage while ensuring a safe connection. Whether you're installing new underground enclosures that protect electrical systems from ground freeze, thaw and seepage, or an enclosure cooling device, or installing an enclosure seal inside of your enclosure panel, come to Grainger for a pipe or cable seal that's right for the job.

      loader image