Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Cabinets

50 Results Found that Include 408 Products 

Results per page: 16 | 32 | 48
Shelf,36 In, x 18 In, x 3/4 In,Gray
Shelf,36 In x 24 In x 3/4 In,Gray
Caster Kit
  • TENNSCO
  • Caster KitCaster Kit
  • Item # 5ZJ72
  • Mfr. Model # CK18GR
  • Storage Cabinet Dolly, Width 36 In., Length 18 In., Medium Gray, Powder Coat Finish

Shelf,36 In x 18 In,Black
Shel,36 In x 24 In,Black
Shelf,48 In x 24 In x 1-5/16 In,Gray
Shelf,36 In x 24 In,Sand
Caster Kit
  • TENNSCO
  • Caster KitCaster Kit
  • Item # 5ZJ71
  • Mfr. Model # CK18BLK
  • Storage Cabinet Dolly, Width 36 In., Length 18 In., Black, Powder Coat Finish

Caster Kit
  • TENNSCO
  • Caster KitCaster Kit
  • Item # 5ZJ75
  • Mfr. Model # CK24GR
  • Storage Cabinet Dolly, Width 36 In., Length 24 In., Medium Gray, Powder Coat Finish, For Use With Mfr. Nos....More

Shelf,36 In x 18 In, 3/4 In,Sand
Jumbo Caster Kit,Assembled,Black
  • TENNSCO
  • Jumbo Caster Kit, Assembled, BlackJumbo Caster Kit,Assembled,Black
  • Item # 2TET8
  • Mfr. Model # CK-4824BK
  • Storage Cabinet Dolly, Length 24 In., Black, Powder Coat Finish, For Use With Mfr. Nos.J2478ALGY, J2478APY,...More

Shelf,48 In x 24 In x 1-5/16 In,Black
Caster Kit
  • TENNSCO
  • Caster KitCaster Kit
  • Item # 5ZJ74
  • Mfr. Model # CK24BLK
  • Storage Cabinet Dolly, Width 36 In., Length 24 In., Black, Powder Coat Finish, For Use With Mfr. Nos. 2470...More

Caster Kit,Unassembled,D 18 In,Lt Gray
Shelf,36 In x 18 In x 3/4 In,Gray
Caster Kit,Unassembled,D 24 In,Putty
  • TENNSCO
  • Caster Kit, Unassembled, D 24 In, PuttyCaster Kit,Unassembled,D 24 In,Putty
  • Item # 3HNT1
  • Mfr. Model # CK24PY
  • Storage Cabinet Dolly, Width 36 In., Height 6-3/4 In., Length 24 In., Material Steel Base/PVC Caster,...More

Caster Kit
  • TENNSCO
  • Caster KitCaster Kit
  • Item # 5ZJ73
  • Mfr. Model # CK18SND
  • Storage Cabinet Dolly, Width 36 In., Length 18 In., Sand, Powder Coat Finish

Jumbo Caster Kit,Assembled,Gray
  • TENNSCO
  • Jumbo Caster Kit, Assembled, GrayJumbo Caster Kit,Assembled,Gray
  • Item # 1YMD8
  • Mfr. Model # CK4824MGY
  • Storage Cabinet Dolly, Length 24 In., Medium Gray, Powder Coat Finish, For Use With Mfr. Nos.J2478ALGY,...More

Shelf,48 In x 24 In,Gray
Shelf,18 In x 18 In x 3/4 In,Black
Sides & Doors, Sand
Caster Kit,Unassembled,D 18 In,Putty
Caster Kit,Unassembled,D 24 In,Lt Gray
  • TENNSCO
  • Caster Kit, Unassembled, D 24 In, Lt GrayCaster Kit,Unassembled,D 24 In,Lt Gray
  • Item # 3HNR9
  • Mfr. Model # CK24LGY
  • Storage Cabinet Dolly, Width 36 In., Length 24 In., Light Gray, Powder Coat Finish, For Use With Mfr. Nos....More

Shelf,48 In x 24 In x 1-5/16 In,Sand
Caster Kit,Unassembled,D 24 In,Putty
  • TENNSCO
  • Caster Kit, Unassembled, D 24 In, PuttyCaster Kit,Unassembled,D 24 In,Putty
  • Item # 3HNT3
  • Mfr. Model # CK4824PY
  • Storage Cabinet Dolly, Width 48 In., Height 6-3/4 In., Length 24 In., Material Steel Base/PVC Caster,...More

Shelf,36 In x 24 In x 3/4 In,Gray
Results per page: 16 | 32 | 48