Skip Content

Filter Results By

Applied Filters Clear All

Cabinets

6 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Black Mobile Storage Cabinet, 66" Overall Height, 36"&
  • SANDUSKY LEE
  • Black Mobile Storage Cabinet, 66" Overall Height, 36" Overall Width, Number of Shelves 3 Standard Door Mobile Storage Cabinets
  • Item # 5DCN6
  • Mfr. Model # TA3R362460-09
  • Storage Cabinet, Door Type Standard, Cabinet Color Black, Welded, 20/22 Gauge, Overall Height 66 In., Overall...More

Dove Gray Wall Mount Storage Cabinet, 30" Overall Heig
Combination Storage Cabinet, Sand, 72" Overall Height, Unas
  • GRAINGER APPROVED
  • Combination Storage Cabinet, Sand, 72" Overall Height, Unassembled Combination Storage Cabinet, Standard Door
  • Item # 1UFA5
  • Mfr. Model # 1UFA5
  • Combination Storage Cabinet, Industrial, Door Type Standard, Cabinet Color Sand, Unassembled, Method of...More

Wardrobe Storage Cabinet, Sand, 78" Overall Height, Unassem
  • TENNSCO
  • Wardrobe Storage Cabinet, Sand, 78" Overall Height, Unassembled Wardrobe Storage Cabinet, Standard Door
  • Item # 2TEN7
  • Mfr. Model # 2471SD
  • Wardrobe Storage Cabinet, Industrial, Door Type Standard, Cabinet Color Sand, Unassembled, Method of...More

Storage Cabinet, Tropic Sand, 72" Overall Height, Assembled
  • SANDUSKY LEE
  • Storage Cabinet, Tropic Sand, 72" Overall Height, Assembled Storage Cabinet, Standard Door
  • Item # 5DCF1
  • Mfr. Model # EA4L462472-04
  • Storage Cabinet, Industrial, Door Type Standard, Cabinet Color Tropic Sand, Assembled, Method of Construction...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More