Skip Content

Filter Results By

Applied Filters Clear All

Cabinets

20 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Sliding Drawer Cabinet, 15" Cabinet Height, 20" Cabine
Storage Cabinet, Dark Gray, 78" Overall Height, Assembled
  • STRONG HOLD
  • Storage Cabinet, Dark Gray, 78" Overall Height, Assembled Storage Cabinets with Shelving and Standard Doors
  • Item # 5ZH10
  • Mfr. Model # 66-244
  • Storage Cabinet, Shelving, Heavy Duty, Cabinet Door Type Standard, Cabinet Color Dark Gray, Assembled, Method...More

  • Category : Storage Cabinets
Storage Cabinet, Charcoal, 66" Overall Height, Assembled
  • SANDUSKY LEE
  • Storage Cabinet, Charcoal, 66" Overall Height, Assembled Combination Storage Cabinets with Standard Doors
  • Item # 5DCW3
  • Mfr. Model # VFC1301566-02
  • Storage Cabinet, Combination, Industrial, Cabinet Door Type Standard, Cabinet Color Charcoal, Assembled,...More

  • Category : Storage Cabinets
Gray Work Table Cabinet, 35-1/2 Height (In.), 36&
  • DURHAM
  • Gray Work Table Cabinet, 35-1/2 Height (In.), 36 Width (In.) Work Table Cabinet
  • Item # 1UBK8
  • Mfr. Model # 3000-95
  • Item Work Table Cabinet, Type Double Door, Width (In.) 36, Depth (In.) 24, Height (In.) 35-1/2, Top Area...More

  • Category : Work Table Cabinets
Partition, For Drawers w/Height (In.) 2-1/4, 3,&#
Desk Height Storage Cabinet, Medium Gray, 30" Overall
  • TENNSCO
  • Desk Height Storage Cabinet, Medium Gray, 30" Overall Height, Unassembled Desk Height Storage Cabinets with Standard Doors
  • Item # 3W086
  • Mfr. Model # 1430 GRAY
  • Desk Height Storage Cabinet, Specialty, Industrial, Cabinet Door Type Standard, Cabinet Color Medium Gray,...More

  • Category : Storage Cabinets
Storage Cabinet, Black Body/Red Doors, 78" Overall Hei
Storage Cabinet, Gray, 78" Overall Height, Assembled
  • Storage Cabinet, Gray, 78" Overall Height, Assembled Storage Cabinets with Shelving and Standard Doors
  • Item # 34A948
  • Mfr. Model # HDCC246078-4S95
  • Storage Cabinet, Shelving, Heavy Duty, Cabinet Door Type Standard, Cabinet Color Gray, Assembled, Method of...More

  • Category : Storage Cabinets
Bin Cabinet, 60" Overall Height, 60" Overall Width,&#x
  • LYON
  • Bin Cabinet, 60" Overall Height, 60" Overall Width, Total Number of Bins 70 Bin Cabinets
  • Item # 5LA80
  • Mfr. Model # DD1102
  • Bin Cabinet, Stand Alone, Overall Height 60 In., Overall Width 60 In., Overall Depth 36-1/2 In., Total Number...More

  • Category : Bin Cabinets
Bin Cabinet, 84" Overall Height, 60" Overall Width,&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bin Cabinet, 84" Overall Height, 60" Overall Width, Total Number of Bins 165 Bin Cabinet
  • Item # 1DYZ1
  • Mfr. Model # BC5610G
  • Bin Cabinet, Stand Alone, Cabinet Type Bin Shelf Cabinet, Gauge 16 ga., Overall Height 84 In., Overall Width...More

  • Category : Bin Cabinets
Modular Drawer Cabinet, 44-1/4" Overall Height, 30"&#x
  • LYON
  • Modular Drawer Cabinet, 44-1/4" Overall Height, 30" Overall Width, 28-1/4" Overall Depth Lyon Modular Drawer Cabinet
  • Item # 6YDT3
  • Mfr. Model # DDM4930301001I
  • Modular Drawer Cabinet, Overall Height 44-1/4 In., Overall Width 30 In., Overall Depth 28-1/4 In., Drawer...More

  • Category : Modular Drawer Cabinets
Workbench, 72 Top Width (In.), 34 Overall Bench H
Counter Height Storage Cabinet, Medium Gray, 42" Overall&#x
Storage Cabinet, Gray, 72" Overall Height, Unassembled
  • HALLOWELL
  • Storage Cabinet, Gray, 72" Overall Height, Unassembled Storage Cabinets with Shelving and Ventilated Doors
  • Item # 34C243
  • Mfr. Model # 425S24EV-HG
  • Storage Cabinet, Shelving, Industrial, Cabinet Door Type Ventilated, Cabinet Color Gray, Unassembled, 22...More

  • Category : Storage Cabinets
Storage Cabinet, Gray, 72" Overall Height, Assembled
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More