Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Cabinets

76 Results Found that Include 249 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Storage Cabinet,14 ga.,82 In. H,60 In. W
  • LYON
  • Storage Cabinet, 14 ga., 82 In. H, 60 In. WStorage Cabinet
  • Item # 3MA47
  • Mfr. Model # DD1145
  • Storage Cabinet, Door Type Standard, Cabinet Color Gray, Welded, 14 Gauge, Overall Height 82 In., Overall...More

Storage Cabinet,12 ga.,36 In. W
  • DURHAM
  • Storage Cabinet, 12 ga., 36 In. WStorage Cabinet
  • Item # 34A960
  • Mfr. Model # HDCO243678-4S95
  • Storage Cabinet, Door Type Standard, Cabinet Color Gray, Welded, 12 Gauge, Overall Height 78 In., Overall...More

Combination Storage Cabinet,36 In. W
  • STRONG HOLD
  • Combination Storage Cabinet, 36 In. WCombination Storage Cabinet
  • Item # 5KAY9
  • Mfr. Model # 36-PB-243-4DB/BH
  • Combination Storage Cabinet, Door Type Standard, Cabinet Color Dark Gray, Assembled, 12 Gauge, Overall Height...More

Modular Drawer Cabinet,Eye Level,H61 1/2
  • GRAINGER APPROVED
  • Modular Drawer Cabinet, Eye Level, H61 1/2Modular Drawer Cabinet
  • Item # 2HFP5
  • Mfr. Model # 2HFP5
  • Modular Drawer Cabinet, Overall Height 61-1/2 In., Overall Width 28-1/4 In., Overall Depth 28-1/4 In., Number...More

Storage Cabinet,14 ga.,78 In. H,60 In. W
  • HALLOWELL
  • Storage Cabinet, 14 ga., 78 In. H, 60 In. WStorage Cabinet
  • Item # 1YHK2
  • Mfr. Model # HWG4SC0478-4CL
  • Storage Cabinet, Door Type Standard, Cabinet Color Gray, Welded, 14 Gauge, Overall Height 78 In., Overall...More

  • GRAINGER APPROVED
  • Bin CabinetBin Cabinet
  • Multiple product options available

    Multiple product options available

Janitorial Storage Cabinet,Welded,12 ga.
  • STRONG HOLD
  • Janitorial Storage Cabinet, Welded, 12 ga.Janitorial Storage Cabinet
  • Item # 3THR6
  • Mfr. Model # 56-BC-244
  • Janitorial Storage Cabinet, Door Type Standard, Cabinet Color Dark Gray, Welded, 12 Gauge, Overall Height 78...More

Bin Cabinet,76 In. H,39 In. W,27 In. D
  • GRAINGER APPROVED
  • Bin Cabinet, 76 In. H, 39 In. W, 27 In. DDeep Door Cabinet
  • Item # 5JL53
  • Mfr. Model # DD1128
  • Bin Cabinet, Stand Alone, Gauge 14 ga., Overall Height 76 In., Overall Width 39 In., Overall Depth 27 In.,...More

Bin Cabinet,78 In. H,36 In. W,18 In. D
  • GRAINGER APPROVED
  • Bin Cabinet, 78 In. H, 36 In. W, 18 In. DBin Cabinet,78 In. H,36 In. W,18 In. D
  • Item # 2YA75
  • Mfr. Model # AC3618QV
  • Bin Cabinet, Stand Alone, Cabinet Type Bin Cabinet, Bins Sold Separately, Gauge 16 ga., Overall Height 78...More

Bin and Shelf Janitorial Cabinet,12 Bins
  • DURHAM MANUFACTURING
  • Bin and Shelf Janitorial Cabinet, 12 BinsBin and Shelf Janitorial Cabinet,12 Bins
  • Item # 33VE43
  • Mfr. Model # HDJC36-12DC24TB4S95
  • Bin and Shelf Janitorial Cabinet, Stand Alone, Cabinet Type Bins/Shelves, Gauge 12, Overall Height 78 In.,...More

Storage Cabinet,78in H x 60in W x 24in D
  • HALLOWELL
  • Storage Cabinet, 78in H x 60in W x 24in DStorage Cabinet,78in H x 60in W x 24in D
  • Item # 35UW21
  • Mfr. Model # HW2SC0478-4CL
  • Storage Cabinet, Door Type Solid, Cabinet Color Charcoal, Welded, 12 Gauge, Overall Height 78 In., Overall...More

Bin and Shelf Cabinet,108 Bins
  • DURHAM MANUFACTURING
  • Bin and Shelf Cabinet, 108 BinsBin and Shelf Cabinet,108 Bins
  • Item # 33VE32
  • Mfr. Model # HDC36-108-3S95
  • Bin and Shelf Cabinet, Stand Alone, Cabinet Type Bins/Shelves, Gauge 12, Overall Height 78 In., Overall Width...More

Combination Storage Cabinet,78inHx60inW
  • HALLOWELL
  • Combination Storage Cabinet, 78inHx60inWCombination Storage Cabinet,78inHx60inW
  • Item # 35UW24
  • Mfr. Model # HW2CC0478-4CL
  • Combination Storage Cabinet, Door Type Solid, Cabinet Color Charcoal, Welded, 12 Gauge, Overall Height 78...More

Bin Cabinet,12 ga.,78 In. H,36 In. W
  • DURHAM MANUFACTURING
  • Bin Cabinet, 12 ga., 78 In. H, 36 In. WBin Cabinet,12 ga.,78 In. H,36 In. W
  • Item # 33VE35
  • Mfr. Model # HDC36-96-4S95
  • Bin and Shelf Cabinet, Stand Alone, Cabinet Type Bins/Shelves, Gauge 12 ga., Overall Height 78 In., Overall...More

Clear View Cabinet,84inH x 36inW x 18inD
  • DURHAM MANUFACTURING
  • Clear View Cabinet, 84inH x 36inW x 18inDClear View Cabinet,84inH x 36inW x 18inD
  • Item # 33VE19
  • Mfr. Model # 2603C-95
  • Clear View Cabinet, Stand Alone, Cabinet Type All-Welded Steel, Gauge 14, Overall Height 84 In., Overall...More

Combination Storage Cabinet,78inHx48inW
  • HALLOWELL
  • Combination Storage Cabinet, 78inHx48inWCombination Storage Cabinet,78inHx48inW
  • Item # 35UW23
  • Mfr. Model # HW2CC8478-4CL
  • Combination Storage Cabinet, Door Type Solid, Cabinet Color Charcoal, Welded, 12 Gauge, Overall Height 78...More

Bin and Shelf Cabinet,24 Bins,2 Shelves
  • DURHAM MANUFACTURING
  • Bin and Shelf Cabinet, 24 Bins, 2 ShelvesBin and Shelf Cabinet,24 Bins,2 Shelves
  • Item # 33VE34
  • Mfr. Model # HDC36-24DC24TB2S95
  • Bin and Shelf Cabinet, Stand Alone, Cabinet Type Bins/Shelves, Gauge 12, Overall Height 78 In., Overall Width...More

Bin Cabinet,12 ga.
  • DURHAM MANUFACTURING
  • Bin Cabinet, 12 ga.Bin Cabinet,12 ga.
  • Item # 33VE33
  • Mfr. Model # HDC36-126-95
  • Bin Cabinet, Stand Alone, Cabinet Type All Bins, Gauge 12 ga., Overall Height 78 In., Overall Width 36 In.,...More

Bin Cabinet,227 Bins
  • DURHAM MANUFACTURING
  • Bin Cabinet, 227 BinsBin Cabinet,227 Bins
  • Item # 33VE46
  • Mfr. Model # SSC-227-NL-95
  • Bin Cabinet, Stand Alone, Cabinet Type All Bins, Gauge 14, Overall Height 72 In., Overall Width 60 In.,...More

Wardrobe Storage Cabinet,Standard,Gray
  • DURHAM
  • Wardrobe Storage Cabinet, Standard, GrayWardrobe Storage Cabinet
  • Item # 34A972
  • Mfr. Model # HDWC243678-7M95
  • Wardrobe Storage Cabinet, Door Type Standard, Cabinet Color Gray, Welded, 12 Gauge, Overall Height 78 In.,...More

Bin Cabinet,76 In. H,39 In. W,27 In. D
  • LYON
  • Bin Cabinet, 76 In. H, 39 In. W, 27 In. DBin Cabinet,76 In. H,39 In. W,27 In. D
  • Item # 5JL51
  • Mfr. Model # DD1126
  • Bin Cabinet, Stand Alone, Gauge 14 ga., Overall Height 76 In., Overall Width 39 In., Overall Depth 27 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More