Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Cabinets

22 Results Found that Include 52 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Combination Storage Cabinet Gray, 78" Overall Height, Welde
    • STRONG HOLD
    • Combination Storage Cabinet Gray, 78" Overall Height, WeldedWardrobe Storage Cabinet, Standard Door
    • Item # 3THR3
    • Mfr. Model # 56-W-243-7DB
    • Combination Storage Cabinet, Door Type Standard, Cabinet Color Gray, Method of Construction Welded, 12 Gauge,...More

    Bin Cabinet,76 In. H,36-1/2 In. D
    • LYON
    • Bin Cabinet, 76 In. H, 36-1/2 In. DStorage Center
    • Item # 5LA81
    • Mfr. Model # DD1104
    • Bin Cabinet, Stand Alone, Gauge 14 ga., Overall Height 76 In., Overall Width 39 In., Overall Depth 36-1/2...More

    Modular Drawer Cabinet,400 lb,Dark Blue
    • VIDMAR
    • Modular Drawer Cabinet, 400 lb, Dark BlueModular Drawer Cabinet,400 lb,Dark Blue
    • Item # 36NL31
    • Mfr. Model # RP3520AL
    • Modular Drawer Cabinet, Overall Height 59 In., Overall Width 45 In., Overall Depth 21-3/8 In., Drawer Height...More

    Countertop Bench,Steel Top,W 96,H 34,D30
    • STRONG HOLD
    • Countertop Bench, Steel Top, W 96, H 34, D30Countertop Bench,Steel Top,W 96,H 34,D30
    • Item # 5HZN9
    • Mfr. Model # 83-WB-303-1DB
    • Countertop Bench, 12 Gauge Steel, Top Material 7 Gauge Steel, Top Width 96 In, Overall Bench Height 34 In,...More

    Countertop Bench,Steel Top,W 84,H 34,D30
    • STRONG HOLD
    • Countertop Bench, Steel Top, W 84, H 34, D30Countertop Bench,Steel Top,W 84,H 34,D30
    • Item # 5HZN8
    • Mfr. Model # 73-WB-303-1DB
    • Countertop Bench, 12 Gauge Steel, Top Material 7 Gauge Steel, Top Width 84 In, Overall Bench Height 34 In,...More

    Proximity Lock Storage Cabinet Dark Gray, 78" Overall
    • STRONG HOLD
    • Proximity Lock Storage Cabinet Dark Gray, 78" Overall Height, WeldedProximity Lock Storage Cabinet Dark Gray, 78" Overall Height, Welded
    • Item # 20TN73
    • Mfr. Model # FM-14867
    • Proximity Lock Storage Cabinet, Door Type Standard, Cabinet Color Dark Gray, Method of Construction Welded,...More

    Bin/Shelf and Drawer Cabinet,16 Bins
    • DURHAM MANUFACTURING
    • Bin/Shelf and Drawer Cabinet, 16 BinsBin/Shelf and Drawer Cabinet,16 Bins
    • Item # 33VE38
    • Mfr. Model # HDC36DC16TB4DR2S95
    • Bin/Shelf and Drawer Cabinet, Stand Alone, Cabinet Type Bins/Shelves, Gauge 12, Overall Height 78 In.,...More

    Storage Cabinet Parchment, 44" Overall Height, Assembled
    • FIRE KING
    • Storage Cabinet Parchment, 44" Overall Height, AssembledStorage Cabinet, Standard Door
    • Item # 11X422
    • Mfr. Model # CF4436-D
    • Storage Cabinet, Door Type Standard, Cabinet Color Parchment, Assembled, Overall Height 44 In., Overall Width...More

    Storage Cabinet Gray, 73" Overall Height, Assembled
    • JAMCO
    • Storage Cabinet Gray, 73" Overall Height, AssembledStorage Cabinet, Solid Door
    • Item # 23PA43
    • Mfr. Model # KG248
    • Storage Cabinet, Door Type Standard, Cabinet Color Gray, Assembled, 18 Gauge, Overall Height 73 In., Overall...More

    Cabinet Workbench,Maple Top,H37,W72,D36
    Cabinet Workbench,Maple Top,W 96,H37,D36
    Tall Cabinet, Polymer, Light Taupe
    • METRO
    • Tall Cabinet, Polymer, Light TaupeSupply Cabinet
    • Item # 6EJJ7
    • Mfr. Model # SXRD72TU6
    • Supply Cabinet, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Slate Blue, Overall...More

    Countertop Bench,Steel Top,W 108,H34,D30
    • STRONG HOLD
    • Countertop Bench, Steel Top, W 108, H34, D30Countertop Bench,Steel Top,W 108,H34,D30
    • Item # 5HZP0
    • Mfr. Model # 93-WB-303-1DB
    • Countertop Bench, 12 Gauge Steel, Top Material 7 Gauge Steel, Top Width 108 In, Overall Bench Height 34 In,...More

    Combination Storage Cabinet Dark Gray, 78" Overall Height,&
    Storage Cabinet Dark Gray, 78" Overall Height, Assembled
    • STRONG HOLD
    • Storage Cabinet Dark Gray, 78" Overall Height, AssembledStorage Cabinet, Roll Up Door
    • Item # 16A408
    • Mfr. Model # 46-RUD-244
    • Storage Cabinet, Door Type Roll Up, Cabinet Color Dark Gray, Assembled, 12 Gauge, Overall Height 78 In.,...More

    Cabinet Workbench,Maple Top,W 50,H34,D30
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More