Skip Content

Filter Results By

Applied Filters Clear All

Cabinets

30 Results Found that Include 110 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Combination Storage Cabinet, Dark Gray, 78" Overall Height,
  • STRONG HOLD
  • Combination Storage Cabinet, Dark Gray, 78" Overall Height, Assembled Wardrobe Storage Cabinet, Standard Door
  • Item # 3THR1
  • Mfr. Model # 36-W-243-7DB
  • Combination Storage Cabinet, Heavy Duty, Door Type Standard, Cabinet Color Dark Gray, Assembled, Method of...More

Bin Cabinet, 72" Overall Height, 48" Overall Width,&#x
  • DURHAM
  • Bin Cabinet, 72" Overall Height, 48" Overall Width, Total Number of Bins 64 Bin Cabinet
  • Item # 1UBJ5
  • Mfr. Model # DCBDLP724RDR-95
  • Bin Cabinet, Stand Alone, Cabinet Type 14 Gauge Steel Cabinet, Gauge 14 ga., Overall Height 72 In., Overall...More

Storage Cabinet, Stainless Steel, 78" Overall Height, Assem
  • SANDUSKY LEE
  • Storage Cabinet, Stainless Steel, 78" Overall Height, Assembled Storage Cabinet, Clearview Door
  • Item # 31XW98
  • Mfr. Model # SA4V482478-XX
  • Storage Cabinet, Industrial, Door Type Clearview, Cabinet Color Stainless Steel, Assembled, Method of...More

Supply Cabinet, 73" Overall Height, 21-1/4" Overall&#x
  • METRO
  • Supply Cabinet, 73" Overall Height, 21-1/4" Overall Width, Number of Shelves 2 Adjustable Supply Cabinet
  • Item # 6EJJ6
  • Mfr. Model # SXRS72TU2
  • Supply Cabinet, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Slate Blue, Overall...More

Stationary Tool Storage, 7 ga. Steel Top Material, 36
Bin Cabinet, 78" Overall Height, 48" Overall Width,&#x
  • DURHAM MANUFACTURING
  • Bin Cabinet, 78" Overall Height, 48" Overall Width, Total Number of Bins 192 Bin Cabinet
  • Item # 33VE40
  • Mfr. Model # HDC48-192-95
  • Bin Cabinet, Stand Alone, Cabinet Type All Bins, Gauge 12, Overall Height 78 In., Overall Width 48 In.,...More

Bin and Shelf Janitorial Cabinet, 78" Overall Height,
  • DURHAM MANUFACTURING
  • Bin and Shelf Janitorial Cabinet, 78" Overall Height, 48" Overall Width, Total Number of Bins 156 Bin and Shelf Janitorial Cabinet
  • Item # 33VE44
  • Mfr. Model # HDJC244878-156-4S9
  • Bin and Shelf Janitorial Cabinet, Stand Alone, Cabinet Type Bins/Shelves, Gauge 12, Overall Height 78 In.,...More

Combination Storage Cabinet, Gray, 78" Overall Height
  • DURHAM
  • Combination Storage Cabinet, Gray, 78" Overall Height Wardrobe Storage Cabinet, Standard Door
  • Item # 34A974
  • Mfr. Model # HDWC246078-7M95
  • Combination Storage Cabinet, Heavy Duty, Door Type Standard, Cabinet Color Gray, Method of Construction...More

Pegboard Cabinet, Black, 78" Overall Height, Assembled
  • JAMCO
  • Pegboard Cabinet, Black, 78" Overall Height, Assembled Storage Cabinet, Pegboard Door
  • Item # 18H120
  • Mfr. Model # GV260-BL
  • Pegboard Cabinet, Heavy Duty, Door Type Pegboard, Cabinet Color Black, Assembled, 14 Gauge, Overall Height 78...More

Metal Bins and Shelves Cabinet, 78" Overall Height, 60
  • STRONG HOLD
  • Metal Bins and Shelves Cabinet, 78" Overall Height, 60" Overall Width, Total Number of Bins 0 Metal Bins and Shelves Cabinet
  • Item # 40V726
  • Mfr. Model # 56-246PH-42VD
  • Metal Bins and Shelves Cabinet, Stand Alone, Cabinet Type Metal Bins and Shelves Cabinet without Bins, Gauge...More

Multi-Shift Storage Cabinet, 12 ga. Steel Top Material, 74&
Storage Cabinet, Dark Gray, 78" Overall Height, Assembled
  • STRONG HOLD
  • Storage Cabinet, Dark Gray, 78" Overall Height, Assembled Storage Cabinet, Roll Up Door
  • Item # 16A407
  • Mfr. Model # 36-RUD-244
  • Storage Cabinet, Heavy Duty, Door Type Roll Up, Cabinet Color Dark Gray, Assembled, Method of Construction...More

Multi-Shift Workbench, 7 ga. Steel Top Material, 84 Top
Tool Crib Cabinet, Dark Gray, 78" Overall Height, Asse
  • STRONG HOLD
  • Tool Crib Cabinet, Dark Gray, 78" Overall Height, Assembled Tool Crib Cabinet
  • Item # 40V983
  • Mfr. Model # 56-CT-244
  • Tool Crib Cabinet, Heavy Duty, Door Type Standard, Cabinet Color Dark Gray, Assembled, Method of Construction...More

Dark Gray Work Table
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More