Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Cabinets

10 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Optional Base For Slide Rack,Gray
    • DURHAM
    • Optional Base For Slide Rack, GrayOptional Base For Slide Rack,Gray
    • Item # 4HY15
    • Mfr. Model # 304-95
    • Optional Base For Slide Rack, Height 15-1/8 In., Width 20-3/8 In., Depth 16 In., Cabinet Height 15-5/8 In.,...More

    Drawer Bin Cabinet,6 In. D,18 In. W,Gray
    • AKRO-MILS
    • Drawer Bin Cabinet, 6 In. D, 18 In. W, GrayDrawer Bin Cabinet
    • Item # 2W057
    • Mfr. Model # 17018
    • Drawer Bin Cabinet, Number of Drawers or Bins 18, Overall Depth 6 In., Overall Width 18 In., Overall Height...More

    Base, 17 In Cabinets
    • DURHAM
    • Base, 17 In CabinetsBase, 17 In Cabinets
    • Item # 4HU91
    • Mfr. Model # 362-95
    • Base For 17 In. Drawer Cabinets, Width 34-1/8 In., Depth 17-1/2 In., Cabinet Height 5-3/4 In., Cabinet Width...More

    Storage Cabinet,Standard,18 ga.,30 In. W
    • GRAINGER APPROVED
    • Storage Cabinet, Standard, 18 ga., 30 In. WStorage Cabinet
    • Item # 6MNW6
    • Mfr. Model # 6MNW6
    • Storage Cabinet, Door Type Standard, Cabinet Color Gray, Assembled, 18 Gauge, Overall Height 1 In., Overall...More

    Bin Base,Use w/1XHL1,1XHL2,1XHL3 & 1XHL4
    Storage Cabinet Shelf,Extra Heavy Duty
    Storage Cabinet Shelf,48x24
    • DURHAM
    • Storage Cabinet Shelf, 48x24Storage Cabinet Shelf,48x24
    • Item # 34A987
    • Mfr. Model # FDC-SH-4824-95
    • Storage Cabinet Shelf, Width 48 In., Height 1-1/2 In., Length 24 In., Material 14 Gauge Formed Steel, Gray,...More

    SS Adjustable Shelf, 12 x 30 In.
    • JAMCO
    • SS Adjustable Shelf, 12 x 30 In.SS Adjustable Shelf, 12 x 30 In.
    • Item # 23PA31
    • Mfr. Model # OZ130
    • Adjustable Shelf, Width 9-1/2 In., Height 1 In., Length 29-1/2 In., Material Stainless Steel, Gray, Premium...More

    Bin Topper,Steel,Gray
    • DURHAM
    • Bin Topper, Steel, GrayBin Topper,Steel,Gray
    • Item # 49H251
    • Mfr. Model # 379-95
    • Bin Topper, Height 8-5/8 In., Width 33-3/4 In., Depth 12 In., Cabinet Height 8-5/8 In., Cabinet Width 33-3/4...More

    Side Mount Bracket,Use With 6EJH3-6EJH5
    Results per page: 16 | 32 | 48