Skip Content

Filter Results By

Applied Filters Clear All

Cabinets

13 Results Found that Include 15 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Drawer Bin Cabinet, 15-13/16" Overall Height, 20"
3rd Hand Extendable Utility Pole
Storage Cabinet, 16-5/32" Overall Height
  • DURHAM
  • Storage Cabinet, 16-5/32" Overall Height Storage Cabinet, Single Door
  • Item # 39P490
  • Mfr. Model # 534AV-50
  • Storage Cabinet, Industrial, Door Type Single, 20/18 Gauge, Overall Height 16-5/32 In., Overall Width 15 In.,...More

Gray Steel Bin Topper, 33-3/4" Width, 12" Depth
  • DURHAM
  • Gray Steel Bin Topper, 33-3/4" Width, 12" Depth Gray Steel Bin Topper, 33-3/4" Width, 12" Depth
  • Item # 49H251
  • Mfr. Model # 379-95
  • Bin Topper, Height 8-5/8 In., Width 33-3/4 In., Depth 12 In., Cabinet Height 8-5/8 In., Cabinet Width 33-3/4...More

Divider, For Drawers w/Height (In.) 5-3/8, 6-1&#x
Half Self for Welded Combination Cabinet, 36" Width
Gray 14 Gauge Formed Steel Storage Cabinet Shelf, 36"&
  • DURHAM
  • Gray 14 Gauge Formed Steel Storage Cabinet Shelf, 36" Width Storage Cabinet Shelf
  • Item # 34A986
  • Mfr. Model # FDC-SH-3624-95
  • Storage Cabinet Shelf, Width 36 In., Height 1-1/2 In., Length 24 In., Material 14 Gauge Formed Steel, Gray,...More

Storage Cabinet Shelf, 36" Width
Black Dual Sided Grommet, For Use With Hole up to
Hardrock Maple Dual Sided Grommet, For Use With Hole u
Almond Dual Sided Grommet, For Use With Hole up to
White Dual Sided Grommet, For Use With Hole up to
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More