Skip Content

Filter Results By

Applied Filters Clear All

Cabinets

13 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Extendable Utility Pole
  • 3RD HAND HD
  • Extendable Utility Pole Extendable Utility Pole
  • Item # 8UWT9
  • Mfr. Model # 3HAND 15.7 HD
  • Extendable Utility Pole, Adjustable, Overall Height Extends 16.5 In. to 22.8 In., Capacity 70 lb., For Use...More

Drawer Bin Cabinet, 15-13/16" Overall Height, 20"
  • AKRO-MILS
  • Drawer Bin Cabinet, 15-13/16" Overall Height, 20" Overall Width, Number of Drawers or Bins 44 Akro-Mils Drawer Bin Cabinets
  • Item # 8TTD7
  • Mfr. Model # 10144
  • Drawer Bin Cabinet, Number of Drawers or Bins 44, Overall Depth 6-3/8 In., Overall Width 20 In., Overall...More

Red Steel Base for Slide Rack Cabinet, 20-1/4" Wi
  • STANLEY VIDMAR
  • Divider Divider
  • Multiple product options available

    Multiple product options available

Gray Steel Optional Cabinet Base, 20-5/8" Width, 12-5&
Red Steel Base for Bin Storage Unit, 33-3/4" Widt
Gray Additional Cabinet Shelf, 18" Width
Storage Cabinet Shelf, 36" Width
Steel Bin Topper, 13" Width, 10" Depth
Oak Oak Top, 36" Width
  • TENNSCO
  • Oak Oak Top, 36" Width Oak Oak Top, 36" Width
  • Item # 39FP79
  • Mfr. Model # LT-3618
  • Top, Width 36 In., Length 18 In., Material Oak, Oak, Laminated Finish, For Use With 36 In.W x 18 In.D Storage...More

Dark Taupe Cabinet Upper Shelf, 1/4" Height, 16-3/
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More