Skip Content

Filter Results By

Applied Filters Clear All

Cabinets

43 Results Found that Include 487 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Gray Steel Bin Topper, 33-3/4" Width, 12" Depth
  • DURHAM
  • Gray Steel Bin Topper, 33-3/4" Width, 12" Depth Gray Steel Bin Topper, 33-3/4" Width, 12" Depth
  • Item # 49H251
  • Mfr. Model # 379-95
  • Bin Topper, Height 8-5/8 In., Width 33-3/4 In., Depth 12 In., Cabinet Height 8-5/8 In., Cabinet Width 33-3/4...More

Chrome Steel Locking Hinge, 1" Depth
Rack for Large Plastic Compartment Boxes, 13-1/4" Over
Gray Steel Can Caddy, 21-1/2" Width
Wire and Terminal Storage Cabinet, 16-7/16" Overall He
Pegboard Cabinet, Gray, 72" Overall Height
  • DURHAM
  • Pegboard Cabinet, Gray, 72" Overall Height Pegboard Cabinet, Gray, 72" Overall Height
  • Item # 3NYP2
  • Mfr. Model # EMDC-482472-PB-2S-95
  • Pegboard Cabinet, Heavy Duty, Door Type Ventilated, Cabinet Color Gray, 14 Gauge, Overall Height 72 In.,...More

Steel Bin Topper, 13" Width, 10" Depth
Heavy Duty Bearing Rack with Locking Door, 21-7/8"
Gray Steel Optional Base For Slide Rack, 20-3/8"
Red Steel Base for Bin Storage Unit, 33-3/4" Widt
Gray Steel Base For 11-12" Drawer Cabinets, 34-1/8&quo
Red Steel Base for Slide Rack Cabinet, 20-1/4" Wi
Gray Steel Optional Base For Slide Rack, 15-1/2"
Gray Steel Optional Cabinet Base, 20-5/8" Width, 12-5&
Aerosol Cabinet, Gray, 21-7/8" Overall Height
Welding Rod Cabinet, Gray, 8-1/8" Overall Height
  • DURHAM
  • Welding Rod Cabinet, Gray, 8-1/8" Overall Height Welding Rod Cabinet, Gray, 8-1/8" Overall Height
  • Item # 3HFK8
  • Mfr. Model # 921-95
  • Welding Rod Cabinet, Industrial, Door Type Standard, Cabinet Color Gray, Method of Construction Welded, 22...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More