Skip Content

Filter Results By

Applied Filters Clear All

C-Frame Motors

3 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
1/45 HP C-Frame Motor Kit,Shaded Pole,3000 Nameplate RPM,11
  • DAYTON
  • 1/45 HP C-Frame Motor Kit, Shaded Pole, 3000 Nameplate RPM, 115/230 Voltage, Frame Non-Standard DAYTON 115 and 115/230 Voltage Shaded Pole C-Frame Motor Kits
  • These C-frame motor kits have a shaded pole design and are designed for continuous use in ventilation and refrigeration applications.

    • Enclosure: open air-over
    • Max. ambient: 40°C

  • Item # 3HEH2
  • Mfr. Model # 3HEH2
  • C-Frame Motor Kit, Motor Design Shaded Pole, Motor Enclosure Design Open Air-Over, 1/45 HP, Number of Speeds...More

1/55 HP C-Frame Motor Kit,Shaded Pole,3000 Nameplate RPM,11
  • ACME-MIAMI
  • 1/55 HP C-Frame Motor Kit, Shaded Pole, 3000 Nameplate RPM, 115/230 Voltage, Frame Non-Standard 1/55 HP C-Frame Motor Kit,Shaded Pole,3000 Nameplate RPM,115/230 Voltage,Frame Non-Standard
  • C-Frame Motor Kit, Motor Design Shaded Pole, Motor Enclosure Design Open Air-Over, 1/55 HP, Number of Speeds 1, Nameplate RPM 3000, Non-Standard Frame, Voltage 115/230, Hz 60/50, 1 Phase, 0.91/0.45 Full Load Amps, Stud Motor Mounting Type, Auto Motor Thermal Protection, Insulation Class B, Service Factor 1.0, Sleeve Bearings, Ambient Temperature 40 Degrees C, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Length Less Shaft 1-5/8 In., Shaft Dia. 3/16 In., Shaft Length 7/8 In.

  • Item # 16U069
  • Mfr. Model # 7472
  • C-Frame Motor Kit, Motor Design Shaded Pole, Motor Enclosure Design Open Air-Over, 1/55 HP, Number of Speeds...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More