Filter Results By

Amps
  • View MoreView Less
Voltage
  • View MoreView Less
System
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Bus Plugs

210 Results Found that Include 210 Products 

 |  Results per page: 16 | 32 | 48

Bus Plug, 60A, 3 Pole, 600Vac

SIEMENS

Grainger Item # 11L523 | Mfr. Model # BOS14352

Catalog Page # 286 (PDF)

Bus Plug, Amps 60, Voltage 600, System 303W, Description/Special Features 3 Pole, Enclosure Rating Indoor,...More

Fusible Bus Plug, 100 A

SQUARE D

Grainger Item # 4B425 | Mfr. Model # PQ3610G

Catalog Page # 295 (PDF)

Fusible Bus Plug, Current Rating 100 Amps, Voltage Rating 600 VAC, System 3 Phase, 3 Wire, With Ground, Floor...More

Fusible Bus Plug, 30 A

SQUARE D

Grainger Item # 4B423 | Mfr. Model # PQ3603G

Catalog Page # 295 (PDF)

Fusible Bus Plug, Current Rating 30 Amps, Voltage Rating 600 VAC, System 3 Phase, 3 Wire, With Ground, Floor...More

Fusible Bus Plug, 60 A

SQUARE D

Grainger Item # 4B424 | Mfr. Model # PQ3606G

Catalog Page # 295 (PDF)

Fusible Bus Plug, Current Rating 60 Amps, Voltage Rating 600 VAC, System 3 Phase, 3 Wire, With Ground, Floor...More

Bus Plug, 100A, 3 Pole, 600Vac

SIEMENS

Grainger Item # 11L524 | Mfr. Model # BOS14353

Catalog Page # 286 (PDF)

Bus Plug, Amps 100, Voltage 600, System 303W, Description/Special Features 3 Pole, Enclosure Rating Indoor,...More

Plug In Unit, 3 Phase, 4 Wire, 200A, 600V

SQUARE D

Grainger Item # 2EJF9 | Mfr. Model # PS4620G

Catalog Page # NA

Busway Plug In Unit, Amps 200, Voltage 600, System 3 Phase 4-Wire with Ground, Quick Make, Quick Break, NEMA...More

Fusible Bus Plug, 200 A

SQUARE D

Grainger Item # 4B426 | Mfr. Model # PQ3620G

Catalog Page # 295 (PDF)

Fusible Bus Plug, Current Rating 200 Amps, Voltage Rating 600 VAC, System 3 Phase, 3 Wire, With Ground, Floor...More

Bus Plug, 30A, 3 Pole, 600Vac

SIEMENS

Grainger Item # 11L522 | Mfr. Model # BOS14351

Catalog Page # 286 (PDF)

Bus Plug, Amps 30, Voltage 600, System 303W, Description/Special Features 3 Pole, Enclosure Rating Indoor,...More

Bus Plug, Breaker, 3P3W, 480/600V, 200A

GENERAL ELECTRIC

Grainger Item # 6CNY9 | Mfr. Model # SB364RG

Catalog Page # 287 (PDF)

Bus Plug, Amps 200, Voltage 480/600, System 3P3W, Enclosure Rating NEMA 1, For Use With Switch-Operated...More

Bus Plug, 30A, 3 Pole, 600Vac, IP55

SIEMENS

Grainger Item # 11L530 | Mfr. Model # SLVBH3614

Catalog Page # 286 (PDF)

Bus Plug, Amps 30, Voltage 600, System 3 Pole, Description/Special Features Fusible, Enclosure Rating IP55,...More

Bus Plug, 60A, 3 Pole, 600Vac, IP55

SIEMENS

Grainger Item # 11L531 | Mfr. Model # SLVBH3624G

Catalog Page # 286 (PDF)

Bus Plug, Amps 60, Voltage 600, System 3 Pole, Description/Special Features Fusible, Enclosure Rating IP55,...More

XJL Isolated Ground Kit

SIEMENS

Grainger Item # 11L536 | Mfr. Model # W68101

Catalog Page # 286 (PDF)

Ground Kit, System 303W, Description/Special Features XJL Isolated, Enclosure Rating Indoor, For Use With XJL...More

Plug In Unit, 3Phase, 4Wire, 200A, 120/208V

SQUARE D

Grainger Item # 4B430 | Mfr. Model # PQ4220G

Catalog Page # 295 (PDF)

Busway Plug In Unit, Amps 200, Voltage 120/208 VAC, System 3 Phase, 4 Wire with Ground, Fusible,...More

Plug In Unit, QO Unit, 100A

SQUARE D

Grainger Item # 2EHY2 | Mfr. Model # PBPQO3A100

Catalog Page # 295 (PDF)

Busway Plug In Unit, QO Type, 100 Amp, NEMA Rating 1, Steel, Three Spaces for QO/QOB Circuit Breakers, For...More

Fusible Bus Plug, 60 A

SQUARE D

Grainger Item # 4B420 | Mfr. Model # PQ3206G

Catalog Page # 295 (PDF)

Fusible Bus Plug, Current Rating 60 Amps, Voltage Rating 240 VAC, System 3 Phase, 3 Wire, With Ground, Floor...More

Bus Plug Enclosure, 4 Pole, 120/240

SIEMENS

Grainger Item # 11L540 | Mfr. Model # XQ45R

Catalog Page # 286 (PDF)

Bus Plug Enclosure, Amps 60, Voltage 120/240, System 4 Pole, Description/Special Features XJL MCCB, 4 Pole,...More

Bus Plug, Breaker, 3P3W, 480/600V, 30A, NEMA1

GENERAL ELECTRIC

Grainger Item # 6CNY6 | Mfr. Model # SB361RG

Catalog Page # 287 (PDF)

Bus Plug, Amps 30, Voltage 480/600, System 3P3W, Enclosure Rating NEMA 1, For Use With Switch-Operated...More

Fusible Bus Plug, 60 A

SQUARE D

Grainger Item # 4B432 | Mfr. Model # PQ4606G

Catalog Page # 295 (PDF)

Fusible Bus Plug, Current Rating 60 Amps, Voltage Rating 277/480 VAC, 600 VAC Max, System 3 Phase, 4 Wire,...More

Bus Plug, Breaker, 3P4W, 240V, 90A, NEMA 1

GENERAL ELECTRIC

Grainger Item # 6CPF9 | Mfr. Model # SB49EBG

Catalog Page # 287 (PDF)

Bus Plug, Amps 90, Voltage 240, System 3P4W, Enclosure Rating NEMA 1, For Use With TEB, Standards UL

Bus Plug, Breaker, 3P3W, 600V, 80A, NEMA 1

GENERAL ELECTRIC

Grainger Item # 6CNZ8 | Mfr. Model # SB38ED6G

Catalog Page # 287 (PDF)

Bus Plug, Amps 80, Voltage 600, System 3P3W, Enclosure Rating NEMA 1, For Use With TED6, Standards UL

Bus Plug, Breaker, 3P4W, 240V, 80A, NEMA 1

GENERAL ELECTRIC

Grainger Item # 6CPF6 | Mfr. Model # SB48EBG

Catalog Page # 287 (PDF)

Bus Plug, Amps 80, Voltage 240, System 3P4W, Enclosure Rating NEMA 1, For Use With TEB, Standards UL

Bus Plug, Breaker, 3P4W, 600V, 80A, NEMA 1

GENERAL ELECTRIC

Grainger Item # 6CPF8 | Mfr. Model # SB48ED6G

Catalog Page # 287 (PDF)

Bus Plug, Amps 80, Voltage 600, System 3P4W, Enclosure Rating NEMA 1, For Use With TED6, Standards UL

Bus Plug, Breaker, 3P3W, 240V, 60A, NEMA 1

GENERAL ELECTRIC

Grainger Item # 6CNW5 | Mfr. Model # SB322RG

Catalog Page # 287 (PDF)

Bus Plug, Amps 60, Voltage 240, System 3P3W, Enclosure Rating NEMA 1, For Use With Switch-Operated Fusible...More

Bus Plug, Breaker, 3P4W, 600V, 40A, NEMA 1

GENERAL ELECTRIC

Grainger Item # 6CPE2 | Mfr. Model # SB44ED6G

Catalog Page # 287 (PDF)

Bus Plug, Amps 40, Voltage 600, System 3P4W, Enclosure Rating NEMA 1, For Use With TED6, Standards UL

Bus Plug, Breaker, 3P3W, 600V, 30A, NEMA 1

GENERAL ELECTRIC

Grainger Item # 6CNX6 | Mfr. Model # SB33ED6G

Catalog Page # 287 (PDF)

Bus Plug, Amps 30, Voltage 600, System 3P3W, Enclosure Rating NEMA 1, For Use With TED6, Standards UL

Bus Plug, Breaker, 3P4W, 600V, 50A, NEMA 1

GENERAL ELECTRIC

Grainger Item # 6CPE5 | Mfr. Model # SB45ED6G

Catalog Page # 287 (PDF)

Bus Plug, Amps 50, Voltage 600, System 3P4W, Enclosure Rating NEMA 1, For Use With TED6, Standards UL

Bus Plug, Breaker, 3P4W, 480V, 50A, NEMA 1

GENERAL ELECTRIC

Grainger Item # 6CPE4 | Mfr. Model # SB45ED4G

Catalog Page # 287 (PDF)

Bus Plug, Amps 50, Voltage 480, System 3P4W, Enclosure Rating NEMA 1, For Use With TED4, Standards UL

Bus Plug, Breaker, 3P3W, 240V, 30A, NEMA 1

GENERAL ELECTRIC

Grainger Item # 6CNX4 | Mfr. Model # SB33EBG

Catalog Page # 287 (PDF)

Bus Plug, Amps 30, Voltage 240, System 3P3W, Enclosure Rating NEMA 1, For Use With TEB, Standards UL

Bus Plug, Breaker, 3P4W, 600V, 20A, NEMA 1

GENERAL ELECTRIC

Grainger Item # 6CPD0 | Mfr. Model # SB42ED6G

Catalog Page # 287 (PDF)

Bus Plug, Amps 20, Voltage 600, System 3P4W, Enclosure Rating NEMA 1, For Use With TED6, Standards UL

Fusible Bus Plug, 30 A

SQUARE D

Grainger Item # 4B419 | Mfr. Model # PQ3203G

Catalog Page # 295 (PDF)

Fusible Bus Plug, Current Rating 30 Amps, Voltage Rating 240 VAC, System 3 Phase, 3 Wire, With Ground, Floor...More

Plug In Unit, 3 Phase, 3 Wire, 200A, 240V

SQUARE D

Grainger Item # 2NZD7 | Mfr. Model # PQ3220G

Catalog Page # 295 (PDF)

Busway Plug In Unit, Amps 200, Voltage 240, System 3 Phase, 3 Wire with Ground, Fusible,...More

Plug In Unit, 3 Phase, 3 Wire, 600A, 240V

SQUARE D

Grainger Item # 2EHY5 | Mfr. Model # PBQ3660G

Catalog Page # 295 (PDF)

Busway Plug In Unit, Amps 600, Voltage 240 and 600, System 3 Phase, 3-Wire with Ground, Quick Make, Quick...More

 |  Results per page: 16 | 32 | 48

If you need to add devices and machinery to your electrical bus, a bus plug will help you do so without major rewiring. Fusible bus plugs install into your main bus and provide room for additional fuses and circuit breakers. So you can wire new components into the system without risking short circuits, surge damage or overloads. Choose from bus plugs with voltage ratings from 120 to 600 volts bus plugs at a range of amperages for industrial factories and buildings. Install a bus plug with our electrical busways and electrical panels to upgrade your system today.

loader image