Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less

Buriable Gas

11 Results Found that Include 11 Products

Results per page: 16 | 32 | 48
    Male Adapter,1 x 1 In,NPT x pipe
    • CONTINENTAL INDUSTRIES
    • Male Adapter, 1 x 1 In, NPT x pipeMale Adapter,1 x 1 In,NPT x pipe
    • Item # 4EHH4
    • Mfr. Model # 1442-00-0914-00
    • Male Adapter, Straight, Pipe Size 1 In, Tube Size 1, Thread Size 1-11-1/2 In In., Connection NPT x Pipe,...More

    Gas Tubing, Yellow, 1.05 In OD, 150 Ft
    • ENDOT
    • Gas Tubing, Yellow, 1.05 In OD, 150 FtGas Tubing, Yellow, 1.05 In OD, 150 Ft
    • Item # 4EHF1
    • Mfr. Model # PGA07541010020-150
    • Gas Tubing, Inside Dia. 0.86 In, Outside Dia. 1.05 In, Color Yellow, 150 Ft., Static Min. Bend Radius 26 In.,...More

    Anodeless Riser,1 In. IPS x 1 In. MPT
    • CONTINENTAL INDUSTRIES
    • Anodeless Riser, 1 In. IPS x 1 In. MPTAnodeless Riser,1 In. IPS x 1 In. MPT
    • Item # 4EHJ7
    • Mfr. Model # 1453-91-4614-00
    • Anodeless Riser, 90 Degree, Pipe Size 1 In MPT x 1 In IPS, Thread Size 1-11-1/2 In In., Connection IPS x MPT,...More

    Full Coupling, 1 IPS, Polyamide 11
    • CONTINENTAL INDUSTRIES
    • Full Coupling, 1 IPS, Polyamide 11Full Coupling, 1 IPS, Polyamide 11
    • Item # 4EHG1
    • Mfr. Model # 5657-52-1014-00
    • Full Coupling, Straight, Pipe Size 1 In IPS, Connection Pipe, Material of Construction Polyamide 11, Temp....More

    Tee,3 Way,Compression,3/4 In IPS
    • CONTINENTAL INDUSTRIES
    • Tee, 3 Way, Compression, 3/4 In IPSTee,3 Way,Compression,3/4 In IPS
    • Item # 4EHG4
    • Mfr. Model # 5657-50-1013-00
    • Tee, 3-Way Compression, Pipe Size 3/4 In IPS, Connection Pipe, Material of Construction Polyamide 11, Temp....More

    Female Adapter,3/4 x 3/4 In.NPT x Pipe
    • CONTINENTAL INDUSTRIES
    • Female Adapter, 3/4 x 3/4 In.NPT x PipeFemale Adapter,3/4 x 3/4 In.NPT x Pipe
    • Item # 4EHH8
    • Mfr. Model # 1342-00-1513-00
    • Female Adapter, Straight, Pipe Size 3/4 In, Tube Size 3/4 In, Thread Size 3/4-14 In In., Connection NPT x...More

    Male Adapter,3/4 x 1 In,Npt x Pipe
    • CONTINENTAL INDUSTRIES
    • Male Adapter, 3/4 x 1 In, Npt x PipeMale Adapter,3/4 x 1 In,Npt x Pipe
    • Item # 4EHH3
    • Mfr. Model # 1442-00-0913-00
    • Male Adapter, Straight, Pipe Size 3/4 In, Tube Size 1 In, Thread Size 3/4-14 In In., Connection NPT x Pipe,...More

    Female Adapter,1 x 3/4 In,NPT x Pipe
    • CONTINENTAL INDUSTRIES
    • Female Adapter, 1 x 3/4 In, NPT x PipeFemale Adapter,1 x 3/4 In,NPT x Pipe
    • Item # 4EHH9
    • Mfr. Model # 1342-00-1514-00
    • Female Adapter, Straight, Pipe Size 1 In, Tube Size 3/4 In, Thread Size 1-11-1/2 In In., Connection NPT x...More

    Full Coupling, 3/4 IPS, Steel
    • CONTINENTAL INDUSTRIES
    • Full Coupling, 3/4 IPS, SteelFull Coupling, 3/4 IPS, Steel
    • Item # 4EHJ4
    • Mfr. Model # 1342-00-1013-00
    • Full Coupling, Straight, Pipe Size 3/4 In IPS, Connection Pipe, Material of Construction Steel, Temp. Range...More

    Female Adapter,3/4 x 1 In,NPT x Pipe
    • CONTINENTAL INDUSTRIES
    • Female Adapter, 3/4 x 1 In, NPT x PipeFemale Adapter,3/4 x 1 In,NPT x Pipe
    • Item # 4EHJ1
    • Mfr. Model # 1442-00-1513-00
    • Female Adapter, Straight, Pipe Size 3/4 In, Tube Size 1, Thread Size 3/4-14 In In., Connection NPT x Pipe,...More

    Female Adapter,1 x 1 In,NPT x Pipe
    • CONTINENTAL INDUSTRIES
    • Female Adapter, 1 x 1 In, NPT x PipeFemale Adapter,1 x 1 In,NPT x Pipe
    • Item # 4EHJ2
    • Mfr. Model # 1442-00-1514-00
    • Female Adapter, Straight, Pipe Size 1 In, Tube Size 1 In, Thread Size 1-11-1/2 In In., Connection NPT x Pipe,...More

    Results per page: 16 | 32 | 48