Skip Content

Filter Results By

Brand
Price
  • View MoreView Less
Shop By
Ratings

Buriable Gas

33 Results Found that Include 33 Products

Results per page: 16 | 32 | 48
Male Adaptor,1 x 1/2 In,NPT x Tube
  • CONTINENTAL INDUSTRIES
  • Male Adaptor, 1 x 1/2 In, NPT x TubeMale Adaptor,1 x 1/2 In,NPT x Tube
  • Item # 4EHG9
  • Mfr. Model # 0442-00-0914-00
  • Male Adaptor, Straight, Pipe Size 1 In., Tube Size 1/2 In., Thread Size (In.) 1-11-1/2 In., Connection PE...More

Full Coupling, 1/2 CTS, Polyamide 11
  • CONTINENTAL INDUSTRIES
  • Full Coupling, 1/2 CTS, Polyamide 11Full Coupling, 1/2 CTS, Polyamide 11
  • Item # 4EHF8
  • Mfr. Model # 5657-52-1004-00
  • Full Coupling, Straight, Pipe Size 1/2 In CTS, Connection Tube, Material of Construction Polyamide 11, Temp....More

Anodeless Riser,1/2 In.CTS x 1/2 In. MPT
  • CONTINENTAL INDUSTRIES
  • Anodeless Riser, 1/2 In.CTS x 1/2 In. MPTAnodeless Riser,1/2 In.CTS x 1/2 In. MPT
  • Item # 4EHJ5
  • Mfr. Model # 1253-91-4604-00
  • Anodeless Riser, 90 Degree, Pipe Size 1/2 In MPT x 1/2 In CTS, Tube Size 5/8 In O.D., Connection CTS x MPT,...More

Male Adaptor, 1/2x1/2In, NPT x Tube
  • CONTINENTAL INDUSTRIES
  • Male Adaptor, 1/2x1/2In, NPT x TubeMale Adaptor, 1/2x1/2In, NPT x Tube
  • Item # 4EHG7
  • Mfr. Model # 0442-00-0912-00
  • Male Adaptor, Straight, Pipe Size 1/2 In., Tube Size 1/2 In., Thread Size (In.) 1/2-14 In., Connection PE...More

Tee,3 Way,Compression,1/2 In CTS
  • CONTINENTAL INDUSTRIES
  • Tee, 3 Way, Compression, 1/2 In CTSTee,3 Way,Compression,1/2 In CTS
  • Item # 4EHG3
  • Mfr. Model # 5657-50-1004-00
  • Tee, 3-Way Compression, Pipe Size 1/2 In CTS, Connection Tube, Material of Construction Polyamide 11, Temp....More

Male Adapter,1 x 1 In,NPT x pipe
  • CONTINENTAL INDUSTRIES
  • Male Adapter, 1 x 1 In, NPT x pipeMale Adapter,1 x 1 In,NPT x pipe
  • Item # 4EHH4
  • Mfr. Model # 1442-00-0914-00
  • Male Adapter, Straight, Pipe Size 1 In, Tube Size 1, Thread Size 1-11-1/2 In In., Connection NPT x Pipe,...More

Elbow, 1/2 CTS, Polyamide 11
  • CONTINENTAL INDUSTRIES
  • Elbow, 1/2 CTS, Polyamide 11Elbow, 1/2 CTS, Polyamide 11
  • Item # 4EHG5
  • Mfr. Model # 5657-51-1004-00
  • Elbow, Compression, Pipe Size 1/2 In CTS, Connection Tube, Material of Construction Polyamide 11, Temp. Range...More

Gas Tubing, Yellow, 1.05 In OD, 150 Ft
  • ENDOT
  • Gas Tubing, Yellow, 1.05 In OD, 150 FtGas Tubing, Yellow, 1.05 In OD, 150 Ft
  • Item # 4EHF1
  • Mfr. Model # PGA07541010020-150
  • Gas Tubing, Inside Dia. 0.86 In, Outside Dia. 1.05 In, Color Yellow, 150 Ft., Static Min. Bend Radius 26 In.,...More

Anodeless Riser,3/4 In IPS x 3/4 In MPT
  • CONTINENTAL INDUSTRIES
  • Anodeless Riser, 3/4 In IPS x 3/4 In MPTAnodeless Riser,3/4 In IPS x 3/4 In MPT
  • Item # 4EHJ6
  • Mfr. Model # 1353-91-4613-00
  • Anodeless Riser, 90 Degree, Pipe Size 3/4 In MPT x 3/4 In IPS, Thread Size 3/4-14 In In., Connection IPS x...More

Male Adapter,3/4 x 3/4 In,NPT x Pipe
  • CONTINENTAL INDUSTRIES
  • Male Adapter, 3/4 x 3/4 In, NPT x PipeMale Adapter,3/4 x 3/4 In,NPT x Pipe
  • Item # 4EHH1
  • Mfr. Model # 1342-00-0913-00
  • Male Adapter, Straight, Pipe Size 3/4 In, Tube Size 3/4 In, Thread Size 3/4-14 In In., Connection NPT x Pipe,...More

Anodeless Riser,1 In. IPS x 1 In. MPT
  • CONTINENTAL INDUSTRIES
  • Anodeless Riser, 1 In. IPS x 1 In. MPTAnodeless Riser,1 In. IPS x 1 In. MPT
  • Item # 4EHJ7
  • Mfr. Model # 1453-91-4614-00
  • Anodeless Riser, 90 Degree, Pipe Size 1 In MPT x 1 In IPS, Thread Size 1-11-1/2 In In., Connection IPS x MPT,...More

Gas Tubing,Yellow, 0.445 In OD, 500 Ft
  • ENDOT
  • Gas Tubing, Yellow, 0.445 In OD, 500 FtGas Tubing,Yellow, 0.445 In OD, 500 Ft
  • Item # 4EHF7
  • Mfr. Model # PGA05041010028-500
  • Gas Tubing, Tube Size (In.) 1/2, Inside Dia. 0.445 In., Outside Dia. 0.625 In., Color Yellow, 500 ft., Static...More

Gas Tubing, Yellow, 1.315 In OD, 150 Ft
  • ENDOT
  • Gas Tubing, Yellow, 1.315 In OD, 150 FtGas Tubing, Yellow, 1.315 In OD, 150 Ft
  • Item # 4EHF3
  • Mfr. Model # PGA10041010020-150
  • Gas Tubing, Inside Dia. 1.07 In, Outside Dia. 1.315 In, Color Yellow, 150 Ft., Static Min. Bend Radius 32...More

Gas Tubing, Yellow, 0.625 In OD, 150 Ft
  • ENDOT
  • Gas Tubing, Yellow, 0.625 In OD, 150 FtGas Tubing, Yellow, 0.625 In OD, 150 Ft
  • Item # 4EHF6
  • Mfr. Model # PGA05041010028-150
  • Gas Tubing, Inside Dia. 0.445 In, Outside Dia. 0.625 In, Color Yellow, 150 Ft., Static Min. Bend Radius 21...More

Full Coupling, 1 IPS, Polyamide 11
  • CONTINENTAL INDUSTRIES
  • Full Coupling, 1 IPS, Polyamide 11Full Coupling, 1 IPS, Polyamide 11
  • Item # 4EHG1
  • Mfr. Model # 5657-52-1014-00
  • Full Coupling, Straight, Pipe Size 1 In IPS, Connection Pipe, Material of Construction Polyamide 11, Temp....More

Full Coupling, 3/4 IPS, Polyamide 11
  • CONTINENTAL INDUSTRIES
  • Full Coupling, 3/4 IPS, Polyamide 11Full Coupling, 3/4 IPS, Polyamide 11
  • Item # 4EHF9
  • Mfr. Model # 5657-52-1013-00
  • Full Coupling, Straight, Pipe Size 3/4 In IPS, Connection Pipe, Material of Construction Polyamide 11, Temp....More

Gas Tubing ,Yellow, 1.315 In OD, 500 Ft
  • ENDOT
  • Gas Tubing , Yellow, 1.315 In OD, 500 FtGas Tubing ,Yellow, 1.315 In OD, 500 Ft
  • Item # 4EHF5
  • Mfr. Model # PGA10041010020-500
  • Gas Tubing, Inside Dia. 1.07 In, Outside Dia. 1.315 In, Color Yellow, 500 Ft., Static Min. Bend Radius 32...More

Tee,3 Way,Compression,3/4 In IPS
  • CONTINENTAL INDUSTRIES
  • Tee, 3 Way, Compression, 3/4 In IPSTee,3 Way,Compression,3/4 In IPS
  • Item # 4EHG4
  • Mfr. Model # 5657-50-1013-00
  • Tee, 3-Way Compression, Pipe Size 3/4 In IPS, Connection Pipe, Material of Construction Polyamide 11, Temp....More

Male Adaptor, 3/4x1/2 In, NPT x Tube
  • CONTINENTAL INDUSTRIES
  • Male Adaptor, 3/4x1/2 In, NPT x TubeMale Adaptor, 3/4x1/2 In, NPT x Tube
  • Item # 4EHG8
  • Mfr. Model # 0442-00-0913-00
  • Male Adaptor, Straight, Pipe Size 3/4 In., Tube Size 1/2 In., Thread Size (In.) 3/4-14 In., Connection PE...More

Female Adapter,1/2 x 1/2 In.NPT x Tube
  • CONTINENTAL INDUSTRIES
  • Female Adapter, 1/2 x 1/2 In.NPT x TubeFemale Adapter,1/2 x 1/2 In.NPT x Tube
  • Item # 4EHH5
  • Mfr. Model # 0442-00-1512-00
  • Female Adapter, Straight, Pipe Size 1/2 In., Tube Size 1/2 In., Thread Size (In.) 1/2-14 In., Connection NPT...More

Female Adapter,3/4 x 3/4 In.NPT x Pipe
  • CONTINENTAL INDUSTRIES
  • Female Adapter, 3/4 x 3/4 In.NPT x PipeFemale Adapter,3/4 x 3/4 In.NPT x Pipe
  • Item # 4EHH8
  • Mfr. Model # 1342-00-1513-00
  • Female Adapter, Straight, Pipe Size 3/4 In, Tube Size 3/4 In, Thread Size 3/4-14 In In., Connection NPT x...More

Full Coupling, 3/4 IPS, Steel
  • CONTINENTAL INDUSTRIES
  • Full Coupling, 3/4 IPS, SteelFull Coupling, 3/4 IPS, Steel
  • Item # 4EHJ4
  • Mfr. Model # 1342-00-1013-00
  • Full Coupling, Straight, Pipe Size 3/4 In IPS, Connection Pipe, Material of Construction Steel, Temp. Range...More

Female Adapter,3/4 x 1 In,NPT x Pipe
  • CONTINENTAL INDUSTRIES
  • Female Adapter, 3/4 x 1 In, NPT x PipeFemale Adapter,3/4 x 1 In,NPT x Pipe
  • Item # 4EHJ1
  • Mfr. Model # 1442-00-1513-00
  • Female Adapter, Straight, Pipe Size 3/4 In, Tube Size 1, Thread Size 3/4-14 In In., Connection NPT x Pipe,...More

Male Adapter,3/4 x 1 In,Npt x Pipe
  • CONTINENTAL INDUSTRIES
  • Male Adapter, 3/4 x 1 In, Npt x PipeMale Adapter,3/4 x 1 In,Npt x Pipe
  • Item # 4EHH3
  • Mfr. Model # 1442-00-0913-00
  • Male Adapter, Straight, Pipe Size 3/4 In, Tube Size 1 In, Thread Size 3/4-14 In In., Connection NPT x Pipe,...More

Anodeless Riser,2 In IPS x 2 In. MPT
  • CONTINENTAL INDUSTRIES
  • Anodeless Riser, 2 In IPS x 2 In. MPTAnodeless Riser,2 In IPS x 2 In. MPT
  • Item # 4EHJ8
  • Mfr. Model # 1752-91-4617-00
  • Anodeless Riser, 90 Degree, Pipe Size 2 In MPT x 2 In IPS, Thread Size 2 -11 -1/2 In In., Connection IPS x...More

Full Coupling, 2 IPS, Polyamide 11
  • CONTINENTAL INDUSTRIES
  • Full Coupling, 2 IPS, Polyamide 11Full Coupling, 2 IPS, Polyamide 11
  • Item # 4EHG2
  • Mfr. Model # 5657-52-1017-00
  • Full Coupling, Straight, Pipe Size 2 In IPS, Connection Pipe, Material of Construction Polyamide 11, Temp....More

Female Adapter,1 x 1/2 In,Npt x Tube
  • CONTINENTAL INDUSTRIES
  • Female Adapter, 1 x 1/2 In, Npt x TubeFemale Adapter,1 x 1/2 In,Npt x Tube
  • Item # 4EHH7
  • Mfr. Model # 0442-00-1514-00
  • Female Adapter, Straight, Pipe Size 1 In, Tube Size 1/2 In, Thread Size 1-11-1/2 In In., Connection NPT x...More

Full Coupling, 1/2 CTS, Steel
  • CONTINENTAL INDUSTRIES
  • Full Coupling, 1/2 CTS, SteelFull Coupling, 1/2 CTS, Steel
  • Item # 4EHJ3
  • Mfr. Model # 0442-00-1004-00
  • Full Coupling, Straight, Pipe Size 1/2 In CTS, Tube Size 5/8 In O.D., Connection Tube, Material of...More

Female Adapter,1 x 3/4 In,NPT x Pipe
  • CONTINENTAL INDUSTRIES
  • Female Adapter, 1 x 3/4 In, NPT x PipeFemale Adapter,1 x 3/4 In,NPT x Pipe
  • Item # 4EHH9
  • Mfr. Model # 1342-00-1514-00
  • Female Adapter, Straight, Pipe Size 1 In, Tube Size 3/4 In, Thread Size 1-11-1/2 In In., Connection NPT x...More

Female Adapter,3/4 x 1/2 In.NPT x Tube
  • CONTINENTAL INDUSTRIES
  • Female Adapter, 3/4 x 1/2 In.NPT x TubeFemale Adapter,3/4 x 1/2 In.NPT x Tube
  • Item # 4EHH6
  • Mfr. Model # 0442-00-1513-00
  • Female Adapter, Straight, Pipe Size 3/4 In, Tube Size 1/2 In, Thread Size 3/4-14 In In., Connection NPT x...More

Elbow, 3/4 IPS, Polyamide 11
  • CONTINENTAL INDUSTRIES
  • Elbow, 3/4 IPS, Polyamide 11Elbow, 3/4 IPS, Polyamide 11
  • Item # 4EHG6
  • Mfr. Model # 5657-51-1013-00
  • Elbow, Compression, Pipe Size 3/4 In IPS, Connection Pipe, Material of Construction Polyamide 11, Temp. Range...More

Male Adapter,1 x 3/4 In,NPT x Pipe
  • CONTINENTAL INDUSTRIES
  • Male Adapter, 1 x 3/4 In, NPT x PipeMale Adapter,1 x 3/4 In,NPT x Pipe
  • Item # 4EHH2
  • Mfr. Model # 1342-00-0914-00
  • Male Adapter, Straight, Pipe Size 1 In, Tube Size 3/4 In, Thread Size 1-11-1/2 In In., Connection NPT x Pipe,...More

Results per page: 16 | 32 | 48

Grainger stocks underground gas lines and fittings you can use to pipe propane, butane and natural gas underground. Running gas lines beneath the ground requires specialized tubing and fittings that are rated and tested for use underground. Find gas fittings and yellow flexible gas tubing as well as the adapters to connect them with standard black gas lines. Help make upgrading to gas heat and cooking safe and easy by running buriable gas lines and fittings underground. Find them at Grainger!