Skip Content

Filter Results By

Buriable Gas Fittings

28 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Anodeless Riser,1/2 In.CTS x 1/2 In. MPT
  • CONTINENTAL INDUSTRIES
  • Anodeless Riser, 1/2 In.CTS x 1/2 In. MPT Anodeless Riser,1/2 In.CTS x 1/2 In. MPT
  • Item # 4EHJ5
  • Mfr. Model # 1253-91-4604-00
  • Anodeless Riser, 90 Degree, Pipe Size 1/2 In MPT x 1/2 In CTS, Tube Size 5/8 In O.D., Connection CTS x MPT,...More

Full Coupling, 1/2 CTS, Polyamide 11
  • CONTINENTAL INDUSTRIES
  • Full Coupling, 1/2 CTS, Polyamide 11 Full Coupling, 1/2 CTS, Polyamide 11
  • Item # 4EHF8
  • Mfr. Model # 5657-52-1004-00
  • Full Coupling, Straight, Pipe Size 1/2 In CTS, Connection Tube, Material of Construction Polyamide 11, Temp....More

Anodeless Riser,3/4 In IPS x 3/4 In MPT
  • CONTINENTAL INDUSTRIES
  • Anodeless Riser, 3/4 In IPS x 3/4 In MPT Anodeless Riser,3/4 In IPS x 3/4 In MPT
  • Item # 4EHJ6
  • Mfr. Model # 1353-91-4613-00
  • Anodeless Riser, 90 Degree, Pipe Size 3/4 In MPT x 3/4 In IPS, Thread Size 3/4-14 In In., Connection IPS x...More

Male Adaptor, 1/2x1/2In, NPT x Tube
  • CONTINENTAL INDUSTRIES
  • Male Adaptor, 1/2x1/2In, NPT x Tube Male Adaptor, 1/2x1/2In, NPT x Tube
  • Item # 4EHG7
  • Mfr. Model # 0442-00-0912-00
  • Male Adaptor, Straight, Pipe Size 1/2 In., Tube Size 1/2 In., Thread Size (In.) 1/2-14 In., Connection PE...More

Full Coupling, 1 IPS, Polyamide 11
  • CONTINENTAL INDUSTRIES
  • Full Coupling, 1 IPS, Polyamide 11 Full Coupling, 1 IPS, Polyamide 11
  • Item # 4EHG1
  • Mfr. Model # 5657-52-1014-00
  • Full Coupling, Straight, Pipe Size 1 In IPS, Connection Pipe, Material of Construction Polyamide 11, Temp....More

Anodeless Riser,1 In. IPS x 1 In. MPT
  • CONTINENTAL INDUSTRIES
  • Anodeless Riser, 1 In. IPS x 1 In. MPT Anodeless Riser,1 In. IPS x 1 In. MPT
  • Item # 4EHJ7
  • Mfr. Model # 1453-91-4614-00
  • Anodeless Riser, 90 Degree, Pipe Size 1 In MPT x 1 In IPS, Thread Size 1-11-1/2 In In., Connection IPS x MPT,...More

Male Adaptor,1 x 1/2 In,NPT x Tube
  • CONTINENTAL INDUSTRIES
  • Male Adaptor, 1 x 1/2 In, NPT x Tube Male Adaptor,1 x 1/2 In,NPT x Tube
  • Item # 4EHG9
  • Mfr. Model # 0442-00-0914-00
  • Male Adaptor, Straight, Pipe Size 1 In., Tube Size 1/2 In., Thread Size (In.) 1-11-1/2 In., Connection PE...More

Male Adapter,3/4 x 3/4 In,NPT x Pipe
  • CONTINENTAL INDUSTRIES
  • Male Adapter, 3/4 x 3/4 In, NPT x Pipe Male Adapter,3/4 x 3/4 In,NPT x Pipe
  • Item # 4EHH1
  • Mfr. Model # 1342-00-0913-00
  • Male Adapter, Straight, Pipe Size 3/4 In, Tube Size 3/4 In, Thread Size 3/4-14 In In., Connection NPT x Pipe,...More

Full Coupling, 3/4 IPS, Polyamide 11
  • CONTINENTAL INDUSTRIES
  • Full Coupling, 3/4 IPS, Polyamide 11 Full Coupling, 3/4 IPS, Polyamide 11
  • Item # 4EHF9
  • Mfr. Model # 5657-52-1013-00
  • Full Coupling, Straight, Pipe Size 3/4 In IPS, Connection Pipe, Material of Construction Polyamide 11, Temp....More

Tee,3 Way,Compression,3/4 In IPS
  • CONTINENTAL INDUSTRIES
  • Tee, 3 Way, Compression, 3/4 In IPS Tee,3 Way,Compression,3/4 In IPS
  • Item # 4EHG4
  • Mfr. Model # 5657-50-1013-00
  • Tee, 3-Way Compression, Pipe Size 3/4 In IPS, Connection Pipe, Material of Construction Polyamide 11, Temp....More

Male Adaptor, 3/4x1/2 In, NPT x Tube
  • CONTINENTAL INDUSTRIES
  • Male Adaptor, 3/4x1/2 In, NPT x Tube Male Adaptor, 3/4x1/2 In, NPT x Tube
  • Item # 4EHG8
  • Mfr. Model # 0442-00-0913-00
  • Male Adaptor, Straight, Pipe Size 3/4 In., Tube Size 1/2 In., Thread Size (In.) 3/4-14 In., Connection PE...More

Male Adapter,1 x 1 In,NPT x pipe
  • CONTINENTAL INDUSTRIES
  • Male Adapter, 1 x 1 In, NPT x pipe Male Adapter,1 x 1 In,NPT x pipe
  • Item # 4EHH4
  • Mfr. Model # 1442-00-0914-00
  • Male Adapter, Straight, Pipe Size 1 In, Tube Size 1, Thread Size 1-11-1/2 In In., Connection NPT x Pipe,...More

Tee,3 Way,Compression,1/2 In CTS
  • CONTINENTAL INDUSTRIES
  • Tee, 3 Way, Compression, 1/2 In CTS Tee,3 Way,Compression,1/2 In CTS
  • Item # 4EHG3
  • Mfr. Model # 5657-50-1004-00
  • Tee, 3-Way Compression, Pipe Size 1/2 In CTS, Connection Tube, Material of Construction Polyamide 11, Temp....More

Female Adapter,1/2 x 1/2 In.NPT x Tube
  • CONTINENTAL INDUSTRIES
  • Female Adapter, 1/2 x 1/2 In.NPT x Tube Female Adapter,1/2 x 1/2 In.NPT x Tube
  • Item # 4EHH5
  • Mfr. Model # 0442-00-1512-00
  • Female Adapter, Straight, Pipe Size 1/2 In., Tube Size 1/2 In., Thread Size (In.) 1/2-14 In., Connection NPT...More

Anodeless Riser,2 In IPS x 2 In. MPT
  • CONTINENTAL INDUSTRIES
  • Anodeless Riser, 2 In IPS x 2 In. MPT Anodeless Riser,2 In IPS x 2 In. MPT
  • Item # 4EHJ8
  • Mfr. Model # 1752-91-4617-00
  • Anodeless Riser, 90 Degree, Pipe Size 2 In MPT x 2 In IPS, Thread Size 2 -11 -1/2 In In., Connection IPS x...More

Full Coupling, 2 IPS, Polyamide 11
  • CONTINENTAL INDUSTRIES
  • Full Coupling, 2 IPS, Polyamide 11 Full Coupling, 2 IPS, Polyamide 11
  • Item # 4EHG2
  • Mfr. Model # 5657-52-1017-00
  • Full Coupling, Straight, Pipe Size 2 In IPS, Connection Pipe, Material of Construction Polyamide 11, Temp....More

Full Coupling, 3/4 IPS, Steel
  • CONTINENTAL INDUSTRIES
  • Full Coupling, 3/4 IPS, Steel Full Coupling, 3/4 IPS, Steel
  • Item # 4EHJ4
  • Mfr. Model # 1342-00-1013-00
  • Full Coupling, Straight, Pipe Size 3/4 In IPS, Connection Pipe, Material of Construction Steel, Temp. Range...More

Female Adapter,3/4 x 1/2 In.NPT x Tube
  • CONTINENTAL INDUSTRIES
  • Female Adapter, 3/4 x 1/2 In.NPT x Tube Female Adapter,3/4 x 1/2 In.NPT x Tube
  • Item # 4EHH6
  • Mfr. Model # 0442-00-1513-00
  • Female Adapter, Straight, Pipe Size 3/4 In, Tube Size 1/2 In, Thread Size 3/4-14 In In., Connection NPT x...More

Full Coupling, 1/2 CTS, Steel
  • CONTINENTAL INDUSTRIES
  • Full Coupling, 1/2 CTS, Steel Full Coupling, 1/2 CTS, Steel
  • Item # 4EHJ3
  • Mfr. Model # 0442-00-1004-00
  • Full Coupling, Straight, Pipe Size 1/2 In CTS, Tube Size 5/8 In O.D., Connection Tube, Material of...More

Female Adapter,3/4 x 1 In,NPT x Pipe
  • CONTINENTAL INDUSTRIES
  • Female Adapter, 3/4 x 1 In, NPT x Pipe Female Adapter,3/4 x 1 In,NPT x Pipe
  • Item # 4EHJ1
  • Mfr. Model # 1442-00-1513-00
  • Female Adapter, Straight, Pipe Size 3/4 In, Tube Size 1, Thread Size 3/4-14 In In., Connection NPT x Pipe,...More

Male Adapter,3/4 x 1 In,Npt x Pipe
  • CONTINENTAL INDUSTRIES
  • Male Adapter, 3/4 x 1 In, Npt x Pipe Male Adapter,3/4 x 1 In,Npt x Pipe
  • Item # 4EHH3
  • Mfr. Model # 1442-00-0913-00
  • Male Adapter, Straight, Pipe Size 3/4 In, Tube Size 1 In, Thread Size 3/4-14 In In., Connection NPT x Pipe,...More

Female Adapter,1 x 3/4 In,NPT x Pipe
  • CONTINENTAL INDUSTRIES
  • Female Adapter, 1 x 3/4 In, NPT x Pipe Female Adapter,1 x 3/4 In,NPT x Pipe
  • Item # 4EHH9
  • Mfr. Model # 1342-00-1514-00
  • Female Adapter, Straight, Pipe Size 1 In, Tube Size 3/4 In, Thread Size 1-11-1/2 In In., Connection NPT x...More

Female Adapter,3/4 x 3/4 In.NPT x Pipe
  • CONTINENTAL INDUSTRIES
  • Female Adapter, 3/4 x 3/4 In.NPT x Pipe Female Adapter,3/4 x 3/4 In.NPT x Pipe
  • Item # 4EHH8
  • Mfr. Model # 1342-00-1513-00
  • Female Adapter, Straight, Pipe Size 3/4 In, Tube Size 3/4 In, Thread Size 3/4-14 In In., Connection NPT x...More

Female Adapter,1 x 1/2 In,Npt x Tube
  • CONTINENTAL INDUSTRIES
  • Female Adapter, 1 x 1/2 In, Npt x Tube Female Adapter,1 x 1/2 In,Npt x Tube
  • Item # 4EHH7
  • Mfr. Model # 0442-00-1514-00
  • Female Adapter, Straight, Pipe Size 1 In, Tube Size 1/2 In, Thread Size 1-11-1/2 In In., Connection NPT x...More

Elbow, 1/2 CTS, Polyamide 11
  • CONTINENTAL INDUSTRIES
  • Elbow, 1/2 CTS, Polyamide 11 Elbow, 1/2 CTS, Polyamide 11
  • Item # 4EHG5
  • Mfr. Model # 5657-51-1004-00
  • Elbow, Compression, Pipe Size 1/2 In CTS, Connection Tube, Material of Construction Polyamide 11, Temp. Range...More

Elbow, 3/4 IPS, Polyamide 11
  • CONTINENTAL INDUSTRIES
  • Elbow, 3/4 IPS, Polyamide 11 Elbow, 3/4 IPS, Polyamide 11
  • Item # 4EHG6
  • Mfr. Model # 5657-51-1013-00
  • Elbow, Compression, Pipe Size 3/4 In IPS, Connection Pipe, Material of Construction Polyamide 11, Temp. Range...More

Female Adapter,1 x 1 In,NPT x Pipe
  • CONTINENTAL INDUSTRIES
  • Female Adapter, 1 x 1 In, NPT x Pipe Female Adapter,1 x 1 In,NPT x Pipe
  • Item # 4EHJ2
  • Mfr. Model # 1442-00-1514-00
  • Female Adapter, Straight, Pipe Size 1 In, Tube Size 1 In, Thread Size 1-11-1/2 In In., Connection NPT x Pipe,...More

Male Adapter,1 x 3/4 In,NPT x Pipe
  • CONTINENTAL INDUSTRIES
  • Male Adapter, 1 x 3/4 In, NPT x Pipe Male Adapter,1 x 3/4 In,NPT x Pipe
  • Item # 4EHH2
  • Mfr. Model # 1342-00-0914-00
  • Male Adapter, Straight, Pipe Size 1 In, Tube Size 3/4 In, Thread Size 1-11-1/2 In In., Connection NPT x Pipe,...More

Results per page:  16 | 32 | 48

Get buriable gas fittings from Grainger to help successfully complete your underground gas line installations. Properly connect underground and above-ground pipes with anodeless service line risers. Help provide permanent, leak-proof seals with durable, corrosion-resistant polyamide full couplings, elbows and tees. Use sturdy steel male and female adapters to help ensure a tight connection. Shop Grainger today for the buriable gas fittings you need to help you get the job done!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More