Skip Content

Filter Results By

Applied Filters Clear All

Buriable Gas Fittings

28 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Male Adapter,3/4 x 3/4 In,NPT x Pipe
    • CONTINENTAL INDUSTRIES
    • Male Adapter, 3/4 x 3/4 In, NPT x PipeMale Adapter,3/4 x 3/4 In,NPT x Pipe
    • Item # 4EHH1
    • Mfr. Model # 1342-00-0913-00
    • Male Adapter, Straight, Pipe Size 3/4 In, Tube Size 3/4 In, Thread Size 3/4-14 In In., Connection NPT x Pipe,...More

    Anodeless Riser,1/2 In.CTS x 1/2 In. MPT
    • CONTINENTAL INDUSTRIES
    • Anodeless Riser, 1/2 In.CTS x 1/2 In. MPTAnodeless Riser,1/2 In.CTS x 1/2 In. MPT
    • Item # 4EHJ5
    • Mfr. Model # 1253-91-4604-00
    • Anodeless Riser, 90 Degree, Pipe Size 1/2 In MPT x 1/2 In CTS, Tube Size 5/8 In O.D., Connection CTS x MPT,...More

    Anodeless Riser,3/4 In IPS x 3/4 In MPT
    • CONTINENTAL INDUSTRIES
    • Anodeless Riser, 3/4 In IPS x 3/4 In MPTAnodeless Riser,3/4 In IPS x 3/4 In MPT
    • Item # 4EHJ6
    • Mfr. Model # 1353-91-4613-00
    • Anodeless Riser, 90 Degree, Pipe Size 3/4 In MPT x 3/4 In IPS, Thread Size 3/4-14 In In., Connection IPS x...More

    Full Coupling, 3/4 IPS, Polyamide 11
    • CONTINENTAL INDUSTRIES
    • Full Coupling, 3/4 IPS, Polyamide 11Full Coupling, 3/4 IPS, Polyamide 11
    • Item # 4EHF9
    • Mfr. Model # 5657-52-1013-00
    • Full Coupling, Straight, Pipe Size 3/4 In IPS, Connection Pipe, Material of Construction Polyamide 11, Temp....More

    Male Adaptor, 1/2x1/2In, NPT x Tube
    • CONTINENTAL INDUSTRIES
    • Male Adaptor, 1/2x1/2In, NPT x TubeMale Adaptor, 1/2x1/2In, NPT x Tube
    • Item # 4EHG7
    • Mfr. Model # 0442-00-0912-00
    • Male Adaptor, Straight, Pipe Size 1/2 In., Tube Size 1/2 In., Thread Size (In.) 1/2-14 In., Connection PE...More

    Male Adapter,1 x 1 In,NPT x pipe
    • CONTINENTAL INDUSTRIES
    • Male Adapter, 1 x 1 In, NPT x pipeMale Adapter,1 x 1 In,NPT x pipe
    • Item # 4EHH4
    • Mfr. Model # 1442-00-0914-00
    • Male Adapter, Straight, Pipe Size 1 In, Tube Size 1, Thread Size 1-11-1/2 In In., Connection NPT x Pipe,...More

    Full Coupling, 1 IPS, Polyamide 11
    • CONTINENTAL INDUSTRIES
    • Full Coupling, 1 IPS, Polyamide 11Full Coupling, 1 IPS, Polyamide 11
    • Item # 4EHG1
    • Mfr. Model # 5657-52-1014-00
    • Full Coupling, Straight, Pipe Size 1 In IPS, Connection Pipe, Material of Construction Polyamide 11, Temp....More

    Tee,3 Way,Compression,1/2 In CTS
    • CONTINENTAL INDUSTRIES
    • Tee, 3 Way, Compression, 1/2 In CTSTee,3 Way,Compression,1/2 In CTS
    • Item # 4EHG3
    • Mfr. Model # 5657-50-1004-00
    • Tee, 3-Way Compression, Pipe Size 1/2 In CTS, Connection Tube, Material of Construction Polyamide 11, Temp....More

    Tee,3 Way,Compression,3/4 In IPS
    • CONTINENTAL INDUSTRIES
    • Tee, 3 Way, Compression, 3/4 In IPSTee,3 Way,Compression,3/4 In IPS
    • Item # 4EHG4
    • Mfr. Model # 5657-50-1013-00
    • Tee, 3-Way Compression, Pipe Size 3/4 In IPS, Connection Pipe, Material of Construction Polyamide 11, Temp....More

    Anodeless Riser,1 In. IPS x 1 In. MPT
    • CONTINENTAL INDUSTRIES
    • Anodeless Riser, 1 In. IPS x 1 In. MPTAnodeless Riser,1 In. IPS x 1 In. MPT
    • Item # 4EHJ7
    • Mfr. Model # 1453-91-4614-00
    • Anodeless Riser, 90 Degree, Pipe Size 1 In MPT x 1 In IPS, Thread Size 1-11-1/2 In In., Connection IPS x MPT,...More

    Full Coupling, 3/4 IPS, Steel
    • CONTINENTAL INDUSTRIES
    • Full Coupling, 3/4 IPS, SteelFull Coupling, 3/4 IPS, Steel
    • Item # 4EHJ4
    • Mfr. Model # 1342-00-1013-00
    • Full Coupling, Straight, Pipe Size 3/4 In IPS, Connection Pipe, Material of Construction Steel, Temp. Range...More

    Female Adapter,1 x 3/4 In,NPT x Pipe
    • CONTINENTAL INDUSTRIES
    • Female Adapter, 1 x 3/4 In, NPT x PipeFemale Adapter,1 x 3/4 In,NPT x Pipe
    • Item # 4EHH9
    • Mfr. Model # 1342-00-1514-00
    • Female Adapter, Straight, Pipe Size 1 In, Tube Size 3/4 In, Thread Size 1-11-1/2 In In., Connection NPT x...More

    Elbow, 1/2 CTS, Polyamide 11
    • CONTINENTAL INDUSTRIES
    • Elbow, 1/2 CTS, Polyamide 11Elbow, 1/2 CTS, Polyamide 11
    • Item # 4EHG5
    • Mfr. Model # 5657-51-1004-00
    • Elbow, Compression, Pipe Size 1/2 In CTS, Connection Tube, Material of Construction Polyamide 11, Temp. Range...More

    Anodeless Riser,2 In IPS x 2 In. MPT
    • CONTINENTAL INDUSTRIES
    • Anodeless Riser, 2 In IPS x 2 In. MPTAnodeless Riser,2 In IPS x 2 In. MPT
    • Item # 4EHJ8
    • Mfr. Model # 1752-91-4617-00
    • Anodeless Riser, 90 Degree, Pipe Size 2 In MPT x 2 In IPS, Thread Size 2 -11 -1/2 In In., Connection IPS x...More

    Male Adapter,3/4 x 1 In,Npt x Pipe
    • CONTINENTAL INDUSTRIES
    • Male Adapter, 3/4 x 1 In, Npt x PipeMale Adapter,3/4 x 1 In,Npt x Pipe
    • Item # 4EHH3
    • Mfr. Model # 1442-00-0913-00
    • Male Adapter, Straight, Pipe Size 3/4 In, Tube Size 1 In, Thread Size 3/4-14 In In., Connection NPT x Pipe,...More

    Female Adapter,3/4 x 1/2 In.NPT x Tube
    • CONTINENTAL INDUSTRIES
    • Female Adapter, 3/4 x 1/2 In.NPT x TubeFemale Adapter,3/4 x 1/2 In.NPT x Tube
    • Item # 4EHH6
    • Mfr. Model # 0442-00-1513-00
    • Female Adapter, Straight, Pipe Size 3/4 In, Tube Size 1/2 In, Thread Size 3/4-14 In In., Connection NPT x...More

    Female Adapter,1 x 1 In,NPT x Pipe
    • CONTINENTAL INDUSTRIES
    • Female Adapter, 1 x 1 In, NPT x PipeFemale Adapter,1 x 1 In,NPT x Pipe
    • Item # 4EHJ2
    • Mfr. Model # 1442-00-1514-00
    • Female Adapter, Straight, Pipe Size 1 In, Tube Size 1 In, Thread Size 1-11-1/2 In In., Connection NPT x Pipe,...More

    Full Coupling, 1/2 CTS, Polyamide 11
    • CONTINENTAL INDUSTRIES
    • Full Coupling, 1/2 CTS, Polyamide 11Full Coupling, 1/2 CTS, Polyamide 11
    • Item # 4EHF8
    • Mfr. Model # 5657-52-1004-00
    • Full Coupling, Straight, Pipe Size 1/2 In CTS, Connection Tube, Material of Construction Polyamide 11, Temp....More

    Male Adaptor, 3/4x1/2 In, NPT x Tube
    • CONTINENTAL INDUSTRIES
    • Male Adaptor, 3/4x1/2 In, NPT x TubeMale Adaptor, 3/4x1/2 In, NPT x Tube
    • Item # 4EHG8
    • Mfr. Model # 0442-00-0913-00
    • Male Adaptor, Straight, Pipe Size 3/4 In., Tube Size 1/2 In., Thread Size (In.) 3/4-14 In., Connection PE...More

    Female Adapter,1/2 x 1/2 In.NPT x Tube
    • CONTINENTAL INDUSTRIES
    • Female Adapter, 1/2 x 1/2 In.NPT x TubeFemale Adapter,1/2 x 1/2 In.NPT x Tube
    • Item # 4EHH5
    • Mfr. Model # 0442-00-1512-00
    • Female Adapter, Straight, Pipe Size 1/2 In., Tube Size 1/2 In., Thread Size (In.) 1/2-14 In., Connection NPT...More

    Female Adapter,3/4 x 1 In,NPT x Pipe
    • CONTINENTAL INDUSTRIES
    • Female Adapter, 3/4 x 1 In, NPT x PipeFemale Adapter,3/4 x 1 In,NPT x Pipe
    • Item # 4EHJ1
    • Mfr. Model # 1442-00-1513-00
    • Female Adapter, Straight, Pipe Size 3/4 In, Tube Size 1, Thread Size 3/4-14 In In., Connection NPT x Pipe,...More

    Elbow, 3/4 IPS, Polyamide 11
    • CONTINENTAL INDUSTRIES
    • Elbow, 3/4 IPS, Polyamide 11Elbow, 3/4 IPS, Polyamide 11
    • Item # 4EHG6
    • Mfr. Model # 5657-51-1013-00
    • Elbow, Compression, Pipe Size 3/4 In IPS, Connection Pipe, Material of Construction Polyamide 11, Temp. Range...More

    Female Adapter,3/4 x 3/4 In.NPT x Pipe
    • CONTINENTAL INDUSTRIES
    • Female Adapter, 3/4 x 3/4 In.NPT x PipeFemale Adapter,3/4 x 3/4 In.NPT x Pipe
    • Item # 4EHH8
    • Mfr. Model # 1342-00-1513-00
    • Female Adapter, Straight, Pipe Size 3/4 In, Tube Size 3/4 In, Thread Size 3/4-14 In In., Connection NPT x...More

    Full Coupling, 1/2 CTS, Steel
    • CONTINENTAL INDUSTRIES
    • Full Coupling, 1/2 CTS, SteelFull Coupling, 1/2 CTS, Steel
    • Item # 4EHJ3
    • Mfr. Model # 0442-00-1004-00
    • Full Coupling, Straight, Pipe Size 1/2 In CTS, Tube Size 5/8 In O.D., Connection Tube, Material of...More

    Full Coupling, 2 IPS, Polyamide 11
    • CONTINENTAL INDUSTRIES
    • Full Coupling, 2 IPS, Polyamide 11Full Coupling, 2 IPS, Polyamide 11
    • Item # 4EHG2
    • Mfr. Model # 5657-52-1017-00
    • Full Coupling, Straight, Pipe Size 2 In IPS, Connection Pipe, Material of Construction Polyamide 11, Temp....More

    Male Adaptor,1 x 1/2 In,NPT x Tube
    • CONTINENTAL INDUSTRIES
    • Male Adaptor, 1 x 1/2 In, NPT x TubeMale Adaptor,1 x 1/2 In,NPT x Tube
    • Item # 4EHG9
    • Mfr. Model # 0442-00-0914-00
    • Male Adaptor, Straight, Pipe Size 1 In., Tube Size 1/2 In., Thread Size (In.) 1-11-1/2 In., Connection PE...More

    Female Adapter,1 x 1/2 In,Npt x Tube
    • CONTINENTAL INDUSTRIES
    • Female Adapter, 1 x 1/2 In, Npt x TubeFemale Adapter,1 x 1/2 In,Npt x Tube
    • Item # 4EHH7
    • Mfr. Model # 0442-00-1514-00
    • Female Adapter, Straight, Pipe Size 1 In, Tube Size 1/2 In, Thread Size 1-11-1/2 In In., Connection NPT x...More

    Male Adapter,1 x 3/4 In,NPT x Pipe
    • CONTINENTAL INDUSTRIES
    • Male Adapter, 1 x 3/4 In, NPT x PipeMale Adapter,1 x 3/4 In,NPT x Pipe
    • Item # 4EHH2
    • Mfr. Model # 1342-00-0914-00
    • Male Adapter, Straight, Pipe Size 1 In, Tube Size 3/4 In, Thread Size 1-11-1/2 In In., Connection NPT x Pipe,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More