Skip Content

Filter Results By

Wire Type
Wire Color
Max. Amps
Stranded / Solid
Spool Length
Wire Size
Nominal Outside Dia.
Packaging
Brand
Price
Shop By

Building Wire

16 Results Found that Include 284 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • 12 AWG Building Wire 12 AWG Building Wire
  • Multiple product options available

    This building wire has a strong jacket with insulation that helps seal out moisture, heat, oil, and gasoline.

    Building Wire, THHN, 12 AWG, 20 Max. Amps, Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon, and Temp. Rating 194°F; Varies by Wire Color, Spool Length,...More

  • SOUTHWIRE COMPANY
  • 14 AWG Building Wire 14 AWG Building Wire
  • Multiple product options available

    This building wire has a strong nylon jacket with PVC insulation to help in sealing out moisture, heat, oil, and gasoline. It is suitable for use in conduit and cable trays for services, feeders, and branch circuits.

    Building Wire, THHN, 14 AWG, 15 Max. Amps, Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon, and Temp. Rating 194°F; Varies by Wire Color, Spool Length,...More

  • SOUTHWIRE COMPANY
  • 8 AWG Building Wire 8 AWG Building Wire
  • Multiple product options available

    PVC insulation and a strong, nylon jacket helps to reinforce this building wire while also keeping out moisture, heat, oil, and gasoline. It is suitable for use in conduit and cable trays for services, feeders, and branch circuits.

    Building Wire, 8 AWG, and Voltage 600VAC; Varies by Wire Type, Max. Amps, Wire Color, Spool Length, Stranded / Solid, and Nominal Outside Dia.

  • SOUTHWIRE COMPANY
  • 10 AWG Building Wire 10 AWG Building Wire
  • Multiple product options available

    For use in residential and commercial buildings, this wire features a tough jacket to seal out heat, moisture, oil, and gasoline.

    Building Wire, 10 AWG, and Voltage 600VAC; Varies by Wire Type, Max. Amps, Wire Color, Spool Length, Stranded / Solid, and Nominal Outside Dia.

  • SOUTHWIRE COMPANY
  • 18 AWG Building Wire 18 AWG Building Wire
  • Multiple product options available

    This durable wire has a tough nylon jacket to seal out heat, moisture, oil, and gasoline. It can be used in both residential and commercial applications.

    Building Wire, TFFN, 18 AWG, 6 Max. Amps, Spool Length 500 ft., Voltage 600VAC, and Jacket Material Nylon; Varies by Wire Color, Stranded / Solid, and Nominal Outside...More

  • SOUTHWIRE COMPANY
  • 6 AWG Building Wire 6 AWG Building Wire
  • Multiple product options available

    This building wire is engineered with a strong nylon jacket and PVC insulation to help in sealing out moisture, heat, oil, and gasoline. It is suitable for use in conduit and cable trays for services, feeders, and branch circuits.

    Building Wire, 6 AWG, and Voltage 600VAC; Varies by Wire Type, Max. Amps, Wire Color, Spool Length, Stranded / Solid, and Nominal Outside Dia.

  • SOUTHWIRE COMPANY
  • 16 AWG Building Wire 16 AWG Building Wire
  • Multiple product options available

    This building wire can be used as fixture wire, machine tool wiring, or appliance wiring material. It features a strong nylon jacket with PVC insulation to help in sealing out moisture, heat, oil, and gasoline.

    Building Wire, TFFN, 16 AWG, 8 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.099", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

  • SOUTHWIRE COMPANY
  • 2 AWG Building Wire 2 AWG Building Wire
  • Multiple product options available

    This building wire is engineered with a strong nylon jacket with PVC insulation to help in keeping out moisture, heat, oil, and gasoline. It is suitable for use in conduit and cable trays for services, feeders, and branch circuits.

    Building Wire, THHN, 2 AWG, 115 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.378", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

  • SOUTHWIRE COMPANY
  • 4 AWG Building Wire 4 AWG Building Wire
  • Multiple product options available

    With a strong nylon jacket and PVC insulation, this building wire helps to seal out moisture, heat, oil, and gasoline. It is suitable for use in conduit and cable trays for services, feeders, and branch circuits.

    Building Wire, 4 AWG, and Voltage 600VAC; Varies by Wire Type, Max. Amps, Wire Color, Spool Length, Stranded / Solid, and Nominal Outside Dia.

Building Wire, Black, Stranded, 225 Max. Amps, 0.568"
  • SOUTHWIRE COMPANY
  • Building Wire, Black, Stranded, 225 Max. Amps, 0.568" Nominal Outside Dia. Building Wire, Black, Stranded, 225 Max. Amps, 0.568" Nominal Outside Dia.
  • Building Wire, THHN, 3/0, 225 Max. Amps, Wire Color Black, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.568 In., Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon, Stranding 19, Temp. Rating 194 Degrees F, Standards UL,E34382

  • Item # 5ZG94
  • Mfr. Model # 20507002
  • Building Wire, THHN, 3/0, 225 Max. Amps, Wire Color Black, Spool Length 500 ft., Stranded, Nominal Outside...More

  • SOUTHWIRE COMPANY
  • 4/0 Building Wire 4/0 Building Wire
  • Multiple product options available

    A strong nylon jacket and PVC insulation helps to seal out moisture, heat, oil, and gasoline in this building wire. It is suitable for use in conduit and cable trays for services, feeders, and branch circuits.

    Building Wire, THHN, 4/0, 230 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.624", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

  • SOUTHWIRE COMPANY
  • 3 AWG Building Wire 3 AWG Building Wire
  • Multiple product options available

    To help in sealing out moisture, heat, oil, and gasoline, this building wire features a strong, nylon jacket and PVC insulation. Use in conduit and cable trays for services, feeders, and branch circuits.

    Building Wire, THHN, 3 AWG, 100 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.346", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

  • SOUTHWIRE COMPANY
  • 2/0 Building Wire 2/0 Building Wire
  • Multiple product options available

    This building wire features a strong nylon jacket with PVC insulation to help seal out moisture, heat, oil, and gasoline. It is suitable for use in conduit and cable trays for services, feeders, and branch circuits.

    Building Wire, THHN, 2/0, 175 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.518", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

  • SOUTHWIRE COMPANY
  • 1 AWG Building Wire 1 AWG Building Wire
  • Multiple product options available

    This building wire is designed for use in both commercial and industrial applications in conduit and cable trays for services, feeders, and branch circuits. It is engineered to resist damage from sunlight.

    Building Wire, THHN, 1 AWG, 130 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.435", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

  • SOUTHWIRE COMPANY
  • 1/0 Building Wire 1/0 Building Wire
  • Multiple product options available

    This PVC-insulated wire is designed for use in both commercial and industrial applications in conduit and cable trays for services, feeders, and branch circuits. It features a tough nylon jacket to seal out heat, moisture, oil, and gasoline.

    Building Wire, THHN, 1/0, 150 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.474", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

Building Wire,THHN,250MCM AWG,Blk,500ft
  • SOUTHWIRE COMPANY
  • Building Wire, THHN, 250MCM AWG, Blk, 500ft Building Wire,THHN,250MCM AWG,Blk,500ft
  • Building Wire, THHN, 250 MCM, 255 Max. Amps, Wire Color Black, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.705 In., Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon, Stranding 37, Temp. Rating 194 Degrees F, Standards UL,E34382

  • Item # 5ZG96
  • Mfr. Model # 20509602
  • Building Wire, THHN, 250 MCM, 255 Max. Amps, Wire Color Black, Spool Length 500 ft., Stranded, Nominal...More

Results per page:  16 | 32 | 48

Electricians turn to Grainger for solid and stranded insulated wire on spools up to 500'L with varying colors and amp loads. This wire features PVC insulation with a nylon jacket around a solid or stranded wire interior for conductive excellence. Trust Grainger for durable, high-quality PVC wire and electrical supplies.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More