Skip Content

Filter Results By

Applied Filters Clear All

Wire Type
Wire Color
Max. Amps
Stranded / Solid
Spool Length
Wire Size
Nominal Outside Dia.
Brand
Price

Building Wire

16 Results Found that Include 273 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • Building Wire, Wire Size 12 AWGBuilding Wire, Wire Size 12 AWG
    • Multiple product options available

      Building Wire, THHN, 12 AWG, 20 Max. Amps, Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon, and Temp. Rating 194°F; Varies by Wire Color, Spool Length,...More

    • SOUTHWIRE COMPANY
    • Building Wire, Wire Size 14 AWGBuilding Wire, Wire Size 14 AWG
    • Multiple product options available

      Building Wire, THHN, 14 AWG, 15 Max. Amps, Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon, and Temp. Rating 194°F; Varies by Wire Color, Spool Length,...More

    • SOUTHWIRE COMPANY
    • Building Wire, Wire Size 18 AWGBuilding Wire, Wire Size 18 AWG
    • Multiple product options available

      Building Wire, TFFN, 18 AWG, 6 Max. Amps, Spool Length 500 ft., Voltage 600VAC, and Jacket Material Nylon; Varies by Wire Color, Stranded / Solid, and Nominal Outside...More

    • SOUTHWIRE COMPANY
    • Building Wire, Wire Size 16 AWGBuilding Wire, Wire Size 16 AWG
    • Multiple product options available

      Building Wire, TFFN, 16 AWG, 8 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.099", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

    • SOUTHWIRE COMPANY
    • Building Wire, Wire Size 2 AWGBuilding Wire, Wire Size 2 AWG
    • Multiple product options available

      Building Wire, THHN, 2 AWG, 115 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.378", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

    • SOUTHWIRE COMPANY
    • Building Wire, Wire Size 3 AWGBuilding Wire, Wire Size 3 AWG
    • Multiple product options available

      Building Wire, THHN, 3 AWG, 100 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.346", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

    Building Wire,THHN,3/0 AWG,Black,500ft
    • SOUTHWIRE COMPANY
    • Building Wire, THHN, 3/0 AWG, Black, 500ftBuilding Wire,THHN,3/0 AWG,Black,500ft
    • Item # 5ZG94
    • Mfr. Model # 20507002
    • Building Wire, THHN, 3/0, 225 Max. Amps, Wire Color Black, Spool Length 500 ft., Stranded, Nominal Outside...More

    • SOUTHWIRE COMPANY
    • Building Wire, Wire Size 4/0Building Wire, Wire Size 4/0
    • Multiple product options available

      Building Wire, THHN, 4/0, 230 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.624", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

    • SOUTHWIRE COMPANY
    • Building Wire, Wire Size 2/0Building Wire, Wire Size 2/0
    • Multiple product options available

      Building Wire, THHN, 2/0, 175 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.518", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

    • SOUTHWIRE COMPANY
    • Building Wire, Wire Size 1 AWGBuilding Wire, Wire Size 1 AWG
    • Multiple product options available

      Building Wire, THHN, 1 AWG, 130 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.435", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

    • SOUTHWIRE COMPANY
    • Building Wire, Wire Size 1/0Building Wire, Wire Size 1/0
    • Multiple product options available

      Building Wire, THHN, 1/0, 150 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.474", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

    Building Wire,THHN,250MCM AWG,Blk,500ft
    • SOUTHWIRE COMPANY
    • Building Wire, THHN, 250MCM AWG, Blk, 500ftBuilding Wire,THHN,250MCM AWG,Blk,500ft
    • Item # 5ZG96
    • Mfr. Model # 20509602
    • Building Wire, THHN, 250 MCM, 255 Max. Amps, Wire Color Black, Spool Length 500 ft., Stranded, Nominal...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More