Skip Content

Filter Results By

Wire Type
Wire Color
Max. Amps
Stranded / Solid
Spool Length
Wire Size
Nominal Outside Dia.
Packaging
Brand
Price
Shop By

Building Wire

16 Results Found that Include 285 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • Building Wire, Wire Size 12 AWGBuilding Wire, Wire Size 12 AWG
    • Multiple product options available

      Building Wire, THHN, 12 AWG, 20 Max. Amps, Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon, and Temp. Rating 194°F; Varies by Wire Color, Spool Length,...More

    • SOUTHWIRE COMPANY
    • Building Wire, Wire Size 14 AWGBuilding Wire, Wire Size 14 AWG
    • Multiple product options available

      Building Wire, THHN, 14 AWG, 15 Max. Amps, Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon, and Temp. Rating 194°F; Varies by Wire Color, Spool Length,...More

    • SOUTHWIRE COMPANY
    • Building Wire, Wire Size 16 AWGBuilding Wire, Wire Size 16 AWG
    • Multiple product options available

      Building Wire, TFFN, 16 AWG, 8 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.099", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

    • SOUTHWIRE COMPANY
    • Building Wire, Wire Size 18 AWGBuilding Wire, Wire Size 18 AWG
    • Multiple product options available

      Building Wire, TFFN, 18 AWG, 6 Max. Amps, Spool Length 500 ft., Voltage 600VAC, and Jacket Material Nylon; Varies by Wire Color, Stranded / Solid, and Nominal Outside...More

    • SOUTHWIRE COMPANY
    • Building Wire, Wire Size 4/0Building Wire, Wire Size 4/0
    • Multiple product options available

      Building Wire, THHN, 4/0, 230 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.624", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

    • SOUTHWIRE COMPANY
    • Building Wire, Wire Size 2 AWGBuilding Wire, Wire Size 2 AWG
    • Multiple product options available

      Building Wire, THHN, 2 AWG, 115 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.378", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

    Building Wire,THHN,3/0 AWG,Black,500ft
    • Building Wire, THHN, 3/0 AWG, Black, 500ftBuilding Wire,THHN,3/0 AWG,Black,500ft
    • Item # 5ZG94
    • Mfr. Model # 20507002
    • Building Wire, THHN, 3/0, 225 Max. Amps, Wire Color Black, Spool Length 500 ft., Stranded, Nominal Outside...More

    • SOUTHWIRE COMPANY
    • Building Wire, Wire Size 3 AWGBuilding Wire, Wire Size 3 AWG
    • Multiple product options available

      Building Wire, THHN, 3 AWG, 100 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.346", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

    • SOUTHWIRE COMPANY
    • Building Wire, Wire Size 1/0Building Wire, Wire Size 1/0
    • Multiple product options available

      Building Wire, THHN, 1/0, 150 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.474", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

    • SOUTHWIRE COMPANY
    • Building Wire, Wire Size 2/0Building Wire, Wire Size 2/0
    • Multiple product options available

      Building Wire, THHN, 2/0, 175 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.518", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

    • SOUTHWIRE COMPANY
    • Building Wire, Wire Size 1 AWGBuilding Wire, Wire Size 1 AWG
    • Multiple product options available

      Building Wire, THHN, 1 AWG, 130 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.435", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

    Building Wire,THHN,250MCM AWG,Blk,500ft
    • Building Wire, THHN, 250MCM AWG, Blk, 500ftBuilding Wire,THHN,250MCM AWG,Blk,500ft
    • Item # 5ZG96
    • Mfr. Model # 20509602
    • Building Wire, THHN, 250 MCM, 255 Max. Amps, Wire Color Black, Spool Length 500 ft., Stranded, Nominal...More

    Results per page: 16 | 32 | 48

      Electricians turn to Grainger for solid and stranded insulated wire on spools up to 500'L with varying colors and amp loads. This wire features PVC insulation with a nylon jacket around a solid or stranded wire interior for conductive excellence. Trust Grainger for durable, high-quality PVC wire and electrical supplies.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More