Skip Content

Filter Results By

Type
  • View MoreView Less
For Use With
Price
  • View MoreView Less
Shop By

Building Automation Control Accessories

71 Results Found that Include 71 Products 

Results per page: 16 | 32 | 48
Temperature Sensor,Nickel
  • JOHNSON CONTROLS
  • Temperature Sensor, Nickel
  • Item # 36P654
  • Mfr. Model # TE-67NP-1N00
  • Temperature Sensor, Nickel 1k ohm with Phone Jack, For Use With Any BAS/DDC System

Temperature Sensor,Nickel
  • JOHNSON CONTROLS
  • Temperature Sensor, Nickel
  • Item # 36P656
  • Mfr. Model # TE-67NP-2N00
  • Temperature Sensor, Nickel 1k ohm with Phone Jack, For Use With Any BAS/DDC System

Temperature Sensor,Wall Mount
Temperature Sensor,Nickel
  • JOHNSON CONTROLS
  • Temperature Sensor, Nickel
  • Item # 36P652
  • Mfr. Model # TE-67NP-0N00
  • Temperature Sensor, Nickel 1k ohm with Phone Jack, For Use With Any BAS/DDC System

Temperature Sensor,Nickel
  • JOHNSON CONTROLS
  • Temperature Sensor, Nickel
  • Item # 36P653
  • Mfr. Model # TE-67NP-1B00
  • Temperature Sensor, Nickel 1k ohm with Phone Jack, For Use With Any BAS/DDC System

Temperature Sensor,Nickel,Terminal
Temperature Sensor,Type 2
  • JOHNSON CONTROLS
  • Temperature Sensor, Type 2
  • Item # 36P647
  • Mfr. Model # TE-636S-1
  • Temperature Sensor, Thermistor 10k ohm Type 2, Strap 3 In., For Use With Any BAS/DDC System

Temperature Sensor,8 In
  • JOHNSON CONTROLS
  • Temperature Sensor, 8 In
  • Item # 36P642
  • Mfr. Model # TE-6361M-1
  • Temperature Sensor, Thermistor 10k ohm Type 2, Duct 8 In. Metal, For Use With Any BAS/DDC System

Temperature Sensor,Duct Mount
Temperature Sensor,Duct Mount
Temperature Sensor,1K Ohm
  • JOHNSON CONTROLS
  • Temperature Sensor, 1K Ohm
  • Item # 36P666
  • Mfr. Model # TE-68NP-1N00S
  • Temperature Sensor, Nickel 1k ohm with Phone Jack, For Use With Any BAS/DDC System

Temperature Sensor,Nickel,Terminal
Temperature Sensor,Well, 6 In
Temperature Sensor,Well, 8 In
Temperature Sensor,Outdoor Air
Temperature Sensor,Duct,4 In
Temperature Sensor,Flange
Temperature Sensor,Flange, 4 In
Temperature Sensor,Nickel,Terminal
Temperature Sensor,Nickel
Temperature Sensor,Adjustable
Temperature Sensor,Type 2
  • JOHNSON CONTROLS
  • Temperature Sensor, Type 2
  • Item # 36P645
  • Mfr. Model # TE-6363P-1
  • Temperature Sensor, Thermistor 10k ohm Type 2, Outdoor Air, For Use With Any BAS/DDC System

Temperature Sensor,4 In,Duct
Temperature Sensor,1K Ohm
  • JOHNSON CONTROLS
  • Temperature Sensor, 1K Ohm
  • Item # 36P668
  • Mfr. Model # TE-68NT-1N00S
  • Temperature Sensor, Nickel 1k ohm with Terminal Block, For Use With Any BAS/DDC System

Temperature Sensor,Duct,18 In
Temperature Sensor,8 In
  • JOHNSON CONTROLS
  • Temperature Sensor, 8 In
  • Item # 36P644
  • Mfr. Model # TE-6361V-2
  • Temperature Sensor, Thermistor 10k ohm Type 2, Flange 8 In., For Use With Any BAS/DDC System

Temperature Sensor,Platinum
Temperature Sensor,Well, 8 In
Temp Sensor,Thermistor 10k ohm Type 2
Temperature Sensor,Adjustable
Temperature Sensor,Platinum 1k ohm
Temperature Sensor,Adjustable
Results per page: 16 | 32 | 48